Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific Solaris Incubated and Refrigerated Benchtop Shakers combine an ergonomic design with key feature enhancements like Peltier chillers, a sealed electronic system, programmable display, and an easy to clean platform design.
The triple eccentric drive mechanism, engineered to perform with a reduced noise level, is built with proven technology to support heavy loads, always maintaining consistent performance. The belt is maintenance-free and engineered to last the life of the shaker, and the shaker mechanism itself comes with an industry leading warranty.
Orbit | 25 mm |
Load Bearing Capacity (Metric) | 32 kg |
Speed Range | 15 to 525 rpm, ±1 rpm |
Electrical Requirements | 100–240 V, 50/60 Hz |
Voltage | 100–240 V, 50/60 Hz |
Temperature Range (Metric) | 30°C to 60°C |
Rotation | Orbital |
Load Bearing Capacity (English) | 70.5 lb. |
Certifications/Compliance | CE Cert, UL (Canada/US) File E311968, UK Mark |
Dimensions (LxW) Platform | 18 x 18 in. |
Dimensions (L x W x H) | 30.3 x 22.4 x 21.7 in. |
Model | Solaris SK4000 I |
Display | Touchscreen |
Includes | 18 x 18 in. platform and clamp starter kit |
Warranty and Service Offering | Standard Warranty includes 2 years labor, 5 years parts, and 10 years on the drive mechanism |
Refrigerated | No |
Unit Size | Each |
Orbit | 25 mm |
Load Bearing Capacity (Metric) | 32 kg |
Speed Range | 15 to 525 rpm, ±1 rpm |
Electrical Requirements | 100–240 V, 50/60 Hz |
Voltage | 100–240 V, 50/60 Hz |
Temperature Range (Metric) | 30°C to 60°C |
Rotation | Orbital |
Product Type | Shaker |
Load Bearing Capacity (English) | 70.5 lb. |
Certifications/Compliance | CE Cert, UL (Canada/US) File E311968, UK Mark |
Dimensions (LxW) Platform | 18 x 18 in. |
Dimensions (L x W x H) | 30.3 x 22.4 x 21.7 in. |
Model | Solaris SK4000 I |
Display | Touchscreen |
Includes | 18 x 18 in. platform |
Warranty and Service Offering | Standard Warranty includes 2 years labor, 5 years parts, and 10 years on the drive mechanism |
Refrigerated | No |
Unit Size | Each |
Orbit | 25 mm |
Load Bearing Capacity (Metric) | 32 kg |
Speed Range | 15 to 525 rpm, ±1 rpm |
Electrical Requirements | 100–240 V, 50/60 Hz |
Voltage | 100–240 V, 50/60 Hz |
Temperature Range (Metric) | 30°C to 60°C |
Rotation | Orbital |
Product Type | Shaker |
Load Bearing Capacity (English) | 70.5 lb. |
Certifications/Compliance | CE Cert, UL (Canada/US) File E311968, UK Mark |
Dimensions (LxW) Platform | 18 x 18 in. |
Dimensions (L x W x H) | 30.3 x 22.4 x 21.7 in. |
Model | Solaris SK4000 I |
Display | Touchscreen |
Includes | 18 x 18 in. platform and adhesive mats |
Warranty and Service Offering | Standard Warranty includes 2 years labor, 5 years parts, and 10 years on the drive mechanism |
Refrigerated | No |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Includes | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SK4001CPKG | Each | 18 x 18 in. platform and clamp starter kit | 9,900.00 Online price 11,000.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SK4001 | Each | 18 x 18 in. platform | 9,360.00 Online price 10,400.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SK4001MPKG | Each | 18 x 18 in. platform and adhesive mats | 9,360.00 Online price 10,400.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Intuitive Touchscreen Display
Efficient and Reliable Operation
Compatible with GLP/GMP Environments
Improved User Experience