Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Measurement Range | Type |
---|---|---|
SL-H2S-2000 | 0 to 2000 ppm | Standard Logger |
SL-H2S-50 | 0 to 50 ppm | Standard Logger |
LLTF-H2S-1000 | 0 to 1000 ppm | Long Term Logger with Fibre Optic Fitting |
LLTF-H2S-200 | 0 to 200 ppm | Long Term Logger with Fibre Optic Fitting |
SL-H2S-1000 | 0 to 1000 ppm | Standard Logger |
SL-H2S-200 | 0 to 200 ppm | Standard Logger |
The OdaLog™ has been specifically designed to withstand harsh environments typically found in the Wastewater Industry.
The OdaLog™ is primarily used by locating it at or close to the source of Hydrogen Sulphide emissions such as within sewerage pumping stations and receiving manholes.
Its purpose is to monitor gas levels to help control H2S gas in sewerage systems and treatment plants for later review and evaluation using the free-to-download OdaStat-G software.
Key Features
Typical Applications