Informational:Inquire about OEM or Commercial Supply version of this product here.
Thermo Scientific™

RiboRuler Low Range RNA Ladder

Catalog number: SM1831
Have Questions?
Thermo Scientific™

RiboRuler Low Range RNA Ladder

Catalog number: SM1831
Have Questions?
Catalog Number
SM1831
Unit Size
5 x 20 µL
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
SM18315 x 20 µL
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Thermo Scientific RiboRuler Low Range RNA Ladder is a mixture of seven single-stranded RNA transcripts ranging from 100 to 1000 bp. They are chromatography-purified and produced from specific templates that contain a fragment of the pTZ19R polylinker and Lambda phage fragments, making them free from NTPs and RNA degradation products. The concentration of each RNA transcript is determined spectrophotometrically. To minimize the possibility of contamination during use, the ladder is aliquotted in smaller volumes.

Highlights:
• Sharp bands of uniform intensity
• Easy-to-remember band sizes and quantities (1000, 800, 600, 400, 300, 200and 100 bp)
• Approximate RNA quantification by predetermined concentration of ladder bands
• Supplied with 2X RNA Loading Dye

Applications:
• RNA sizing and quantification on native or denaturing gels
• Northern blotting
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Concentration
2X
Gel Type
Agarose
Label or Dye
Xylene Cyanol FF, Bromophenol Blue, Ethidium Bromide
Product Type
DNA Ladder
Size Range
100 to 1000 bp
Product Line
RiboRuler

Contents & Storage

• 5 x 20 μL RiboRuler Low Range RNA Ladder (in 1 mM EDTA, pH 6.0); sufficient for 50 uses
• 1 mL RNA Loading Dye

Store at -70°C or at -20°C (up to 6 months).

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text