TLD-700™ Thermoluminescent Dosimetry Material
TLD-700™ Thermoluminescent Dosimetry Material
Actual product may vary
Thermo Scientific™

TLD-700™ Thermoluminescent Dosimetry Material

Thermo Scientific™ TLD-700 materials consist of Lithium Fluoride (Lithium isotope) Li:Mg, Ti. It is suitable for gamma and beta dosimetry applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
SNO70103TLD-700 rod (Diameter: 1× 3 mm)
SNO74435TLD-700 chip (6.35 x 6.35 x 0.89 mm)
SNO78806TLD-700 chip (3.2 x 3.2 x 0.15 mm)
SNO78815TLD-700 chip (3.2 x 3.2 x 0.38 mm)
SNO78835TLD-700 chip (3.2 x 3.2 x 0.89 mm)
SNP73615TLD-700 disk (Diameter: 3.6 x 0.38 mm)
SNP74524TLD-700 disk (Diameter: 4.5 x 0.6 mm)
SNP78835TLD-700 Pelletized chip (3.2 x 3.2 x 0.89 mm)
SNO70102TLD-700 rod (Diameter: 1× 2 mm)
SNO70106TLD-700 rod (Diameter: 1× 6 mm)
SNO70114TLD-700 square rod (1× 1 × 4mm)
SNP73015TLD-700 disk (Diameter: 3× 0.38 mm)
SNO70111TLD-700 microtube (1× 1× 1 mm)
SNO70116TLD-700 square rod (1× 1 × 6mm)
SNP74535TLD-700 disk (Diameter: 4.5× 0.89 mm)
SNO70104TLD-700 rod (Diameter: 1× 4 mm)
SNP73610TLD-700 disk (Diameter: 3.6× 0.25 mm)
17 Options
Catalog number SNO70103
Price (USD)/ Each
-
Request A Quote
Description:
TLD-700 rod (Diameter: 1× 3 mm)

Thermo Scientific™ TLD-700 Thermoluminescent Dosimetry Material consists of Lithium Fluoride (Lithium isotope) Li:Mg, Ti. It is suitable for gamma and beta dosimetry applications.

Single element dosimeters and assemblies are widely used in many installations and processed using Harshaw TLD Systems. These systems include a range of readers and irradiators with compatible software to implement calibration, radiation evaluation and management, dose algorithms, health physics record keeping, finder database, glow curve analysis and chain of custody monitoring.
  • Nearly tissue-equivalent
  • ± 15% sample-to-sample uniformity
  • Repeatability to within 2% or better

Note:

Handling - Vacuum tweezers should always be used. (Avoid mechanical tweezers or fingers). Small scratches, loss of mass or foreign deposits affect light emission.

Annealing - For annealing temperatures up to 400°C, the containers should be made from high-temperature stainless steel or oxidized aluminum, preferably thin to assist rapid cooling following annealing. (Do not use non-oxidized aluminum). The use of a dedicated annealing oven reduces the risk of contamination by foreign material. Place the annealing containers on open oven racks with air space all round to avoid inconsistent heat gradients. (Do not stack containers or allow them to touch the oven walls).

Specifications
Radiation TypeBeta, Gamma
DescriptionTLD-700 rod (Diameter: 1× 3 mm)
Emission Spectra3500 to 6000 Å (4000 maximum)
Energy Response1.25 keV/60Co
Height (Metric)3 mm
MaterialLithium Fluoride (7Li isotope) LiF:Mg, Ti
Sensitivity1.0 at 60Co relative to LiF
Product TypeThermoluminescent Dosimetry Material
Measurement Ranges10 pGy to 10 Gy
Diameter1 mm
Unit SizeEach