Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | 1M Resolution |
Unit Size | Each |
Dynamic Range | >5000 within a single scan |
Mass Range | Full MS Mass Range: 50 to 2000 m/z to MSn Mass Range: 40 to 2000 m/z |
Mass Accuracy | Orbitrap mass accuracy:
|
Resolution | 7500 to 500,000 (FWHM) at m/z 200 1M Option: up to 1,000,000 (FWHM) at m/z 200 |
Scan Rates | OTMSn: Up to 40 Hz ITMSn: Up to 45 Hz |
Polarity Switching | One Full Cycle in 1.1 sec |
Description | Orbitrap IQ-X Tribrid MS IC Ready |
Dimensions (D x W x H) | 30 x 50 x 28 in. (77 x 127 x 70 cm) |
Weight (Metric) | 318 kg (700 lb.) |
Max. Resolution | Up to 500,000 at m/z 200 |
Unit Size | Each |
Description | UV Photodissociation |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SOT01-10000 | Each | 1M Resolution | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FSN05-10001 | Each | Orbitrap IQ-X Tribrid MS IC Ready | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
UVPD1-10000 | Each | UV Photodissociation | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The Orbitrap IQ-X Tribrid MS seamlessly integrates with industry-leading solutions to provide a complete workflow solution, including Thermo Scientific™ Vanquish™ Duo UHPLC Systems, Thermo Scientific™ FAIMS Pro Duo interface for differential ion mobility, Thermo Scientific™ Compound Discoverer™ data analysis software, and the most comprehensive spectral libraries available on Thermo Scientific™ mzCloud™, enabling an intelligent MSn data acquisition strategy to easily conduct small molecule structural elucidation, identification, and characterization.
Other benefits of this mass spectrometry system include: