Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | Microplate package for Varioskan LUX IQ/OQ |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Plate Type | 384-well Plate |
Product Line | Varioskan™ |
For Use With (Application) | Varioskan LUX performance qualification |
Includes | Microplates needed for Varioskan LUX qualification |
Unit Size | Each |
Product Type | Storage holder for plate adapters |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Product Line | Varioskan™ |
Unit Size | Each |
Product Type | Emission Filter Pick-up Tool |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Product Line | Varioskan™ |
Unit Size | Each |
Product Type | AlphaScreen upgrade kit |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Product Line | Varioskan™ |
Unit Size | Each |
Product Type | Dispenser Upgrade Kit |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Product Line | Varioskan™ |
Unit Size | Each |
Product Type | Luminometric Upgrade Kit |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Product Line | Varioskan™ |
Unit Size | Each |
Product Type | TRF Upgrade Kit |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Product Line | Varioskan™ |
Unit Size | Each |
Product Type | Aspirate tube assembly for a dispenser |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Product Line | Varioskan™ |
Unit Size | Each |
Product Type | Emission Filter |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Product Line | Varioskan™ |
Wavelength | 425 nm |
Excitation/Emission | 425 nm, HBW 50 nm, D 25 mm |
Unit Size | Each |
Product Type | Robotic plate tray adapter for plates without lid |
For Use With (Equipment) | Varioskan LUX Microplate Reader |
Plate Type | 96, 384 and 1536 plates |
Product Line | Varioskan™ |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Product Type | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SP-00720 | Each | Microplate package for Varioskan LUX IQ/OQ | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
N16443 | Each | Storage holder for plate adapters | 65.75 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
N16484 | Each | Emission Filter Pick-up Tool | 46.99 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VLUPA003 | Each | AlphaScreen upgrade kit | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VLUPD005 | Each | Dispenser Upgrade Kit | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VLUPL0002 | Each | Luminometric Upgrade Kit | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VLUPT004 | Each | TRF Upgrade Kit | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2805690 | Each | Aspirate tube assembly for a dispenser | 194.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F42550 | Each | Emission Filter | 1,160.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
N02339 | Each | Robotic plate tray adapter for plates without lid | 442.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|