Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Perform life science and biotechnology applications with the help of Thermo Scientific™ Super-Nuova™ Multi-Position Digital Stirring Hotplates. These hotplates offer four independently-controlled stirring positions on one heated, ceramic top. Product includes 4-function memory and a low-temperature adjustment ideal for life science and biotechnology applications. These stirrers are designed for labs with multiple users and require high-volume processing with unmatched performance, safety and controls.
Top Plate Material | Ceramic |
Voltage | 120 V |
Description | 35 lb. load capacity |
Includes | 6 in. Type K Probe, Detachable Line Cord and Plug, Stir Bar |
Shipping Weight (English) | 20.5 lb. |
Shipping Weight (Metric) | 9.3 kg |
Electrical Requirements | 120 V 50/60 Hz |
Controller Type | Digital |
Length (English) | 16.2 in. |
Size | 10.25 x 10.25 in. |
Height (Metric) | 10.2 cm |
Temperature (Metric) | Ambient +1° to 370°C |
Height (English) | 4 in. |
Frequency | 50/60 Hz |
Width (Metric) | 28.7 cm |
Amperage | 11.8 A |
Length (Metric) | 41.1 cm |
Width (English) | 11.3 in. |
Wattage | 1400 w |
Weight (English) | 20.5 lb. |
Weight (Metric) | 9.3 kg |
Type | Stirring Hotplate, Stirrer |
Shape | Square |
Max. Sample Load | 16 kg |
No. of Positions | Multiple |
Stirring Range | 50 to 1200 rpm |
Dimensions (LxWxH) | 10.25 in. x 10.25 in. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Display | Digital |
Unit Size | Each |
Top Plate Material | Ceramic |
Voltage | 220/240 V |
Description | 35 lb. load capacity |
Shipping Weight (English) | 20.5 lb. |
Shipping Weight (Metric) | 9.3 kg |
Electrical Requirements | 220/240 V 50/60 Hz |
Length (English) | 11.3 in. |
Size | 10.25 x 10.25 in. |
Height (Metric) | 41.1 cm |
Temperature (Metric) | 1°C to 370°C |
Height (English) | 16.2 in. |
Frequency | 50/60 Hz |
Width (Metric) | 10.1 cm |
Amperage | 6.1 A |
Length (Metric) | 28.7 cm |
Width (English) | 4 in. |
Wattage | 1450 w |
Weight (English) | 20.5 lb. |
Weight (Metric) | 9.3 kg |
Type | Stirring Hotplate |
Shape | Square |
Max. Sample Load | 16 kg |
No. of Positions | Multiple |
Stirring Range | 50 to 1200 rpm |
Dimensions (LxWxH) | 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm) |
Certifications/Compliance | cCSAus, CE |
Display | Digital |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Size | Top Plate Material | Electrical Requirements | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SP135935Q | Each | 10.25 x 10.25 in. | Ceramic | 120 V 50/60 Hz | 3,042.00 Online price 3,380.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SP135930-33Q | Each | 10.25 x 10.25 in. | Ceramic | 220/240 V 50/60 Hz | 3,204.00 Online price 3,560.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Operating Features
Safety Features
Includes: