Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Combine performance and economy with the sleek, rugged design of Thermo Scientific™ Cimarec™ Basic Stirring Hotplates. These hotplates are ideal for general-purpose stirring at speeds up to 2500rpm.
Top Plate Material | Ceramic |
Voltage | 120 V |
Description | 7.25D x 7.25W in.; 120V 60Hz, 9.18A; 1086w |
Includes | TFE-Coated Stir Bar |
Electrical Requirements | 120 V 60 Hz |
Length (English) | 7.25 in. |
Size | 7.25 x 7.25 in. |
Height (Metric) | 12.7 cm |
Temperature (Metric) | 150°C to 538°C |
Height (English) | 5 in. |
Frequency | 60 Hz |
Width (Metric) | 21.1 cm |
Amperage | 9.18 A |
Length (Metric) | 18.4 cm |
Width (English) | 8.3 in. |
Wattage | 1086 w |
Type | Stirring Hotplate, Stirrer |
Shape | Square |
Stirring Range | 250 to 2500 rpm |
Dimensions (LxWxH) | 7.25 in. x 7.25 in. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Unit Size | Each |
Top Plate Material | Ceramic |
Voltage | 120 V |
Description | 4.25D x 4.25W in.; 120V 60Hz, 3.45A; 405w |
Includes | TFE-Coated Stir Bar |
Electrical Requirements | 120 V 60 Hz |
Length (English) | 4.25 in. |
Size | 4.25 x 4.25 in. |
Height (Metric) | 12.7 cm |
Temperature (Metric) | 150°C to 538°C |
Height (English) | 5 in. |
Frequency | 60 Hz |
Width (Metric) | 14.5 cm |
Amperage | 3.45 A |
Length (Metric) | 10.8 cm |
Width (English) | 5.7 in. |
Wattage | 405 w |
Type | Stirring Hotplate, Stirrer |
Shape | Square |
Stirring Range | 250 to 2500 rpm |
Warranty | 3 Years |
Dimensions (LxWxH) | 4.25 in. x 4.25 in. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Size | Top Plate Material | Electrical Requirements | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SP195025 | Each | 7.25 x 7.25 in. | Ceramic | 120 V 60 Hz | 439.00 Online price 489.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SP194715 | Each | 4.25 x 4.25 in. | Ceramic | 120 V 60 Hz | 344.00 Online price 439.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes: