Cimarec+™ Stirring Hotplates Series
Cimarec+™ Stirring Hotplates Series
Actual product may vary
Thermo Scientific™

Cimarec+™ Stirring Hotplates Series

Get precise stirring control, exceptional safety and temperature performance for your routine protocols.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSizeTop Plate MaterialElectrical RequirementsPlug Type
SP8885010610.25 x 10.25 in.Ceramic230 V 50/60 HzAUS/CN
SP888541004.25 x 4.25 in.Ceramic100/120 V 50/60 HzUS
SP888541054.25 x 4.25 in.Ceramic230 V 50/60 HzEU/UK/AUS/CN
SP888571007.25 x 7.25 in.Ceramic100/120 V 50/60 HzUS
SP888571057.25 x 7.25 in.Ceramic230 V 50/60 HzEU
SP888571067.25 x 7.25 in.Ceramic230 V 50/60 HzAUS/CN
SP888571077.25 x 7.25 in.Ceramic230 V 50/60 HzUK
SP888571047.25 x 7.25 in.Aluminum100/120 V 50/60 HzUS
SP888571087.25 x 7.25 in.Aluminum230 V 50/60 HzEU/UK/AUS/CN
SP8885010010.25 x 10.25 in.Ceramic100/120 V 50/60 HzUS
SP8885010510.25 x 10.25 in.Ceramic230 V 50/60 HzEU/UK
SP8885010710.25 x 10.25 in.Ceramic230 V 50/60 HzUK
12 Options
Catalog number SP88850106
Price (USD)/ Each
-
Request A Quote
Size:
10.25 x 10.25 in.
Top Plate Material:
Ceramic
Electrical Requirements:
230 V 50/60 Hz
Plug Type:
AUS/CN

Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology
  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Flexible, robust design
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring, besides 4"x 4" Hotplate Stirrer, which has digital temperature and analog stirring control.
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
Warranty: 3 years
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Top Plate MaterialCeramic
Voltage230 V
Includes(1) Power Cord
Shipping Weight (English)16.5 lb.
Shipping Weight (Metric)7.5 kg
Electrical Requirements230 V 50/60 Hz
Length (English)16.2 in.
Size10.25 x 10.25 in.
Height (Metric)10.2 cm
Temperature (Metric)Ambient to 400°C
Height (English)4 in.
Frequency50/60 Hz
Width (Metric)28.7 cm
Length (Metric)41.1 cm
Width (English)11.3 in.
Weight (English)16.5 lb.
Weight (Metric)7.5 kg
TypeStirring Hotplate, Stirrer
ShapeSquare
Plug TypeAUS/CN
Stirring Range50 to 1500 rpm
Dimensions (LxWxH)10.25 in. x 10.25 in.
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DisplayLED
Unit SizeEach