Digital Series SpeedVac™ Systems
Digital Series SpeedVac™ Systems
Actual product may vary
Thermo Scientific™

Digital Series SpeedVac™ Systems

Conduct basic molecular biology applications and organic chemistry applications with one of two models of Thermo Scientific™ Digital Series SpeedVac™ Systems.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionStandard CoverVoltage
SPD111V-115SPD111V Modular ConcentratorPlexiglass115 V
SPD111V-220SPD111V Modular ConcentratorPlexiglass220 V
SPD111V-230SPD111V Modular ConcentratorPlexiglass230 V
SPD121P-115SPD121P Modular ConcentratorRadiant Glass (on/off, slaved to heat timer)115 V
SPD121P-220SPD121P Modular ConcentratorRadiant Glass (on/off, slaved to heat timer)220 V
SPD121P-230SPD121P Modular ConcentratorRadiant Glass (on/off, slaved to heat timer)230 V
Catalog number SPD111V-115
Price (USD)/ Each
-
Request A Quote
Description:
SPD111V Modular Concentrator
Standard Cover:
Plexiglass
Voltage:
115 V

Conduct basic molecular biology applications and organic chemistry applications with one of two models of Thermo Scientific™ Digital Series SpeedVac™ Systems, which feature digital programming.

Space-saving design:

  • Automatic bleeder valve for un-attended start/stop
  • Digital display of parameters for easy, reproducible selection
  • Independent timers for both heat and run
  • PTFE-coated chamber for superior chemical resistance and easy cleaning
  • Match up with an appropriate cold trap, vacuum pump or chemical trap for a complete concentration/drying system

SPD111V features:

  • Basic molecular biology applications with increased microplate capacity
  • Simple display and programming

SPD121P features:

  • Enhanced evaporation model, organic compatible
  • Radient glass cover to accelerate evaporation and reduce drying time
  • Vacuum end point mode terminates run when preset vacuum level is reached
  • Digital display of vacuum, temperature and time section

Ordering Information:

Operates on 230V 50Hz. Rotors are available for a wide variety of applications and tube sizes (order separately).

Specifications
Bleeder ValveAutomatic
DescriptionSPD111V Modular Concentrator
Chamber MaterialPTFE-coated Aluminum
ModelSPD111V
Temperature Range (Metric)35°C to 85°C
Exhaust Port SizeStandard
Holds0.4 to 100 mL Tubes, 2 Microtiter Plates
Infrared Chamber LampsNone
Ramp RateNone
Standard CoverPlexiglass
Temperature SettingOff, 35°C to 80°C in 5°C increments
Timer1 min. to 10 hr.
Vacuum ControlNone
Width (English)14 in.
Width (Metric)360 mm
Height (English)18 in.
Height (Metric)460 mm
Depth (English)13 in.
Depth (Metric)330 mm
Weight (English)37 lb.
Weight (Metric)20 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach