Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Electrical Requirements |
---|---|---|
SPD120-230 | SpeedVac SPD120 Vacuum Concentrator | 230 V 50 Hz |
SPD120-115 | SpeedVac SPD120 Vacuum Concentrator | 115 V 60 Hz |
SPD120P1-115 | SpeedVac SPD120 Vacuum Concentrator Kit | 115 V 60 Hz |
SPD120P1-230 | SpeedVac SPD120 Vacuum Concentrator Kit | 230 V 50 Hz |
SPD120P2-115 | SpeedVac SPD120 Vacuum Concentrator Kit | 115 V 60 Hz |
SPD120P2-230 | SpeedVac SPD120 Vacuum Concentrator Kit | 230 V 50 Hz |
These modular vacuum concentrators provide flexibility for your benchtop space. They are ideal for evaporation of non-aggressive organics. Choose from one of 2 kits available: SPD120P1 SpeedVac kit for standard evaporation or SPD120 P2 SpeedVac™ kit for lyophilization. All SpeedVac kits contain all the necessary components under one model number.
Space-saving design:
Product Features:
SpeedVac SPD120 P1 Kit includes:
SpeedVac SPD120 P2 Kit includes:
Solvent and solvent combinations
Typical applications:
eBook - Choosing the best vacuum concentrator for your laboratory
Download eBook ›
Share catalog number, name or link