Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Evaporate strong acids, bases and aggressive organic solvents with the Thermo Scientific™ SpeedVac Modular Vacuum Concentrators. Approved for combinatorial chemistry, these concentrators incorporate an intuitive programmable user display for enhanced usability.
Catalog Number | Description | Electrical Requirements |
---|---|---|
SPD140P1-115 | SpeedVac SPD140 Vacuum Concentrator Kit | 115 V 60 Hz |
SPD140DDA-115 | SpeedVac SPD140DDA Vacuum Concentrator | 115 V 60 Hz |
SPD140DDA-230 | SpeedVac SPD140DDA Vacuum Concentrator | 230 V 50 Hz |
SPD140P1-230 | SpeedVac SPD140 Vacuum Concentrator Kit | 230 V 50 Hz |
SPD140P2-115 | SpeedVac SPD140 Vacuum Concentrator Kit | 115 V 60 Hz |
SPD140P2-230 | SpeedVac SPD140 Vacuum Concentrator Kit | 230 V 50 Hz |
SpeedVac SPD140DDA is a medium capacity vacuum concentrator used with a wide variety of solvents and offer resistance to TFA, DSMO and other aggressive solvents used in combinatorial chemistry applications. It is available in kit for ease of ordering.
SPD140DDA Features:
Solvent and Solvent Combinations for SPD140P1 KIT
Solvent Combinations for SPD140 P2 KIT
SPD140 P1 includes:
SPD140P2 includes:
SPD140 P1 and P2 kits are recommended for:
Typical applications SPD140DDA:
Requires:
Share catalog number, name or link