Thermo Scientific™

Savant SpeedVac™ Vacuum Concentrators for Organic Chemistry and Drug Discovery Applications

Catalog number: SPD210P1-230
Have Questions?
Thermo Scientific™

Savant SpeedVac™ Vacuum Concentrators for Organic Chemistry and Drug Discovery Applications

Catalog number: SPD210P1-230
Have Questions?
Optimize evaporation with Thermo Scientific™ Savant™ SpeedVac™ High Capacity Concentrators. With three heating levels, these concentrators are ideal for aqueous and organic solvents. Carry out HPLC fraction and reversed-phase SPE eluent applications with Thermo Scientific™ Savant™ SDP210 P1 SpeedVac™ Kits, which are easy to use and contain all required components under one model number.
 
Catalog Number
SPD210P1-230
Unit Size
Each
Description
SpeedVac SPD210 P1 Vacuum Concentrator Kit
Electrical Requirements
230 V 50 Hz
Type
SPD210P1 230 Kit
Price (USD)
Full specifications
CertificationsUL Listed to US and Canadian requirements. CE marked
TypeSPD210P1 230 Kit
DescriptionSpeedVac SPD210 P1 Vacuum Concentrator Kit
Electrical Requirements230 V 50 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
SpeedVac SPD210 Vacuum Concentrator
Electrical Requirements
115 V 60 Hz
Type
High Capacity Acrylic
Price (USD)
Full specifications
CertificationsUL Listed to US and Canadian requirements. CE marked
TypeHigh Capacity Acrylic
Chamber MaterialPTFE-coated
DescriptionSpeedVac SPD210 Vacuum Concentrator
Electrical Requirements115 V 60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
SpeedVac SPD210 Vacuum Concentrator
Electrical Requirements
230 V 50 Hz
Type
High Capacity Acrylic
Price (USD)
Full specifications
CertificationsUL Listed to US and Canadian requirements. CE marked
TypeHigh Capacity Acrylic
Chamber MaterialPTFE-coated
DescriptionSpeedVac SPD210 Vacuum Concentrator
Electrical Requirements230 V 50 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
SpeedVac SPD210 Vacuum Concentrator Kit
Electrical Requirements
115 V 60 Hz
Type
SPD210P1 115 Kit
Price (USD)
Full specifications
CertificationsUL Listed to US and Canadian requirements. CE marked
TypeSPD210P1 115 Kit
DescriptionSpeedVac SPD210 Vacuum Concentrator Kit
Electrical Requirements115 V 60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
SpeedVac SPD210 Vacuum Concentrator Kit
Electrical Requirements
115 V 60 Hz
Type
SPD210P2 115 Kit
Price (USD)
Full specifications
CertificationsUL Listed to US and Canadian requirements. CE marked.This product is not available for sale in California. Please contact Customer Service for possible alternatives.
TypeSPD210P2 115 Kit
DescriptionSpeedVac SPD210 Vacuum Concentrator Kit
Electrical Requirements115 V 60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Description
SpeedVac SPD210 P2 Vacuum Concentrator Kit
Electrical Requirements
230 V 50 Hz
Type
SPD210P2 230 Kit
Price (USD)
Full specifications
CertificationsUL Listed to US and Canadian requirements. CE marked.
TypeSPD210P2 230 Kit
DescriptionSpeedVac SPD210 P2 Vacuum Concentrator Kit
Electrical Requirements230 V 50 Hz
Unit SizeEach
Showing 6 of 6
Catalog NumberSpecificationsUnit SizeDescriptionElectrical RequirementsTypePrice (USD)
SPD210P1-230Full specifications
EachSpeedVac SPD210 P1 Vacuum Concentrator Kit230 V 50 HzSPD210P1 230 KitRequest A Quote
CertificationsUL Listed to US and Canadian requirements. CE marked
TypeSPD210P1 230 Kit
DescriptionSpeedVac SPD210 P1 Vacuum Concentrator Kit
Electrical Requirements230 V 50 Hz
Unit SizeEach
SPD210-115Full specifications
EachSpeedVac SPD210 Vacuum Concentrator115 V 60 HzHigh Capacity AcrylicRequest A Quote
CertificationsUL Listed to US and Canadian requirements. CE marked
TypeHigh Capacity Acrylic
Chamber MaterialPTFE-coated
DescriptionSpeedVac SPD210 Vacuum Concentrator
Electrical Requirements115 V 60 Hz
Unit SizeEach
SPD210-230Full specifications
EachSpeedVac SPD210 Vacuum Concentrator230 V 50 HzHigh Capacity AcrylicRequest A Quote
CertificationsUL Listed to US and Canadian requirements. CE marked
TypeHigh Capacity Acrylic
Chamber MaterialPTFE-coated
DescriptionSpeedVac SPD210 Vacuum Concentrator
Electrical Requirements230 V 50 Hz
Unit SizeEach
SPD210P1-115Full specifications
EachSpeedVac SPD210 Vacuum Concentrator Kit115 V 60 HzSPD210P1 115 KitRequest A Quote
CertificationsUL Listed to US and Canadian requirements. CE marked
TypeSPD210P1 115 Kit
DescriptionSpeedVac SPD210 Vacuum Concentrator Kit
Electrical Requirements115 V 60 Hz
Unit SizeEach
SPD210P2-115Full specifications
EachSpeedVac SPD210 Vacuum Concentrator Kit115 V 60 HzSPD210P2 115 KitRequest A Quote
CertificationsUL Listed to US and Canadian requirements. CE marked.This product is not available for sale in California. Please contact Customer Service for possible alternatives.
TypeSPD210P2 115 Kit
DescriptionSpeedVac SPD210 Vacuum Concentrator Kit
Electrical Requirements115 V 60 Hz
Unit SizeEach
SPD210P2-230Full specifications
EachSpeedVac SPD210 P2 Vacuum Concentrator Kit230 V 50 HzSPD210P2 230 KitRequest A Quote
CertificationsUL Listed to US and Canadian requirements. CE marked.
TypeSPD210P2 230 Kit
DescriptionSpeedVac SPD210 P2 Vacuum Concentrator Kit
Electrical Requirements230 V 50 Hz
Unit SizeEach
Showing 6 of 6

Features:

  • Large rotor selection to accommodate a variety of tube sizes and types
  • Intuitive program digital display with three preset programs which can be modified and saved to set heat, run time and temperature
  • Audible alarm to alert user when operation is finished
  • PTFE coated chamber provides long lasting durability against harsh solvents
  • Automatic bleeder valve automatically provides vacuum at the beginning of a run and bleeds chamber to atmospheric pressure at the end of a run
  •  

SPD210P1 Kit includes:

  • High-Capacity SpeedVac™ SPD210 Concentrator
  • -104 Refrigerated Vapor Trap
  • Vacuum Pump
  • 200 × 1.5mL Rotor
  • Digital Vacuum Gauge
  • Universal Tubing Package
  • Chemical Trap
  • Disposable Cartridge
  • Glass Condensation Flask
  • CryoCool™ Heat Transfer Fluid (1L)

Solvent and solvent combinations:

  • Acetonitrile
  • Methanol
  • Ethanol
  • Water

Typical Applications:

  • HPLC fractions with water/ 0.1% Triflouroacetic acid
  • Reversed-phase SPE

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text