Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Pixel Size | 27 x 27 μm |
Cooling Agent | Three-Stage TE Cooler with Water Recirculation |
Response Time | <20 μsec Delay Between ROI Selection |
Displayed Pixels | 1024 x 1024 |
Efficiency | >55% at 550nm and >10% at 200nm; deep UV and X-ray converter coatings available |
Noise | <240electrons single read at 50 kHz; <24electrons with 128 NDROs |
Purge Gas Type | Purified Argon or Nitrogen at 60 to 80 mL/Min |
Binning | Independent Horizontal and Vertical Control, Upto 4 Columns and up to 4 Rows May be Read Collectively and Non-Destructively |
Speed | Slow Scan 50 kHz, Fast Scan 200 kHz |
Description | SpectraCAM84 Cooled Scientific Imaging System |
Detector Type | CID Random Access |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Binning | Detector Type | Displayed Pixels | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SPECTRACAM84 | Each | Independent Horizontal and Vertical Control, Upto 4 Columns and up to 4 Rows May be Read Collectively and Non-Destructively | CID Random Access | 1024 x 1024 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for:
The near 100% fill factor and the ability to discern very weak optical signals in the presence of very strong optical signals make the SpectraCAM ideally suited for spectroscopy and X-Ray crystallographic applications.