Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Protect samples from contamination during storage or transport with Thermo Scientific™ Clean Snap Clear Vials. An innovative snap-off cap reduces the chance of volatile organic contaminants in the environment from passing through the septum while also keeping the septum clean and free from foreign particles during handling. The clean snap cap easily peals or snaps away to provide access to the septum at the time of analysis.
Description | I-Chem 40mL clear vial 0.125 in. bonded septum unprocessed Clean Snap |
Diameter (English) Outer | 1.1 in. |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Volume (Metric) | 40 mL |
Height (English) | 3.75 in. |
Level | Unprocessed |
No. per Case | 72 |
Replacement Closure | NA |
Volume (English) | 1 oz. |
Volume (English) Brim | 1.5 oz. |
Volume (Metric) Brim | 44 mL |
Volume (Metric) Total | 40 mL |
Closure Type | Septa Cap (Bonded) |
Height (Metric) | 95 mm |
Quantity | 72 Cs. |
Thickness (Metric) | 3.17 mm |
Certifications/Compliance | None |
Type | Vial |
Closure Size | 24-414 |
For Use With (Equipment) | Volatile Organic Analysis |
Unit Size | Case of 72 |
Description | I-Chem 40mL clear vial 0.125 in. bonded septum processed Clean Snap |
Diameter (English) Outer | 1.1 in. |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Volume (Metric) | 40 mL |
Height (English) | 3.75 in. |
Level | Processed |
No. per Case | 72 |
Replacement Closure | NA |
Volume (English) | 1 oz. |
Volume (English) Brim | 1.5 oz. |
Volume (Metric) Brim | 44 mL |
Volume (Metric) Total | 40 mL |
Closure Type | Septa Cap (Bonded) |
Height (Metric) | 95 mm |
Quantity | 72 Cs. |
Thickness (Metric) | 3.17 mm |
Certifications/Compliance | Certified and Processed vials meet or exceed EPA performance based standards for volatile organic an |
Type | Vial |
Closure Size | 24-414 |
For Use With (Equipment) | Volatile Organic Analysis |
Unit Size | Case of 72 |
Description | I-Chem 20mL clear vial 0.125 in. bonded septum certified Clean Snap |
Diameter (English) Outer | 1.1 in. |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Volume (Metric) | 20 mL |
Height (English) | 2.25 in. |
Level | Certified |
No. per Case | 72 |
Replacement Closure | NA |
Volume (English) | 0.5 oz. |
Volume (English) Brim | 0.8 oz. |
Volume (Metric) Brim | 23.5 mL |
Volume (Metric) Total | 20 mL |
Closure Type | Septa Cap (Bonded) |
Height (Metric) | 57 mm |
Quantity | 72 Cs. |
Thickness (Metric) | 3.17 mm |
Certifications/Compliance | Certified and Processed vials meet or exceed EPA performance based standards for volatile organic an |
Type | Vial |
Closure Size | 24-414 |
For Use With (Equipment) | Volatile Organic Analysis |
Unit Size | Case of 72 |
Description | I-Chem 40mL clear vial 0.125 in. bonded septum certified Clean Snap |
Diameter (English) Outer | 1.1 in. |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Volume (Metric) | 40 mL |
Height (English) | 3.75 in. |
Level | Certified |
No. per Case | 72 |
Replacement Closure | NA |
Volume (English) | 1 oz. |
Volume (English) Brim | 1.5 oz. |
Volume (Metric) Brim | 44 mL |
Volume (Metric) Total | 40 mL |
Closure Type | Septa Cap (Bonded) |
Height (Metric) | 95 mm |
Quantity | 72 Cs. |
Thickness (Metric) | 3.17 mm |
Certifications/Compliance | Certified and Processed vials meet or exceed EPA performance based standards for volatile organic an |
Type | Vial |
Closure Size | 24-414 |
For Use With (Equipment) | Volatile Organic Analysis |
Unit Size | Case of 72 |
Catalog Number | Specifications | Unit Size | Volume (Metric) | Level | Height (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SS136-0040 | Case of 72 | 40 mL | Unprocessed | 95 mm | 209.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SS236-0040 | Case of 72 | 40 mL | Processed | 95 mm | 230.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SS326-0020 | Case of 72 | 20 mL | Certified | 57 mm | 263.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SS336-0040 | Case of 72 | 40 mL | Certified | 95 mm | 285.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
Certified vials come with the following features:
Processed vials are processed in the same manner as Certified vials and come with all the features of Certified vials, but vials are not barcoded, and CofA is not included.
Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and certification process.
Recycling information:
Please recycle the corrugate cartons and any LDPE bags your products are delivered in.