Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | Rings |
Description | 5 colored rings, yellow |
For Use With (Application) | Wireless Monitoring Solution |
For Use With (Equipment) | Smart-Tracker™ Module |
Dimensions (L x W x H) | 0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions] |
Shipping Weight (English) | 0.33 lb. |
Shipping Weight (Metric) | 0.15 kg |
Unit Size | Each |
Type | Sensor |
Description | Temperature sensor -200/+200°C |
Warranty | Warranty varies by country, please contact us for details |
For Use With (Application) | Wireless Monitoring Solution |
For Use With (Equipment) | Smart-Tracker™ Module |
Dimensions (L x W x H) | 0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions] |
Shipping Weight (English) | 0.44 lb. |
Shipping Weight (Metric) | 0.2 kg |
Unit Size | Each |
Type | Battery |
Description | Battery VARTA 1200mA (pack 4) |
For Use With (Application) | Wireless Monitoring Solution |
For Use With (Equipment) | Smart-Tracker™ Module |
Dimensions (L x W x H) | 0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions] |
Shipping Weight (English) | 0.11 lb. |
Shipping Weight (Metric) | 0.05 kg |
Unit Size | Each |
Type | Battery |
Description | Battery VARTA 600mA (pack 4) |
For Use With (Application) | Wireless Monitoring Solution |
For Use With (Equipment) | Smart-Tracker™ Module |
Dimensions (L x W x H) | 0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions] |
Shipping Weight (English) | 0.11 lb. |
Shipping Weight (Metric) | 0.05 kg |
Unit Size | Each |
Type | Rings |
Description | 5 colored rings, gray |
For Use With (Application) | Wireless Monitoring Solution |
For Use With (Equipment) | Smart-Tracker™ Module |
Dimensions (L x W x H) | 0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions] |
Shipping Weight (English) | 0.33 lb. |
Shipping Weight (Metric) | 0.15 kg |
Unit Size | Each |
Type | Rings |
Description | 5 colored rings, ocean blue |
For Use With (Application) | Wireless Monitoring Solution |
For Use With (Equipment) | Smart-Tracker™ Module |
Dimensions (L x W x H) | 0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions] |
Shipping Weight (English) | 0.33 lb. |
Shipping Weight (Metric) | 0.15 kg |
Unit Size | Each |
Type | Rings |
Description | 5 colored rings, green |
For Use With (Application) | Wireless Monitoring Solution |
For Use With (Equipment) | Smart-Tracker™ Module |
Dimensions (L x W x H) | 0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions] |
Shipping Weight (English) | 0.33 lb. |
Shipping Weight (Metric) | 0.15 kg |
Unit Size | Each |
Type | Rings |
Description | 5 colored rings, gold |
For Use With (Application) | Wireless Monitoring Solution |
For Use With (Equipment) | Smart-Tracker™ Module |
Dimensions (L x W x H) | 0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions] |
Shipping Weight (English) | 0.33 lb. |
Shipping Weight (Metric) | 0.15 kg |
Unit Size | Each |
Type | Rings |
For Use With (Application) | Wireless Monitoring Solution |
For Use With (Equipment) | Smart-Tracker™ Module |
Dimensions (L x W x H) | 0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions] |
Shipping Weight (English) | 0.33 lb. |
Shipping Weight (Metric) | 0.15 kg |
Unit Size | Each |
Type | Rings |
Description | 5 colored rings, purple |
For Use With (Application) | Wireless Monitoring Solution |
For Use With (Equipment) | Smart-Tracker™ Module |
Dimensions (L x W x H) | 0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions] |
Shipping Weight (English) | 0.33 lb. |
Shipping Weight (Metric) | 0.15 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
ST501-507 | Each | 5 colored rings, yellow | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ST202-200 | Each | Temperature sensor -200/+200°C | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ST500-500 | Each | Battery VARTA 1200mA (pack 4) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ST500-501 | Each | Battery VARTA 600mA (pack 4) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ST501-500 | Each | 5 colored rings, gray | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ST501-501 | Each | 5 colored rings, ocean blue | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ST501-502 | Each | 5 colored rings, green | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ST501-503 | Each | 5 colored rings, gold | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ST501-504 | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ST501-505 | Each | 5 colored rings, purple | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|