Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Record accurate and reliable dissolved oxygen and temperature measurements with the Thermo Scientific™ Orion Star™ A213 Dissolved Oxygen and RDO Benchtop Meter. This instrument is ideal for a wide range of applications and advanced dissolved oxygen analysis in the lab. Use an RDO optical or polarographic DO probe for ultimate flexibility in sensors. Calibrate using water-saturated air, air-saturated water, custom value using Winkler titration or zero point options. Log up to 2000 data point sets with time/date stamp and easily transfer calibration and data logs via USB or RS232 to a printer or computer.
Barometric Pressure Correction | 400 to 850mmHg, automatic using built-in barometer or manual entry |
Description | Orion Star A213 RDO/DO benchtop meter kit with polarographic DO sensor, maintenance kit and stand |
Outputs | USB, RS232 |
Includes | Universal AC adapter, 083005MD Orion polarographic DO sensor |
Measurement Modes | Dissolved Oxygen (% Saturation), Dissolved Oxygen (mg/L with Temperature and Barometric Pressure) |
Sensor Types | RDO optical dissolved oxygen sensor or polarographic dissolved oxygen sensor |
Range (Polarographic DO) | 0.00 to 90.00 mg/L |
Percent Saturation Range (Polarographic DO) | 0.0 to 600.0 % saturation |
Resolution (Polarographic DO) | 0.01, 0.1mg/L |
Accuracy (Polarographic DO) | ±0.2mg/L or ±2% of reading, whichever is greater |
Pressure Range | 400 to 850mmHg |
Calibration Modes | Water-saturated air, air-saturated water, manual (Winkler titration), zero point |
Temperature (Metric) Range | 0.0°C to 50.0°C |
Resolution (Temperature) | 0.1°C (0.1°F) |
Accuracy (Temperature) | ±0.1°C |
Temperature Selection | Automatic with ATC temperature probe |
Temperature Probe Calibration | 1 point temperature offset calibration |
Display Type | Graphic LCD with Backlight |
Backlight Option | Yes, selectable |
Memory | Non-volatile memory preserves data log, calibration log and meter settings |
Data Points | 2000 with date and time stamp |
Log Function Type | Automatic data logging with Auto-Read and Timed measure modes; manual data logging with Continuous m |
Data Management Details | Transfer single, range or all data points to printer or computer |
Alarm Output | High/low limit alarm, calibration due alarm |
Inputs | 9 pin MiniDIN (RDO optical or polarographic DO sensor with built-in temperature), stirrer input (stirrer probe) |
Certifications/Compliance | CE, TUV 3-1, FCC Class A |
IP Rating | IP-54 |
AC Adapter | Universal 50-60 Hz, 100-240 VAC power adapter (Cat. No. 1010003) |
Dimensions (L x W x H) | 24 cm x 18 cm x 11 cm (9.5 in. x 7.1 in. x 4.3 in.) |
Weight (Metric) | 0.9 kg |
Weight (English) | 2 lb. |
Relative Humidity Range | 5 to 85 %, non-condensing |
Warranty | 3 Year Meter Warranty |
Percent Saturation Range Polarographic DO | 0.0 to 600.0 % saturation |
Keypad | Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys |
Languages | English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update |
Accuracy (RDO) | ±0.1mg/L up to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% of reading up to 50mg/L |
Range (RDO) | 0.00 to 50.00 mg/L |
Methods | 10 per channel with password protection |
Model | Orion Star A213 RDO Optical/Dissolved Oxygen/Temperature Benchtop Meter |
Percent Saturation Relative Accuracy (RDO) | ±2 % saturation ≤ 200 % saturation, ±10 % saturation > 200 % saturation |
Percent Saturation Resolution (Polarographic DO) | 0.1, 1 % saturation |
Percent Saturation Range (RDO) | 0.0 to 500.0 % saturation |
Percent Saturation Relative Accuracy (Polarographic DO) | ±2 % saturation or ±2% of reading whichever is greater |
Percent Saturation Resolution (RDO) | 0.1, 1 % saturation |
Power Supply | Universal AC adapter (included) or 4 AA batteries (sold separately) |
Pressure Resolution | 1mmHg |
Probe Type | RDO optical dissolved oxygen probe, polarographic dissolved oxygen probe, stirrer probe (includes 083005MD Orion polarographic DO sensor) |
Channels | 1 |
Resolution (RDO) | 0.01, 0.1mg/L |
Salinity Factor | 0.0 to 45.0 ppt, automatic correction using manual entry of sample salinity |
Stability | Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting |
Temperature (English) Operating | 41°F to 113°F (ambient) |
Temperature (Metric) Operating | 5°C to 45°C (ambient) |
Battery Life | 800 hours |
Battery Type | Four AA (sold separately) |
Accuracy (Barometer) | ±6mmHg |
Unit Size | Each |
Barometric Pressure Correction | 400 to 850mmHg, automatic using built-in barometer or manual entry |
Description | Orion Star A213 RDO/DO benchtop meter with stand |
Outputs | USB, RS232 |
Includes | Star A213 RDO/DO meter, electrode stand, universal power adapter, literature CD, printed quick start guide, computer interface cable and meter test certificate |
Measurement Modes | Dissolved Oxygen (% Saturation), Dissolved Oxygen (mg/L with Temperature and Barometric Pressure) |
Sensor Types | RDO optical dissolved oxygen sensor or polarographic dissolved oxygen sensor |
Range (Polarographic DO) | 0.00 to 90.00 mg/L |
Percent Saturation Range (Polarographic DO) | 0.0 to 600.0 % saturation |
Resolution (Polarographic DO) | 0.01, 0.1mg/L |
Accuracy (Polarographic DO) | ±0.2mg/L or ±2% of reading, whichever is greater |
Pressure Range | 400 to 850mmHg |
Calibration Modes | Water-saturated air, air-saturated water, manual (Winkler titration), zero point |
Temperature (Metric) Range | 0.0°C to 50.0°C |
Resolution (Temperature) | 0.1°C (0.1°F) |
Accuracy (Temperature) | ±0.1°C |
Temperature Selection | Automatic with ATC temperature probe |
Temperature Probe Calibration | 1 point temperature offset calibration |
Display Type | Graphic LCD with Backlight |
Backlight Option | Yes, selectable |
Memory | Non-volatile memory preserves data log, calibration log and meter settings |
Data Points | 2000 with date and time stamp |
Log Function Type | Automatic data logging with Auto-Read and Timed measure modes; manual data logging with Continuous m |
Data Management Details | Transfer single, range or all data points to printer or computer |
Alarm Output | High/low limit alarm, calibration due alarm |
Inputs | 9 pin MiniDIN (RDO optical or polarographic DO sensor with built-in temperature), stirrer input (stirrer probe) |
Certifications/Compliance | CE, TUV 3-1, FCC Class A |
IP Rating | IP-54 |
AC Adapter | Universal 50-60 Hz, 100-240 VAC power adapter (Cat. No. 1010003) |
Dimensions (L x W x H) | 24 cm x 18 cm x 11 cm (9.5 in. x 7.1 in. x 4.3 in.) |
Weight (Metric) | 0.9 kg |
Weight (English) | 2 lb. |
Relative Humidity Range | 5 to 85 %, non-condensing |
Warranty | 3 Year Meter Warranty |
Percent Saturation Range Polarographic DO | 0.0 to 600.0 % saturation |
Keypad | Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys |
Languages | English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update |
Accuracy (RDO) | ±0.1mg/L up to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% of reading up to 50mg/L |
Range (RDO) | 0.00 to 50.00 mg/L |
Methods | 10 per channel with password protection |
Model | Orion Star A213 RDO Optical/Dissolved Oxygen/Temperature Benchtop Meter |
Percent Saturation Relative Accuracy (RDO) | ±2 % saturation ≤ 200 % saturation, ±10 % saturation > 200 % saturation |
Percent Saturation Resolution (Polarographic DO) | 0.1, 1 % saturation |
Percent Saturation Range (RDO) | 0.0 to 500.0 % saturation |
Percent Saturation Relative Accuracy (Polarographic DO) | ±2 % saturation or ±2% of reading whichever is greater |
Percent Saturation Resolution (RDO) | 0.1, 1 % saturation |
Power Supply | Universal AC adapter (included) or 4 AA batteries (sold separately) |
Pressure Resolution | 1mmHg |
Probe Type | RDO optical dissolved oxygen probe, polarographic dissolved oxygen probe, stirrer probe (purchase separately) |
Channels | 1 |
Resolution (RDO) | 0.01, 0.1mg/L |
Salinity Factor | 0.0 to 45.0 ppt, automatic correction using manual entry of sample salinity |
Stability | Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting |
Temperature (English) Operating | 41°F to 113°F (ambient) |
Temperature (Metric) Operating | 5°C to 45°C (ambient) |
Battery Life | 800 hours |
Battery Type | Four AA (sold separately) |
Accuracy (Barometer) | ±6mmHg |
Unit Size | Each |
Barometric Pressure Correction | 400 to 850mmHg, automatic using built-in barometer or manual entry |
Description | Orion Star A213 RDO/DO benchtop meter kit with Auto-Stir BOD probe, maintenance kit and stand |
Outputs | USB, RS232 |
Includes | Universal AC adapter, 086030MD Orion polarographic Auto-Stir BOD sensor |
Measurement Modes | Dissolved Oxygen (% Saturation), Dissolved Oxygen (mg/L with Temperature and Barometric Pressure) |
Sensor Types | RDO optical dissolved oxygen sensor or polarographic dissolved oxygen sensor |
Range (Polarographic DO) | 0.00 to 90.00 mg/L |
Percent Saturation Range (Polarographic DO) | 0.0 to 600.0 % saturation |
Resolution (Polarographic DO) | 0.01, 0.1mg/L |
Accuracy (Polarographic DO) | ±0.2mg/L or ±2% of reading, whichever is greater |
Pressure Range | 400 to 850mmHg |
Calibration Modes | Water-saturated air, air-saturated water, manual (Winkler titration), zero point |
Temperature (Metric) Range | 0.0°C to 50.0°C |
Resolution (Temperature) | 0.1°C (0.1°F) |
Accuracy (Temperature) | ±0.1°C |
Temperature Selection | Automatic with ATC temperature probe |
Temperature Probe Calibration | 1 point temperature offset calibration |
Display Type | Graphic LCD with Backlight |
Backlight Option | Yes, selectable |
Memory | Non-volatile memory preserves data log, calibration log and meter settings |
Data Points | 2000 with date and time stamp |
Log Function Type | Automatic data logging with Auto-Read and Timed measure modes; manual data logging with Continuous m |
Data Management Details | Transfer single, range or all data points to printer or computer |
Alarm Output | High/low limit alarm, calibration due alarm |
Inputs | 9 pin MiniDIN (RDO optical or polarographic DO sensor with built-in temperature), stirrer input (stirrer probe) |
Certifications/Compliance | CE, TUV 3-1, FCC Class A |
IP Rating | IP-54 |
AC Adapter | Universal 50-60 Hz, 100-240 VAC power adapter (Cat. No. 1010003) |
Dimensions (L x W x H) | 24 cm x 18 cm x 11 cm (9.5 in. x 7.1 in. x 4.3 in.) |
Weight (Metric) | 0.9 kg |
Weight (English) | 2 lb. |
Relative Humidity Range | 5 to 85 %, non-condensing |
Warranty | 3 Year Meter Warranty |
Percent Saturation Range Polarographic DO | 0.0 to 600.0 % saturation |
Keypad | Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys |
Languages | English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update |
Accuracy (RDO) | ±0.1mg/L up to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% of reading up to 50mg/L |
Range (RDO) | 0.00 to 50.00 mg/L |
Methods | 10 per channel with password protection |
Model | Orion Star A213 RDO Optical/Dissolved Oxygen/Temperature Benchtop Meter |
Percent Saturation Relative Accuracy (RDO) | ±2 % saturation ≤ 200 % saturation, ±10 % saturation > 200 % saturation |
Percent Saturation Resolution (Polarographic DO) | 0.1, 1 % saturation |
Percent Saturation Range (RDO) | 0.0 to 500.0 % saturation |
Percent Saturation Relative Accuracy (Polarographic DO) | ±2 % saturation or ±2% of reading whichever is greater |
Percent Saturation Resolution (RDO) | 0.1, 1 % saturation |
Power Supply | Universal AC adapter (included) or 4 AA batteries (sold separately) |
Pressure Resolution | 1mmHg |
Probe Type | RDO optical dissolved oxygen probe, polarographic dissolved oxygen probe, stirrer probe (includes 086030MD Orion polarographic Auto-Stir BOD sensor) |
Channels | 1 |
Resolution (RDO) | 0.01, 0.1mg/L |
Salinity Factor | 0.0 to 45.0 ppt, automatic correction using manual entry of sample salinity |
Stability | Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting |
Temperature (English) Operating | 41°F to 113°F (ambient) |
Temperature (Metric) Operating | 5°C to 45°C (ambient) |
Battery Life | 800 hours |
Battery Type | Four AA (sold separately) |
Accuracy (Barometer) | ±6mmHg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Includes | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
STARA2135 | Each | Orion Star A213 RDO/DO benchtop meter kit with polarographic DO sensor, maintenance kit and stand | Universal AC adapter, 083005MD Orion polarographic DO sensor | 2,339.20 Online price 2,720.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
STARA2130 | Each | Orion Star A213 RDO/DO benchtop meter with stand | Star A213 RDO/DO meter, electrode stand, universal power adapter, literature CD, printed quick start guide, computer interface cable and meter test certificate | 1,620.00 Online price 1,800.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
STARA2136 | Each | Orion Star A213 RDO/DO benchtop meter kit with Auto-Stir BOD probe, maintenance kit and stand | Universal AC adapter, 086030MD Orion polarographic Auto-Stir BOD sensor | 2,799.00 Online price 3,110.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Thermo Scientific Orion Star A213 dissolved oxygen benchtop meters are easy-to-use, dependable laboratory meters with advanced features and functions. Selectable read modes and stability indicator give you flexibility and control over your testing. All critical data is shown with your measurements including temperature, date and time, read type, measurement stability and active calibration information. Onscreen calibration and setup instructions can be displayed in several local languages with new languages added through software updates.
Navigation is fast and simple due to the comprehensive keypad with menu-specific function keys, dual purpose scroll/shortcut keys, plus power, measure, log view and stirrer keys that ensure easy operation. All setup menus are in one location with direct access using a single shortcut key so you can quickly access, evaluate and change measurement and instrument settings.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.