Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Burette Functions | Automatic rinse cycles for flushing and discrete dispense volume with continuous option; Exceeds acc |
Functions Available | Sample titration, titrant standardization, calibration and direct measure |
Accuracy (mV) | ±0.2 mV |
Accuracy (pH) | ±0.002pH |
Accuracy (Temperature) | ±0.2 °C |
Alarm Output | Notifications for Titration Cycle Complete, Maximum Titrant Volume, Data Log Full, Calibration Due, Maintenance Reminder |
Backlight Option | Yes, adjustable |
Blank Options | Fixed value or variable value using titration |
Burette Sizes | 10 mL, 20 mL (included) or 50 mL |
Calibration | pH and temperature |
Calibration Points (pH) | 1 to 5 |
Certifications/Compliance | CE, TUV 3-in-1, FCC, EN/EIC61326-1, IEC 61010 |
Channels | 1 |
Cycles Per Titration Run | 1 to 5 cycles, option to exclude cycle results from average results and RSD calculations |
Data Management Details | Data log export as CSV or PDF file, short or long format |
Data Points | 100 data sets each: sample titration, titrant standardization, calibration and direct measure |
Description | Orion Star T910 pH titrator standard ROSS kit |
Display Type | 5.7” color capacitive touchscreen, 640 x 480 resolution |
Type | Acid/base titrator |
Equivalence Points | 1 to 2 |
For Use With (Application) | Acid-base titrations including titratable acidity of juices and wines, acidity of food products, alkalinity of waters, acidity and alkalinity of consumer products, total acid number (TAN) and total base number (TBN) |
Includes | 8102BNUWP ROSS Ultra pH electrode, 927007MD ATC probe, 20 mL burette, stirrer probe, dispenser probe, standard tubing kit, 1 L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, USB drive, 110-240 V power supplies |
Inputs | BNC (pH electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), stirrer input (stirrer probe) |
IP Rating | IP-51 |
Languages | Chinese, English, French, German, Italian, Japanese, Korean, Portuguese and Spanish |
Material | ABS Plastic |
Memory | Non-volatile memory preserves data logs and settings |
Methods | Up to 10 methods with optional password protection; import/export methods via USB flash drive |
Model | Orion Star T910 |
Outputs | 3 USB ports for printer, USB flash drive and computer software connections |
Precision | 0.5% RSD, dependent on environment and handling conditions |
Preset Endpoints | 1 to 3 |
Probe Type | pH electrode, reference half-cell electrode, ATC temperature probe, stirrer probe |
Range (mV) | -2000.0 to +2000.0 mV |
Range (pH) | -2 to 20 |
Relative Humidity Range | 5 to 85%, non-condensing |
Resolution | Burette drive offers advanced micro-step technology that provides 25,600 micro-steps per motor revolution for smooth and precise burette positioning (over 2 million micro-steps over the full burette stroke range) |
Resolution (mV) | 0.1 mV |
Resolution (pH) | 0.001, 0.01, 0.1 (user selectable) |
Resolution (Temperature) | 0.1 °C |
Sample ID | Auto-incremental, manual or off |
Stirrer Probe Speeds | 5 user selectable speeds (250 to 3700 RPM) |
Temperature (English) Operating | 41°F to 104°F |
Temperature (Metric) Operating | 5°C to 40°C |
Temperature Probe Calibration | Optional 1 point offset calibration |
Temperature Range (Metric) | -5.0°C to +100.0°C |
Temperature Selection | Manual or automatic |
Time and Date | Yes, with nonvolatile battery backup |
Titrant Determination | Standardization titration or manual concentration input |
Titration Process Control | Routine, quick, careful or user defined |
Titration Setup Wizard | Yes, using Start a New Titration workflow |
Titration Technique | Equivalence point or preset endpoint |
Titration Types | Direct or back titration |
Updateable Firmware | Yes, using USB flash drive |
Warranty | 1 year replacement warranty |
Dimensions (L x W x H) | 10” x 16” x 14”; 25.4 cm x 40.6 cm x 35.6 cm |
Electrical Requirements | 100-240V, 50/60 Hz |
Unit Size | Each |
Burette Functions | Automatic rinse cycles for flushing and discrete dispense volume with continuous option; Exceeds acc |
Functions Available | Sample titration, titrant standardization, calibration and direct measure |
Accuracy (mV) | ±0.2 mV |
Accuracy (pH) | ±0.002pH |
Accuracy (Temperature) | ±0.2 °C |
Alarm Output | Notifications for Titration Cycle Complete, Maximum Titrant Volume, Data Log Full, Calibration Due, Maintenance Reminder |
Backlight Option | Yes, adjustable |
Blank Options | Fixed value or variable value using titration |
Burette Sizes | 10 mL, 20 mL (included) or 50 mL |
Calibration | pH and temperature |
Calibration Points (pH) | 1 to 5 |
Certifications/Compliance | CE, TUV 3-in-1, FCC, EN/EIC61326-1, IEC 61010 |
Channels | 1 |
Cycles Per Titration Run | 1 to 5 cycles, option to exclude cycle results from average results and RSD calculations |
Data Management Details | Data log export as CSV or PDF file, short or long format |
Data Points | 100 data sets each: sample titration, titrant standardization, calibration and direct measure |
Description | Orion Star T910 pH titrator without electrode |
Display Type | 5.7” color capacitive touchscreen, 640 x 480 resolution |
Type | Acid/base titrator |
Equivalence Points | 1 to 2 |
For Use With (Application) | Acid-base titrations including titratable acidity of juices and wines, acidity of food products, alkalinity of waters, acidity and alkalinity of consumer products, total acid number (TAN) and total base number (TBN) |
Includes | 20 mL burette, stirrer probe, dispenser probe, standard tubing kit, 1 L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, USB drive, 110-240 V power supplies |
Inputs | BNC (pH electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), stirrer input (stirrer probe) |
IP Rating | IP-51 |
Languages | Chinese, English, French, German, Italian, Japanese, Korean, Portuguese and Spanish |
Material | ABS Plastic |
Memory | Non-volatile memory preserves data logs and settings |
Methods | Up to 10 methods with optional password protection; import/export methods via USB flash drive |
Model | Orion Star T910 |
Outputs | 3 USB ports for printer, USB flash drive and computer software connections |
Precision | 0.5% RSD, dependent on environment and handling conditions |
Preset Endpoints | 1 to 3 |
Probe Type | pH electrode, reference half-cell electrode, ATC temperature probe, stirrer probe |
Range (mV) | -2000.0 to +2000.0 mV |
Range (pH) | -2 to 20 |
Relative Humidity Range | 5 to 85%, non-condensing |
Resolution | Burette drive offers advanced micro-step technology that provides 25,600 micro-steps per motor revolution for smooth and precise burette positioning (over 2 million micro-steps over the full burette stroke range) |
Resolution (mV) | 0.1 mV |
Resolution (pH) | 0.001, 0.01, 0.1 (user selectable) |
Resolution (Temperature) | 0.1 °C |
Sample ID | Auto-incremental, manual or off |
Stirrer Probe Speeds | 5 user selectable speeds (250 to 3700 RPM) |
Temperature (English) Operating | 41°F to 104°F |
Temperature (Metric) Operating | 5°C to 40°C |
Temperature Probe Calibration | Optional 1 point offset calibration |
Temperature Range (Metric) | -5.0°C to +100.0°C |
Temperature Selection | Manual or automatic |
Time and Date | Yes, with nonvolatile battery backup |
Titrant Determination | Standardization titration or manual concentration input |
Titration Process Control | Routine, quick, careful or user defined |
Titration Setup Wizard | Yes, using Start a New Titration workflow |
Titration Technique | Equivalence point or preset endpoint |
Titration Types | Direct or back titration |
Updateable Firmware | Yes, using USB flash drive |
Warranty | 1 year replacement warranty |
Dimensions (L x W x H) | 10” x 16” x 14”; 25.4 cm x 40.6 cm x 35.6 cm |
Electrical Requirements | 100-240V, 50/60 Hz |
Unit Size | Each |
Burette Functions | Automatic rinse cycles for flushing and discrete dispense volume with continuous option; Exceeds acc |
Functions Available | Sample titration, titrant standardization, calibration and direct measure |
Accuracy (mV) | ±0.2 mV |
Accuracy (pH) | ±0.002pH |
Accuracy (Temperature) | ±0.2 °C |
Alarm Output | Notifications for Titration Cycle Complete, Maximum Titrant Volume, Data Log Full, Calibration Due, Maintenance Reminder |
Backlight Option | Yes, adjustable |
Blank Options | Fixed value or variable value using titration |
Burette Sizes | 10 mL, 20 mL (included) or 50 mL |
Calibration | pH and temperature |
Calibration Points (pH) | 1 to 5 |
Certifications/Compliance | CE, TUV 3-in-1, FCC, EN/EIC61326-1, IEC 61010 |
Channels | 1 |
Cycles Per Titration Run | 1 to 5 cycles, option to exclude cycle results from average results and RSD calculations |
Data Management Details | Data log export as CSV or PDF file, short or long format |
Data Points | 100 data sets each: sample titration, titrant standardization, calibration and direct measure |
Description | Orion Star T910 pH titrator ROSS Sure-Flow kit |
Display Type | 5.7” color capacitive touchscreen, 640 x 480 resolution |
Type | Acid/base titrator |
Equivalence Points | 1 to 2 |
For Use With (Application) | Acid-base titrations including titratable acidity of juices and wines, acidity of food products, alkalinity of waters, acidity and alkalinity of consumer products, total acid number (TAN) and total base number (TBN) |
Includes | 8172BNWP ROSS Sure-Flow pH electrode, 927007MD ATC probe, 20 mL burette, stirrer probe, dispenser probe, standard tubing kit, 1 L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, USB drive, 110-240 V power supplies |
Inputs | BNC (pH electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), stirrer input (stirrer probe) |
IP Rating | IP-51 |
Languages | Chinese, English, French, German, Italian, Japanese, Korean, Portuguese and Spanish |
Material | ABS Plastic |
Memory | Non-volatile memory preserves data logs and settings |
Methods | Up to 10 methods with optional password protection; import/export methods via USB flash drive |
Model | Orion Star T910 |
Outputs | 3 USB ports for printer, USB flash drive and computer software connections |
Precision | 0.5% RSD, dependent on environment and handling conditions |
Preset Endpoints | 1 to 3 |
Probe Type | pH electrode, reference half-cell electrode, ATC temperature probe, stirrer probe |
Range (mV) | -2000.0 to +2000.0 mV |
Range (pH) | -2 to 20 |
Relative Humidity Range | 5 to 85%, non-condensing |
Resolution | Burette drive offers advanced micro-step technology that provides 25,600 micro-steps per motor revolution for smooth and precise burette positioning (over 2 million micro-steps over the full burette stroke range) |
Resolution (mV) | 0.1 mV |
Resolution (pH) | 0.001, 0.01, 0.1 (user selectable) |
Resolution (Temperature) | 0.1 °C |
Sample ID | Auto-incremental, manual or off |
Stirrer Probe Speeds | 5 user selectable speeds (250 to 3700 RPM) |
Temperature (English) Operating | 41°F to 104°F |
Temperature (Metric) Operating | 5°C to 40°C |
Temperature Probe Calibration | Optional 1 point offset calibration |
Temperature Range (Metric) | -5.0°C to +100.0°C |
Temperature Selection | Manual or automatic |
Time and Date | Yes, with nonvolatile battery backup |
Titrant Determination | Standardization titration or manual concentration input |
Titration Process Control | Routine, quick, careful or user defined |
Titration Setup Wizard | Yes, using Start a New Titration workflow |
Titration Technique | Equivalence point or preset endpoint |
Titration Types | Direct or back titration |
Updateable Firmware | Yes, using USB flash drive |
Warranty | 1 year replacement warranty |
Dimensions (L x W x H) | 10” x 16” x 14”; 25.4 cm x 40.6 cm x 35.6 cm |
Electrical Requirements | 100-240V, 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Includes | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
START9101 | Each | Orion Star T910 pH titrator standard ROSS kit | 8102BNUWP ROSS Ultra pH electrode, 927007MD ATC probe, 20 mL burette, stirrer probe, dispenser probe, standard tubing kit, 1 L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, USB drive, 110-240 V power supplies | 3,582.00 Online price 3,980.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
START9100 | Each | Orion Star T910 pH titrator without electrode | 20 mL burette, stirrer probe, dispenser probe, standard tubing kit, 1 L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, USB drive, 110-240 V power supplies | 3,285.00 Online price 3,650.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
START9102 | Each | Orion Star T910 pH titrator ROSS Sure-Flow kit | 8172BNWP ROSS Sure-Flow pH electrode, 927007MD ATC probe, 20 mL burette, stirrer probe, dispenser probe, standard tubing kit, 1 L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, USB drive, 110-240 V power supplies | 3,609.00 Online price 4,010.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|