Lindberg/Blue M™ 1100°C Tube Furnaces
Lindberg/Blue M™ 1100°C Tube Furnaces
Thermo Scientific™

Lindberg/Blue M™ 1100°C Tube Furnaces

Conduct heating applications faster than conventional furnaces with this tube furnace which has double-shell construction and variable density insulation.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHeated Zone
STF55666C-19/18/9 in.
STF55346C-16/12/6 in.
Catalog number STF55666C-1
Price (USD)/ Each
-
Request A Quote
Heated Zone:
9/18/9 in.

Conduct heating applications faster than conventional furnaces withThermo Scientific™ Lindberg/Blue M™ 1100°C Tube Furnaces, which benefits from design elements such as double-shell construction and variable density insulation to enhance performance.

Performance Features

  • Three zones, three programmable controllers (one for each zone)
  • Microprocessor-based self-tuning PID control (proportional, integral, derivative) provides optimum thermal process without overshoot
  • Single program with multiple segments for ramp (up/down) and dwell (timed hold) temperature control
  • Adjustable high-limit overtemperature protection
  • Simultaneous LED display of temperature and setpoint in °C or °F

Design Features

  • Flexible design—can be used for a variety of applications
  • Innovative use of venting and insulating air spaces create lower exterior surface temperatures
  • Moldatherm™ insulation for quick heatup and cooldown
  • Long-life Type K thermocouple
  • Accepts an array of tube adapters; one set of (2) tube adapters included
  • RS485 digital communications port available as an option; allows controller to be connected to a PC for remote monitoring and control

Includes:

One set of two tube adapters

Requires:

Power cord and hardwiring

Recommended for:

  • Annealing
  • Crystallizing
  • Calibration
  • Heat Treating
Specifications
Heated Zone9/18/9 in.
Temperature (Metric)100°C to 1100°C
TypeMultisegment, Single Program
DisplayLED
IncludesTwo tube adapters
Power Consumption11000 w
Temperature ControlThree-zone programmable controllers - single program w/16 segments
Dimensions (L x W x H) Exterior22 x 54 x 16 in. (55.9 x 137.2 x 66 cm)
Length (English)22 in.
Length (Metric)55.9 cm
Width (English)54 in.
Width (Metric)137.2 cm
Height (English)16 in.
Height (Metric)66 cm
Diameter (English) Process Tube3 to 6 in.
Diameter (Metric) Process Tube7.5 to 15.2 cm
Shipping Weight (English)255 lb.
Shipping Weight (Metric)115 kg
Electrical Requirements208/240 V 50/60 Hz
Voltage208/240 V
Frequency50/60 Hz
Unit SizeEach
1x1 image pixel for data collection