HyPerforma™ Conical LLDPE Drum, 50L, 1 port, with clamps
HyPerforma™ Conical LLDPE Drum, 50L, 1 port, with clamps
Thermo Scientific™

HyPerforma™ Conical LLDPE Drum, 50L, 1 port, with clamps

Green features
The 50L Thermo Scientific™ Conical LLDPE drum with clamps and for use with a support plate, is part of aRead more
Have Questions?
Catalog number SV50517.08
Price (USD)/ 50 L
-
Request A Quote
The 50L Thermo Scientific™ Conical LLDPE drum with clamps and for use with a support plate, is part of a family of plastic tanks, drums and accessories and includes a lid and clamps and a single bottom port.

Features:
• For use with a support plate
• Available in 50, 100 and 200L sizes
• Composed of Linear Low Density Polyethylene (LLDPE)
• Bottom port of 4 in. permits customization to bottom port of BPC; can be used in place of drum with 1.75 in. port

Specifications
DescriptionConical LLDPE 4
MaterialLLDPE
Capacity (Metric)50 L
Dimensions60 x 58 cm (23.5 x 23 in.)
Port DetailBottom Port: 10.2 cm (4 in.)
Product LineHyPerforma™
Green FeaturesFewer resources used and less waste
Unit Size50 L