Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Simplify field preservation while minimizing chemical handling and potential exposure with Thermo Scientific™ Vialservatives—pre-formulated and aliquoted re-sealable threaded vials. Ready for field use, Vialservatives make proper preservation at the point of sample collection convenient and safer than handling glass ampoules or larger volume chemical bottles. Allows addition of preservative immediately after sample collection. Choose from our standard offering, or let us custom-create container/preservative combos according to your analytical needs.
Diameter (English) Outer | 0.43 in. |
Color | Clear |
Diameter (Metric) Outer | 11 mm |
Material | PPCO |
Volume (Metric) | 4.5 mL |
Height (English) | 2.7 in. |
Level | None |
No. per Case | 24 |
Volume (Metric) Total | 4.5 mL |
Closure Material | PPCO |
Height (Metric) | 65.6 mm |
Quantity | 24 Cs. |
Certifications/Compliance | Packaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas |
Type | Vial |
Preservative | 1 mL Nitric Acid, concentrated |
Closure Size | 13-400 |
Unit Size | Each |
Diameter (English) Outer | 0.62 in. |
Color | Clear |
Diameter (Metric) Outer | 16 mm |
Material | Polypropylene |
Volume (Metric) | 8 mL |
Height (English) | 2.5 in. |
Level | None |
No. per Case | 24 |
Volume (Metric) Total | 5 mL |
Height (Metric) | 64 mm |
Quantity | 24 Cs. |
Certifications/Compliance | Packaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas |
Type | Vial |
Preservative | 5 mL 1:1 Hydrochloric Acid |
Closure Size | 18-400 |
Unit Size | Each |
Diameter (English) Outer | 0.43 in. |
Color | Clear |
Diameter (Metric) Outer | 11 mm |
Material | PPCO |
Volume (Metric) | 4.5 mL |
Height (English) | 2.7 in. |
Level | None |
No. per Case | 24 |
Volume (Metric) Total | 4.5 mL |
Closure Material | PPCO |
Height (Metric) | 65.6 mm |
Quantity | 24 Cs. |
Certifications/Compliance | Packaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas |
Type | Vial |
Preservative | 2 mL 1:1 Nitric Acid |
Closure Size | 13-400 |
Unit Size | Each |
Diameter (English) Outer | 0.43 in. |
Color | Clear |
Diameter (Metric) Outer | 11 mm |
Material | PPCO |
Volume (Metric) | 4.5 mL |
Height (English) | 2.7 in. |
Level | None |
No. per Case | 24 |
Volume (Metric) Total | 4.5 mL |
Closure Material | PPCO |
Height (Metric) | 65.6 mm |
Quantity | 24 Cs. |
Certifications/Compliance | Packaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas |
Type | Vial |
Preservative | 1 mL 1:1 Sulfuric Acid |
Closure Size | 13-400 |
Unit Size | Each |
Diameter (English) Outer | 0.43 in. |
Color | Clear |
Diameter (Metric) Outer | 11 mm |
Material | PPCO |
Volume (Metric) | 4.5 mL |
Height (English) | 2.7 in. |
Level | None |
No. per Case | 24 |
Volume (Metric) Total | 4.5 mL |
Closure Material | PPCO |
Height (Metric) | 65.6 mm |
Quantity | 24 Cs. |
Certifications/Compliance | Packaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas |
Type | Vial |
Preservative | 1 mL 1:3 Sulfuric Acid |
Closure Size | 13-400 |
Unit Size | Each |
Diameter (English) Outer | 0.43 in. |
Color | Clear |
Diameter (Metric) Outer | 11 mm |
Material | PPCO |
Volume (Metric) | 4.5 mL |
Height (English) | 2.7 in. |
Level | None |
No. per Case | 24 |
Volume (Metric) Total | 4.5 mL |
Closure Material | Aluminum |
Closure Type | Crimp Cap with Stopper |
Height (Metric) | 65.6 mm |
Quantity | 24 Cs. |
Certifications/Compliance | Packaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas |
Type | Vial |
Preservative | 2 mL Sulfuric Acid, concentrated |
Closure Size | 13-400 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Volume (Metric) | Preservative | Material | No. per Case | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SVCN-1 | Each | 4.5 mL | 1 mL Nitric Acid, concentrated | PPCO | 24 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SVCH-5-1 | Each | 8 mL | 5 mL 1:1 Hydrochloric Acid | Polypropylene | 24 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SVCN-2-1 | Each | 4.5 mL | 2 mL 1:1 Nitric Acid | PPCO | 24 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SVCS-1-1 | Each | 4.5 mL | 1 mL 1:1 Sulfuric Acid | PPCO | 24 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SVCS-1-3 | Each | 4.5 mL | 1 mL 1:3 Sulfuric Acid | PPCO | 24 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SVCS-2 | Each | 4.5 mL | 2 mL Sulfuric Acid, concentrated | PPCO | 24 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Custom preserved Vialservatives available by special order:
Products available only in the US and Canada
Includes:
Preserved vial. MSDS available upon request.