Smart -Vue Pro Sensors
Smart -Vue Pro Sensors
Actual product may vary
Thermo Scientific™

Smart -Vue Pro Sensors

Increase productivity in your lab with Thermo Scientific Smart Sensors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionCalibrationRange
SVPSENTCS003Smart-Vue Pro Smart-Sensor PT100 Calibrated (at -80°C, to +40°C, 0°C. Cable Length 3.5 Meters)Calibrated at -80°C, to +40°C, 0°C
SVPSEN4CS001Smart-Vue Pro Smart-Sensor 4-20 mA (0-5 V / 0-10 V) Single digital sensor. Calibrated (at 4,8,12,16 and 20 mA)Calibrated at 4,8,12,16 and 20 mA4 to 20 mA, 0 to 5 V, or 0 to 10 V
SVPSEN4US001Smart-Vue Pro Smart-Sensor 4-20 mA (0-5 V / 0-10 V) Single digital sensor.Not Calibrated4 to 20 mA, 0 to 5 V, or 0 to 10 V
SVPSENRCS001Smart-Vue ProSmart Temperature and Relative Humidity Sensor Calibrated at +23°C / 50% RHCalibrated at +23°C / 50% RH
SVPSENRCS002Smart-Vue Pro Smart Temperature and Relative Humidity Sensor Calibrated at +37°C / 90% RHCalibrated at +37°C / 90% RH
SVPSENRUS001Smart-Vue Pro Smart Tempperature and Relative Humidity SensorNot Calibrated
SVPSENTCE001Smart-Vue Pro Digital Sensor -40/+80°C, Cable Length 3.5 Meters (Long) Calibrated At -30, -15, 0, 20, 40°CCalibrated at -30°C, to +15°C, 0°C, 20°C, 40°C
SVPSENTCS001Smart-Vue Pro Digital Sensor -40/+80°C, Cable Length 1.0 Meter (Short), Calibrated At -30, -15, 0, 20, 40°CCalibrated at -30°C, to +15°C, 0°C, 20°C, 40°C
SVPSENTCS002Smart-Vue Pro Digital Sensor -40/+120°C, Cable Length 1 Meter, Calibrated At 30, 60, 80,100, 105°C.Calibrated at 30°C, 60°C, 80°C,100°C, 105°C
SVPSENTCS004Smart-Vue Pro Smart-Sensor PT100 Calibrated (at -196°C, to +80°C, 0°C. Cable Length 1.4 Meters)Calibrated at -196°C, to +80°C, 0°C
SVPSENTUE001Smart-Vue Pro Digital Sensor -40/+80°C, Cable Length 3.5 Meters (Long)Not Calibrated
SVPSENTUS001Smart-Vue Pro Digital Sensor -40/+80°C, Cable Length 1.0 Meter (Short)Not Calibrated
SVPSENTUS002Smart-Vue Pro Digital Sensor -40/+120°C, Cable Length 1 MeterNot Calibrated
SVPSENTUS003Smart-Vue Pro Smart-Sensor PT100. Cable Length 3.5 MetersNot Calibrated
SVPSENTUS004Smart-Vue Pro Smart-Sensor PT100. Cable Length 1.4 MetersNot Calibrated
SVPSENCCS001Smart-Vue Pro Smart-CO2 sensor with temperature and humidy (triple point)5% CO2, 37°C and 80% RHCO2 range: 0.5% to 9.9%. Temp range: 0°C to +50°C, Relative humidity range: 0% to 99%.
SVPSENCUS001Smart-Vue Pro Smart-CO2 sensor with temperature and humidy (triple point)Not CalibratedCO2 range: 0.5% to 9.9%. Temp range: 0°C to +50°C, Relative humidity range: 0% to 99%.
SVPSENDRY001Smart-Vue Pro dry contanct input sensor cable (2.9m cable length)Not Calibrated
SVPSENPCS001Smart-Vue Pro Smart-differential pressure sensor0, 15, 25, 50 Pa-500 Pa to +500 Pa. (-2 to +2 in./-5 to +5 cm in H2O)
SVPSENPUS001Smart-Vue Pro Smart-differential pressure sensorNot Calibrated-500 Pa to +500 Pa. (-2 to +2 in./-5 to +5 cm in H2O)
SVPWSENTCS001Oceasoft Emerald Bluetooth wireless temperature sensor (Pkg contains wireless module sensor, lithium battery, and magnetic mount)5°C
SVPWSENTCS002Oceasoft Emerald Bluetooth wireless temperature sensor (Pkg contains wireless module with external sensor, lithium battery, and magnetic mount)-80°C
SVPWSENTCS003Oceasoft Emerald Bluetooth wireless temperature sensor (Pkg contains wireless module with external sensor, lithium battery, and magnetic mount)5°C
23 Options
Catalog number SVPSENTCS003
Price (USD)/ Each
-
Request A Quote
Description:
Smart-Vue Pro Smart-Sensor PT100 Calibrated (at -80°C, to +40°C, 0°C. Cable Length 3.5 Meters)
Calibration:
Calibrated at -80°C, to +40°C, 0°C
Increase productivity and ensure the integrity of your samples and research, align with 21 CFR Part 11, and continuously monitor and track conditions using Smart-Vue Pro sensors. Monitor temperatures from -200°C to +150°C, current, and relative humidity. With off the shelf calibrated sensors you can be confident in the integrity of your laboratory equipment.

Multiple parameters

  • Temperature (-200 /+150°C)
  • Temperature and relative humidity
  • 0-5 V / 0-10 V / 4-20mA
  • Dry contact

 

SMART Calibration (for SMART Sensors Only)

  • Off the shelf Calibrated sensors 
  • Calibration coefficients stored in sensor memory to simplify recalibration process
  • No data loss or down-time for calibration
  • Data and certificates accessible easily
  • Calibration in-house laboratory: ISO 17025 accredited (COFRAC) and NIST-traceable
  • (Optional)On Site Calibration

 

Modular sensor configuration

 

  • SMART Sensors enable Plug and play feature 
  • Module Sensor auto-detection
Specifications
CalibrationCalibrated at -80°C, to +40°C, 0°C
DescriptionSmart-Vue Pro Smart-Sensor PT100 Calibrated (at -80°C, to +40°C, 0°C. Cable Length 3.5 Meters)
Certifications/ComplianceSmart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance
For Use With (Application)Smart-Vue Pro Remote Monitoring System
For Use With (Equipment)Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module
Temperature Range (Metric)-100°C to +150°C
Unit SizeEach