Smart-Vue Pro Accessories
Smart-Vue Pro Accessories
Actual product may vary
Thermo Scientific™

Smart-Vue Pro Accessories

Customize your Smart-Vue Pro remote monitoring system with accessories to meet your specific needs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
SVPSPRANT001Smart-Vue Pro Antenna for Smart Vue Pro Duo or Quatro, Wireless Siren and Dry Contact
SVPACCBAT006Smart-Vue Pro 3.6 V Lithium Module Battery (Pk. of 6)
SVPACCCBL001Smart-Vue Pro 1.5 m Extension Flat Cable
SVPACCCBL002Smart-Vue Pro TCP/IP LAN Cable (CAT5) Length 2 m
SVPACCCBL003Smart-Vue Pro Extension Cable 3 m Long for Digital Temperature Probe
SVPACCCBL004Smart-Vue Pro Extension Cable 5 m Long for Digital Temperature Probe
SVPACCPWR001Smart-Vue Pro Universal Power Supply for Smart Vue Pro with USB Cable 5 V-1.2 A
SVPACCSIR001Smart-Vue Pro Wireless alert device for LoRaWANTM solution 915 MHz With universal power supply
SVPACCSIR002Smart-Vue Pro Wireless alert device for LoRaWANTM solution 865-868 MHz With universal power supply
SVPACCSRC001Smart-Vue Pro Dry contact alert device with LoRaWANTM wireless connectivity 915 Mhz for use with LoRaWANTM systems
SVPACCSRC002Smart-Vue Pro Dry contact alert device with LoRaWANTM wireless connectivity 865-868 Mhz for use with LoRaWANTM systems
SVPSPRANT002Smart-Vue Pro Antenna for Smart Vue Pro LoRaWAN Receiver
SVPSPRMNT001Smart-Vue Pro Kit Including 1 Support + 1 Magnet Glued to the Support
SVPSPRMNT002Smart-Vue Pro Sensor Mounting Kit Includes : 2 Wire Ties, 4 Plastic Holders with Removable Sticky Back Adhesive
SVPSPRMNT003Smart-Vue Pro Kit Included One Velcro (11 cm) and Two Magnets for Smart-Siren
SVPSPRMNT004Smart-Vue Pro Wall Mounting Holder for Smart Remote Contact
SVPSPRPRT001Smart-Vue Pro Battery Cover and Screw Replacement
SVPSPRPWR001Smart-Vue Pro Universal Power Supply for Smart Siren and Smart Remote Contact 12 V
SVPSPRPWR002Smart-Vue Pro Universal Power Supply for LoRaWAN Receiver 9 V
19 Options
Catalog number SVPSPRANT001
Price (USD)/ Each
-
Request A Quote
Description:
Smart-Vue Pro Antenna for Smart Vue Pro Duo or Quatro, Wireless Siren and Dry Contact
Choose from an assorment of Smart-Vue Pro accessories including power supplies, cables and mounting hardware, antenna and audible alarms to customize your remote monitoring system as well as ensure system integrity.
Compatible with Smart-Vue Pro remote monitoring system.
Specifications
DescriptionSmart-Vue Pro Antenna for Smart Vue Pro Duo or Quatro, Wireless Siren and Dry Contact
Certifications/ComplianceSmart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance
For Use With (Application)Remote Monitoring System
For Use With (Equipment)Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module
Unit SizeEach