Thermo Scientific™

System Water-to-Water Heat Exchangers

Catalog number: SYSTEMII
Have Questions?
Thermo Scientific™

System Water-to-Water Heat Exchangers

Catalog number: SYSTEMII
Have Questions?

Take advantage of an existing in-house water system for heat removal. Thermo Scientific™ System Water-to-Water Heat Exchangers use less energy and cost less to operate than traditional compressor-based chillers. They provide a clean, stable, controlled, closed-loop water cooling system that rejects the process heat into an existing in-house facility water supply. This eliminates the problems associated with the direct use of in-house water such as insufficient or fluctuating flow, changing pressure, poor water quality and temperature instability.

 
Catalog Number
SYSTEMII
also known as SYSTEM II
Unit Size
Each
Cooling Capacity
34kW (116,008 BTU)
Price (USD)
Full specifications
Description34Kw (116,008 BTU) cooling
Capacity (Metric)6.6 L
Certifications/ComplianceCE
Cooling Capacity34kW (116,008 BTU)
Flow Rate22.7 L/min.
Pump TypeCentrifugal Pump
Temperature Range50°F to 104°F
Temperature Stability±1.0°C
Weight (English)186 lb.
Electrical Requirements115/220 V 50/60 Hz
Unit SizeEach
Catalog Number
SYSTEMI
also known as SYSTEM I
Unit Size
Each
Cooling Capacity
14Kw (47,758 BTU)
Price (USD)
Full specifications
Description14Kw (47,758 BTU) cooling
Capacity (Metric)3.79 L
Certifications/ComplianceCE
Cooling Capacity14Kw (47,758 BTU)
Flow Rate11.4 L/min.
Pump TypeCentrifugal Pump
Temperature Range50°F to 104°F
Temperature Stability±1.0°C
Electrical Requirements115/220 V 50/60 Hz
Unit SizeEach
Catalog Number
SYSTEMIIICP55
also known as SYSTEM III (CP55)
Unit Size
Each
Cooling Capacity
70Kw (238,840 BTU)
Price (USD)
Full specifications
Description70Kw (238,840 BTU) cooling
Capacity (Metric)4.7 L
Certifications/ComplianceCE
Cooling Capacity70Kw (238,840 BTU)
Flow Rate45.4 L/min.
Pump TypeCentrifugal Pump
Temperature Range50°F to 104°F
Temperature Stability±1.0°C
Weight (English)206 lb.
Electrical Requirements208/230 V 60 Hz
Unit SizeEach
Catalog Number
SYSTEMIV
also known as SYSTEM IV
Unit Size
Each
Cooling Capacity
100Kw (341,200 BTU)
Price (USD)
Full specifications
Description100Kw (341,200 BTU) cooling;
Capacity (Metric)24.6 L
Certifications/ComplianceCE
Cooling Capacity100Kw (341,200 BTU)
Flow Rate189.3 L/min.
Pump TypeCentrifugal Pump
Temperature Range50°F to 104°F
Temperature Stability±1.0°C
Weight (English)289 lb.
Electrical Requirements208/230 V 60 Hz
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeCooling CapacityPrice (USD)
SYSTEMII
also known as SYSTEM II
Full specifications
Each34kW (116,008 BTU)Request A Quote
Description34Kw (116,008 BTU) cooling
Capacity (Metric)6.6 L
Certifications/ComplianceCE
Cooling Capacity34kW (116,008 BTU)
Flow Rate22.7 L/min.
Pump TypeCentrifugal Pump
Temperature Range50°F to 104°F
Temperature Stability±1.0°C
Weight (English)186 lb.
Electrical Requirements115/220 V 50/60 Hz
Unit SizeEach
SYSTEMI
also known as SYSTEM I
Full specifications
Each14Kw (47,758 BTU)Request A Quote
Description14Kw (47,758 BTU) cooling
Capacity (Metric)3.79 L
Certifications/ComplianceCE
Cooling Capacity14Kw (47,758 BTU)
Flow Rate11.4 L/min.
Pump TypeCentrifugal Pump
Temperature Range50°F to 104°F
Temperature Stability±1.0°C
Electrical Requirements115/220 V 50/60 Hz
Unit SizeEach
SYSTEMIIICP55
also known as SYSTEM III (CP55)
Full specifications
Each70Kw (238,840 BTU)Request A Quote
Description70Kw (238,840 BTU) cooling
Capacity (Metric)4.7 L
Certifications/ComplianceCE
Cooling Capacity70Kw (238,840 BTU)
Flow Rate45.4 L/min.
Pump TypeCentrifugal Pump
Temperature Range50°F to 104°F
Temperature Stability±1.0°C
Weight (English)206 lb.
Electrical Requirements208/230 V 60 Hz
Unit SizeEach
SYSTEMIV
also known as SYSTEM IV
Full specifications
Each100Kw (341,200 BTU)Request A Quote
Description100Kw (341,200 BTU) cooling;
Capacity (Metric)24.6 L
Certifications/ComplianceCE
Cooling Capacity100Kw (341,200 BTU)
Flow Rate189.3 L/min.
Pump TypeCentrifugal Pump
Temperature Range50°F to 104°F
Temperature Stability±1.0°C
Weight (English)289 lb.
Electrical Requirements208/230 V 60 Hz
Unit SizeEach
Showing 4 of 4
  • Cooling capacities up to 100kW
  • Simple, reliable design for years of worry-free operation
  • Compact footprint optimizes valuable floor space
  • Heat load sensing valve conserves facility water usage
  • Panel-mounted gauges monitor recirculating temperatures and fluid pressure (SYS-I and SYS-II)
  • Flow control valve allows precise setting of recirculating rate (SYS-III and SYS-IV)
  • High-temperature and low-liquid-level safety feature with status relay povide protection to temperature-sensitive applications

Recommended for:

  • Laboratory
  • Laser
  • Industrial
  • Semiconductor
  • Medical

Note:

Cooling capacity is based on a 10°C temperature differential between the cooling water supply and the cooling fluid flowing from the System to the instrument being cooled.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text