TDE Series -86°C Ultra-Low Temperature Chest Freezers, Medical Device
TDE Series -86°C Ultra-Low Temperature Chest Freezers, Medical Device
TDE Series -86°C Ultra-Low Temperature Chest Freezers, Medical Device
Thermo Scientific™

TDE Series -86°C Ultra-Low Temperature Chest Freezers, Medical Device

Green features
Part of the Standard Performance (STP) family, Thermo Scientific™ TDE Series ultra-low temperature chest freezers, powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
Have Questions?
Ansicht ändernbuttonViewtableView
KatalognummerAufnahmevermögenKapazität (metrisch)SpannungZertifizierung/Konformität
TDEC39686LA2 Zoll-Standardboxen (396)566 l115 VUL, cUL, RoHS, REACH, EPA SNAP
TDEC06386LA2 Zoll-Standardboxen (63)85 l115 VUL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
TDEC06386LV2 Zoll-Standardboxen (63)85 l230 VRoHS, REACH, EPA SNAP
TDEC25286LA2 Zoll-Standardboxen (252)360 L115 VUL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
TDEC25286LD2 Zoll-Standardboxen (252)360 L208/230 VUL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
TDEC25286LV2 Zoll-Standardboxen (252)360 L230 VProp 65, ISO 13485, RoHS, REACH, EPA SNAP, FDA Class II
TDEC39686LV2 Zoll-Standardboxen (396)566 l230 VProp 65, ISO 13485, RoHS, REACH, EPA SNAP, FDA Class II
TDEC39686LD2 Zoll-Standardboxen (396)566 l208/230 VUL, cUL, RoHS, REACH, EPA SNAP, FDA-Klasse II, ISO 13485, Prop 65, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
Katalognummer TDEC39686LA
Preis (EUR)
-
Aufnahmevermögen:
2 Zoll-Standardboxen (396)
Kapazität (metrisch):
566 l
Spannung:
115 V
Zertifizierung/Konformität:
UL, cUL, RoHS, REACH, EPA SNAP
Thermo Scientific™ TDE Series ultra-low temperature chest freezers, part of the Standard Performance (STP) family of freezers powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2mL vials. The workhorse of the busy lab, The TDE Series sets the standard for performance and reliable sample storage in heave use situations. A sustainable solution with ultimate sample security and operational savings for every lab. From our first ULT freezer in 1940 to today, the combined experience of REVCO, Forma Scientific, Jewett, Harris, and other families of products continues to drive our ability to deliver industry-leading innovations that help accelerate science and health care.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
  • A quiet sound output below 55 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets +/-10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection


User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6” display
  • Three sizes (3, 13, and 20 cu. ft.) to accommodate a variety of storage needs and lab footprint specifications
  • Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and convenient additional workspace.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and key-lock door


Sustainability

  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP), the European Union’s F-Gas and other sustainability standards
  • Upon receiving the unit, we advise you to properly dispose of any packaging material, used to secure the unit during the shipping process.  Please refer to local recycling codes and dispose of any materials accordingly.  For information on waste disposal sites, please refer to your local waste provider.

Get Connected

The Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events. All information is transmitted to the Thermo Fisher Connect cloud platform where you have 24/7 access to the information via InstrumentConnect’s web- and mobile-based applications. For more information visit www.thermofisher.com/dlc.

Specifications
ZugriffssicherheitTürschloss
Stromstärke13.6
NotversorgungssystemeCO2 oder LN2 optional
Rollen6
DatenschreiberOptional
KondensatortypLuftkühlung
KonnektivitätOptional (Device Link Connect)
RegelungsartCapacitive Touch UI
DatenausgabeRS485, 4 bis 20 mA, Trockenkontakte, USB
AbtauenManuell
Abmessungen (T x B x H) außen33,1 x 96,3 x 40,5 in., (841 x 2446 x 1029 mm)
Abmessungen (T x B x H) innen18,5 x 66,4 x 27,8 in., (470 x 1687 x 706 mm)
DisplayHIC-Touchtaste
Energieverbrauch11.0 kW-hr/day
Oberflächenbehandlung außenLackierter Stahl
Zur Verwendung mit (Geräte)Optional LN2 Backup, CO2 Backup, Chart Recorder
Umweltfreundliche EigenschaftenACT Ecolabel (Gold)
Aufnahmevermögen2 Zoll-Standardboxen (396)
InnenEdelstahl
DeckelEinzelner Handlift
BetriebsmodiStandardbetrieb
PhaseEinzeln
AnschlüsseOne Port Hole
KältemittelR290/R170+R290 Mix
Parameter-VerriegelungSingle ID
SmartView-KompatibilitätSmartView-kompatibel
Gewährleistung5 Jahre
WassergekühltNein
SchrankmaterialKaltgewalzter Stahl
Kapazität (angloamerikanisch)20 cu. ft.
Kapazität (metrisch)566 l
Zertifizierung/KonformitätUL, cUL, RoHS, REACH, EPA SNAP
KompressorH-drive
Ausführung der TürHorizontal, massiv
ÜberwachungsoptionenAlarm, Schreiber
No. of Doors1
Temperaturbereich–50 bis –86 °C
Spannung115 V
Unit SizeEach

Häufig gestellte Fragen (FAQ)

The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?

You can order a new battery (Cat. No. 400159) online.