Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Take continuous direct mass measurements of particulates with excellent short-term precision using the Thermo Scientific™ 1405-DF TEOM™ Continuous Dichotomous Ambient Air Monitor. This monitor utilizes two tapered element oscillating microbalances (TEOM) and two Filter Dynamics Measurement Systems (FDMS), which account for volatile and nonvolatile PM fractions.
Flow Rate | 12 L/min. |
Inputs | 4 Averaged Analog Inputs (0 to 5 VDC) with User-defined Conversion to Engineering Units |
Measurement Method | Tapered Element Oscillating Microbalance (TEOM) Technology |
Temperature (English) Operating | 46.4°F to 77°F |
Temperature (Metric) Operating | 8°C to 25°C |
Accuracy | ±0.75% |
Amperage | 2.25 to 4.25 A |
Certifications/Compliance | Designed to meet: CE EN 761326:1997 + A1:1998 + A2:2001 + A3:2003 and EN:61010-1; UL 61010-1:2004; CSA C22.2 No. 61010-1:2004; and FCC Part 15 Subpart B, Class B |
Data Points | Internal datalogging of user-specified variables; |
Description | Model 1405-DF TEOM Continuous Dichotomous Air Monitor with Filter Dynamics Measurement Systems |
Dimensions (L x W x H) | 17 x 19 x 55 in. (43.2 x 48.3 x 140 cm) |
Electrical Requirements | 10 to 240V, 440V 47/63Hz |
Frequency | 47/63 Hz |
Height (English) | 55 in. |
Height (Metric) | 140 cm |
Length (English) | 17 in. |
Length (Metric) | 43.2 cm |
Measurement Range | 0 to 1,000,000 μg/m3 |
Outputs | 8 User-defined Analog Outputs (0-1 or 0-5VDC), ethernet with embedded FTP server, US, RS-232, and RS-485; touchscreen with user interface, and ePort software |
Precision | ±2 μg/m3 (1-hr.), ±1 μg/m3 (24-hr.) |
Resolution | 0.1μg/m3 |
Voltage | 10/240/440 V |
Weight (English) | 83 lb. |
Weight (Metric) | 38 kg |
Width (English) | 19 in. |
Width (Metric) | 48.3 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
TEOM1405DF | Each | Model 1405-DF TEOM Continuous Dichotomous Air Monitor with Filter Dynamics Measurement Systems | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The 1405-DF TEOM Monitor simultaneously measures PM Fine (PM-2.5), PM Coarse and PM-10 mass concentrations. Consisting of two Filter Dynamics Measurement Systems (FDMS) and two TEOM mass sensors housed in a single-cabinet, network-ready configuration that includes control system with touch-screen user interface. The TEOM 1405-DF distinguishes itself from other PM measurement methods by utilizing a direct mass measurement that is not subject to measurement uncertainties found in surrogate techniques. It provides a self-referencing, NIST-traceable true mass measurement.
Key Features:
Standard System Configuration:
Data Averaging
Sample Flow
Filter Media
Sample Conditioning
Includes:
Compatible with:
Recommended for: