5G Terra Core Soil Sampler
5G Terra Core Soil Sampler
Thermo Scientific™

5G Terra Core Soil Sampler

Save time with this no fuss, no mess disposable transfer tool for soil sampling.
Have Questions?
Catalog NumberProduct Type
TERRACORE5G
also known as TERRA CORE 5G
Soil Sampler
Catalog number TERRACORE5G
also known as TERRA CORE 5G
Price (EUR)
-
Request A Quote
Product Type:
Soil Sampler
Ask our AI about this Product
Save time with this no fuss, no mess disposable transfer tool. Thermo Scientific™ 5G Terra Core Soil Sampler is a cost effective tool for soil sampling as described in USEPA SW-846 Method 5035. The Terra Core soil sampler delivers an approximate 5g sample quickly and conveniently into a 40mL VOA vial for in-field preservation. Vial threads stay free of debris and and volatile target analytes are better maintained by minimal exposure and handling than manual spatula methods.
  • Rugged all-in-one design eliminates the need for a separate handle
  • More convenient than make-your-own cut-off syringes
  • Simple operation makes sampling easy and effective
  • Minimizes sample handling to reduce target analyte loss
Specifications
ColorNatural
DescriptionSoil Sampler 5g
MaterialPlastic
Certifications/ComplianceNone
DisposableSingle-use
Height (Metric)25.4 mm
Product TypeSoil Sampler
Height (English)1 in.
Unit SizeCase of 100
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection