Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Controller Type | Digital, Multisegment Programmable |
Heated Zone | 305 mm |
Temperature (Metric) | 100°C to 1100°C |
Type | Multisegment |
Display | LED |
Power Consumption | 800 w |
Dimensions (L x W x H) Exterior | 11 x 16 x 15 in. (28 x 41 x 38 cm) |
Length (English) | 11 in. |
Length (Metric) | 28 cm |
Width (English) | 16 in. |
Width (Metric) | 41 cm |
Height (English) | 15 in. |
Height (Metric) | 38 cm |
Diameter (English) Process Tube | 1 in. |
Diameter (Metric) Process Tube | 2.54 cm |
Shipping Weight (English) | 35 lb. |
Shipping Weight (Metric) | 16 kg |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Controller Type | Digital, Single Segment |
Heated Zone | 305 mm |
Temperature (Metric) | 100°C to 1100°C |
Type | Single Segment |
Display | LED |
Power Consumption | 800 w |
Dimensions (L x W x H) Exterior | 11 x 16 x 15 in. (28 x 41 x 38 cm) |
Length (English) | 11 in. |
Length (Metric) | 28 cm |
Width (English) | 16 in. |
Width (Metric) | 41 cm |
Height (English) | 15 in. |
Height (Metric) | 38 cm |
Diameter (English) Process Tube | 1 in. |
Diameter (Metric) Process Tube | 2.54 cm |
Shipping Weight (English) | 35 lb. |
Shipping Weight (Metric) | 16 kg |
Electrical Requirements | 120 V 50/60 Hz |
Voltage | 120 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Controller Type | Digital, Single Segment |
Heated Zone | 305 mm |
Temperature (Metric) | 100°C to 1100°C |
Type | Single Segment |
Display | LED |
Power Consumption | 800 w |
Dimensions (L x W x H) Exterior | 11 x 16 x 15 in. (28 x 41 x 38 cm) |
Length (English) | 11 in. |
Length (Metric) | 28 cm |
Width (English) | 16 in. |
Width (Metric) | 41 cm |
Height (English) | 15 in. |
Height (Metric) | 38 cm |
Diameter (English) Process Tube | 1 in. |
Diameter (Metric) Process Tube | 2.54 cm |
Shipping Weight (English) | 35 lb. |
Shipping Weight (Metric) | 16 kg |
Electrical Requirements | 208/240 V 50/60 Hz |
Voltage | 208/240 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Controller Type | Digital, Multisegment Programmable |
Heated Zone | 305 mm |
Temperature (Metric) | 100°C to 1100°C |
Type | Multisegment |
Display | LED |
Power Consumption | 800 w |
Dimensions (L x W x H) Exterior | 11 x 16 x 15 in. (28 x 41 x 38 cm) |
Length (English) | 11 in. |
Length (Metric) | 28 cm |
Width (English) | 16 in. |
Width (Metric) | 41 cm |
Height (English) | 15 in. |
Height (Metric) | 38 cm |
Diameter (English) Process Tube | 1 in. |
Diameter (Metric) Process Tube | 2.54 cm |
Shipping Weight (English) | 35 lb. |
Shipping Weight (Metric) | 16 kg |
Electrical Requirements | 120 V 50/60 Hz |
Voltage | 120 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Controller Type | Electrical Requirements | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
TF55035C-1 | Each | Digital, Multisegment Programmable | 208/240 V 50/60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TF55030A-1 | Each | Digital, Single Segment | 120 V 50/60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TF55030C-1 | Each | Digital, Single Segment | 208/240 V 50/60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TF55035A-1 | Each | Digital, Multisegment Programmable | 120 V 50/60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Key Features:
Recommended for:
Includes:
Warranty: