Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Autoclavable | Not Autoclavable |
Material | High Density Polystyrene |
Height (English) | ˜8.5 inches with shield inserted |
Diameter (English) Outer | ˜4 inches |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Height (English) | Diameter (English) Outer | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
TIPBUCKET | Each | ˜8.5 inches with shield inserted | ˜4 inches | 42.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|