Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | Handheld Raman Spectrometer |
Battery Type | Rechargeable internal 3.7V battery pack (10 hrs.); DC wall adapter, 5V DC, 1.5A; optional car charger |
Data Export Formats | CSV, Excel™ spreadsheet, SPC file, PDF, SCN, SCZ |
Description | TruNarc Handheld Narcotics Analyzer |
Dimensions (L x W x H) | 6.4 x 4.1 x 2 in. (16.26 x 10.41 x 5.1 cm) |
Height (English) | 2 in. |
Height (Metric) | 5.1 cm |
Includes | Reachback Support: Spectral analysis by staff chemists available Validation: Third party test results available on request |
Languages | English, Arabic, Chinese, Czech, Dutch, French, Japanese, Polish, Russian, Spanish |
Length (English) | 6.4 in. |
Length (Metric) | 16.26 cm |
Libraries | Controlled substances, cutting agents, and precursors including: heroin, synthetic drugs on leaf materials or blotter paper |
Temperature Range (English) | 14°F to 122°F |
Temperature Range (Metric) | -10°C to +50°C |
Voltage | 3.7 V |
Weight (English) | 1.25 lb. |
Weight (Metric) | 0.570 kg |
Width (English) | 4.1 in. |
Width (Metric) | 10.41 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Libraries | Languages | Data Export Formats | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
TRUNARC | Each | Controlled substances, cutting agents, and precursors including: heroin, synthetic drugs on leaf materials or blotter paper | English, Arabic, Chinese, Czech, Dutch, French, Japanese, Polish, Russian, Spanish | CSV, Excel™ spreadsheet, SPC file, PDF, SCN, SCZ | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
With the TruNarc Handheld Narcotics Analyzer, the accuracy and reliability of a narcotics and drug test lab are available anywhere you go. With this handheld drug detector, narcotics, stimulants, depressants, hallucinogens and analgesics are easily identified using lab-proven Raman spectroscopy.
Single Test, Multiple Narcotics
Identifies more than 530 of the highest priority illicit and abused narcotics in a single drug test, saving time and money.
Easy to Use
A single drug test for multiple controlled substances provides clear, definitive results for presumptive identification with no user interpretation.
Broad Analysis Capability
Analyze key drugs of abuse as well as common cutting agents, precursors and emerging threats such as fentanyl, numerous fentanyl compounds including carfentanil, common street fentanyl analogs, pharmaceutical variants (Alfentanil and Sufentanil), as well as 2 fentanyl precursors, NPP and ANPP.
Non-destructive, Non-contact Sampling
Scan directly through plastic or glass for most drug test samples to minimize contamination, reduce exposure and preserve evidence.
Automated Data Storage and Report Generation
TruNarc Admin captures all scan and self check results to help support prosecution.
Reachback Support
Spectral analysis by staff chemists available.