Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | 7mL; Clear |
Color | Clear |
Diameter (Metric) Outer | 17 mm |
Material | Borosilicate Glass |
Volume (Metric) | 7 mL |
Volume (Metric) Total | 7 mL |
Autoclavable | Autoclavable |
Closure Type | Screw Cap |
Height (Metric) | 60 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septum Vial |
Closure Size | 15-425 |
Unit Size | Pack of 72 |
Description | 3.5mL; Clear |
Color | Clear |
Diameter (Metric) Outer | 15 mm |
Material | Borosilicate Glass |
Volume (Metric) | 3.5 mL |
Volume (Metric) Total | 3.5 mL |
Autoclavable | Autoclavable |
Closure Type | Screw Cap |
Height (Metric) | 45 mm |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septum Vial |
Closure Size | 13-425 |
Unit Size | Pack of 72 |
Description | 1.5mL; Amber |
Color | Amber |
Diameter (Metric) Outer | 12 mm |
Material | Borosilicate Glass |
Volume (Metric) | 1.5 mL |
Volume (Metric) Total | 1.5 mL |
Autoclavable | Autoclavable |
Closure Type | Screw Cap |
Height (Metric) | 32 mm |
Certifications/Compliance | US EPA 40 CFR |
Type | Septum Vial |
Closure Size | 8-425 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Volume (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
TS-13028 | Pack of 72 | 7 mL | 157.84 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TS-13019 | Pack of 72 | 3.5 mL | 133.64 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TS-13080-CMD | Each | 1.5 mL | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The 40mL clear or amber vial with a Thermo Scientific Disc is suitable for discrete water sampling under U.S. EPA 40 CFR Parts 136 and 141.
The 1.5mL clear and amber vials fit GC and LC autosamplers that use standard 12 × 32 mm vials.