Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Perform derivatization and other small-scale reactions reliably and with ease using the Thermo Scientific™ Reacti-Therm™ Heating and Stirring module. This module has dry block heaters that provide uniform, stable heating between 10–200 °C. The Reacti-Therm heater/stirrer is available in four models—single block and triple block sizes with either heat-only or heat-and-stir capability. This versatile system is compatible with a range of interchangeable accessories, for applications on small samples for a range of applications.
Type | Remote Temperature Probe |
Unit Size | Each |
Type | Triple-Block Heating Module |
Unit Size | Each |
Type | Triple-Block Heating and Stirring Module |
Unit Size | Each |
Type | Single-Block Heating Module |
Unit Size | Each |
Type | Single-Block Heating and Stirring Module |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Type | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
TS-18820 | Each | Remote Temperature Probe | 304.15 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TS-18824 | Each | Triple-Block Heating Module | 2,938.90 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TS-18823 | Each | Triple-Block Heating and Stirring Module | 3,881.91 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TS-18822 | Each | Single-Block Heating Module | 2,273.99 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TS-18821 | Each | Single-Block Heating and Stirring Module | 2,966.37 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The derivatization system can combine heating, stirring and evaporation in a versatile, modular system that is easily configured to your application.