Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | TSC Series Ultra-Low Chest Freezer, 348-Box Capacity, 230V, 50Hz |
Type | Ultra Low Freezer, Chest |
Capacity (English) | 17 cu. ft. |
Capacity (Metric) | 481.4 L |
Temperature Range | -50°C to -86°C |
Cabinet Material | Cold-rolled Steel |
Insulation | Polyurethane Foam |
Interior | Stainless Steel |
Exterior Finish | Powder-coated Steel |
Certifications/Compliance | CE, cULus, FDA Class I, UL |
Style | Chest |
Display | Push Button LED |
Condenser Type | Fin and Tube, Forced-Air Cooled |
Control Type | Push Button LED |
Product Line | Thermo Scientific |
Warranty | Warranty varies by country, please contact us for details |
Defrost | Manual |
Model | Thermo Scientific |
Water Cooled | Optional |
Dimensions (DxWxH) Exterior | 33.8 x 87.6 x 40.5 in. (85.9 x 222.5 x 102.9 cm) |
Dimensions (D x W x H) Interior | 18.5 x 58.8 x 28 in. (47 x 149.4 x 71.1 cm) |
Monitoring Options | Alarm, Recorder |
Access Security | Key Lock |
Chart Recorder | Optional 7-day chart recorder |
Data Outputs | RS-485, 4-20mA, dry contacts - standard |
Operating Modes | Standard Operation |
Setpoint Security | Single ID |
Backup Systems | CO2 or LN2 Optional |
Smart View Compatibility | Smart-Vue Compatible |
Amperage | 12 A |
Plug Type | EU |
Voltage | 230 V |
Electrical Requirements | 230 V 50 Hz |
Frequency | 50 Hz |
Wattage | 730 W |
Voltage Compensation | Buck/Boost |
Vial Capacity | 34,800 x 2 mL |
Compressor | Hermetic |
Refrigerant | R404A (1st stage), R508B (2nd stage) |
Shipping Weight (English) | 821 lb. |
Shipping Weight (Metric) | 372 kg |
Weight (English) | 771 lb. |
Weight (Metric) | 806 kg |
Holds | Boxes (348) |
Unit Size | Each |
Description | TSC Series Ultra-Low Chest Freezer, 252-Box Capacity, 230V, 50Hz |
Type | Ultra Low Freezer, Chest |
Capacity (English) | 12.7 cu. ft. |
Capacity (Metric) | 359.6 L |
Temperature Range | -50°C to -86°C |
Cabinet Material | Cold-rolled Steel |
Insulation | Polyurethane Foam |
Interior | Stainless Steel |
Exterior Finish | Powder-coated Steel |
Certifications/Compliance | CE, cULus, FDA Class I, UL |
Style | Chest |
Display | Push Button LED |
Condenser Type | Fin and Tube, Forced-Air Cooled |
Control Type | Push Button LED |
Product Line | Thermo Scientific |
Warranty | Warranty varies by country, please contact us for details |
Defrost | Manual |
Model | Thermo Scientific |
Water Cooled | Optional |
Dimensions (DxWxH) Exterior | 33.4 x 72 x 40.5 in. (84.8 x 182.9 x 102.9 cm) |
Dimensions (D x W x H) Interior | 18.5 x 42.5 x 28 in. (47 x 108 x 71.1 cm) |
Monitoring Options | Alarm, Recorder |
Access Security | Key Lock |
Chart Recorder | Optional 7-day chart recorder |
Data Outputs | RS-485, 4-20mA, dry contacts - standard |
Operating Modes | Standard Operation |
Setpoint Security | Single ID |
Backup Systems | CO2 or LN2 Optional |
Smart View Compatibility | Smart-Vue Compatible |
Amperage | 12 A |
Plug Type | EU |
Voltage | 230 V |
Electrical Requirements | 230 V 50 Hz |
Frequency | 50 Hz |
Wattage | 1000 W |
Voltage Compensation | Buck/Boost |
Vial Capacity | 25,200 x 2 mL |
Compressor | Hermetic |
Refrigerant | R404A (1st stage), R508B (2nd stage) |
Shipping Weight (English) | 716 lb. |
Shipping Weight (Metric) | 325 kg |
Weight (English) | 666 lb. |
Weight (Metric) | 701 kg |
Holds | Boxes (252) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Holds | Dimensions (DxWxH) Exterior | Electrical Requirements | Plug Type | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
TSC1790V | Each | Boxes (348) | 33.8 x 87.6 x 40.5 in. (85.9 x 222.5 x 102.9 cm) | 230 V 50 Hz | EU | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TSC1390V | Each | Boxes (252) | 33.4 x 72 x 40.5 in. (84.8 x 182.9 x 102.9 cm) | 230 V 50 Hz | EU | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|