Search by lot number or partial lot number
Type | Controlled-rate freezer |
Capacity (English) | 1.7 cu. ft. |
Capacity (Metric) | 48 L |
Temperature Range | -180° to +50 °C |
Cabinet Material | Stainless Steel |
Exterior Finish | Powder-coated Steel |
Certifications/Compliance | cULus |
Display | Touchscreen User Interface |
Warranty | Warranty varies by region. Contact your local sales representative for more information |
Model | Medical Device without Printer |
Sample Loading | Front-loading |
Dimensions (DxWxH) Exterior | 24.3 x 49.3 x 21.7 in. (61 x 125.2 x 55.1 cm) |
Dimensions (D x W x H) Interior | 13 x 19 x 12 in. (33 x 48.3 x 30.5 cm) |
Data Outputs | USB data export |
On-Board Datalogging | Yes |
PC Programmability | PC Interface Software Supported |
Connectivity | Thermo Fisher Connect compatible |
Amperage | 12 A |
Plug Type | NEMA 5-15 P |
Electrical Requirements | 120 V, 60Hz |
Vial Capacity | <1185 |
Weight (English) | 191 lb. |
Weight (Metric) | 86.6 kg |
Unit Size | Each |
Type | Controlled-rate freezer |
Capacity (English) | 0.6 cu. ft. |
Capacity (Metric) | 17 L |
Temperature Range | -180° to +50 °C |
Cabinet Material | Stainless Steel |
Exterior Finish | Powder-coated Steel |
Certifications/Compliance | cULus |
Display | Touchscreen User Interface |
Warranty | Warranty varies by region. Contact your local sales representative for more information |
Model | Medical Device with Printer |
Sample Loading | Front-loading |
Dimensions (DxWxH) Exterior | 24.3 x 37.3 x 21.7 in. (61 x 94.7 x 55.1 cm) |
Dimensions (D x W x H) Interior | 13 x 7 x 12 in. (33 x 17.8 x 30.5 cm) |
Data Outputs | USB data export |
On-Board Datalogging | Yes |
PC Programmability | PC Interface Software Supported |
Connectivity | Thermo Fisher Connect compatible |
Amperage | 12 A |
Plug Type | NEMA 5-15 P |
Electrical Requirements | 120 V/60hz |
Vial Capacity | <380 |
Weight (English) | 154 lb. |
Weight (Metric) | 69.8 kg |
Unit Size | Each |
Type | Controlled-rate freezer |
Capacity (English) | 1.2 cu. ft. |
Capacity (Metric) | 34 L |
Temperature Range | -180° to +50 °C |
Cabinet Material | Stainless Steel |
Exterior Finish | Powder-coated Steel |
Certifications/Compliance | cULus |
Display | Touchscreen User Interface |
Warranty | Warranty varies by region. Contact your local sales representative for more information |
Model | Medical Device with Printer |
Sample Loading | Front-loading |
Dimensions (DxWxH) Exterior | 24.3 x 43.3 x 21.7 in. (61 x 109.9 x 55.1 cm) |
Dimensions (D x W x H) Interior | 13 x 13 x 12 in. (33 x 33 x 30.5 cm) |
Data Outputs | USB data export |
On-Board Datalogging | Yes |
PC Programmability | PC Interface Software Supported |
Connectivity | Thermo Fisher Connect compatible |
Amperage | 12 A |
Plug Type | NEMA 5-15 P |
Electrical Requirements | 120 V, 60Hz |
Vial Capacity | <800 |
Weight (English) | 174 lb. |
Weight (Metric) | 78.9 kg |
Unit Size | Each |
Type | Controlled-rate freezer |
Capacity (English) | 1.7 cu. ft. |
Capacity (Metric) | 48 L |
Temperature Range | -180° to +50 °C |
Cabinet Material | Stainless Steel |
Exterior Finish | Powder-coated Steel |
Certifications/Compliance | cULus |
Display | Touchscreen User Interface |
Warranty | Warranty varies by region. Contact your local sales representative for more information |
Model | Medical Device with Printer |
Sample Loading | Front-loading |
Dimensions (DxWxH) Exterior | 24.3 x 49.3 x 21.7 in. (61 x 125.2 x 55.1 cm) |
Dimensions (D x W x H) Interior | 13 x 19 x 12 in. (33 x 48.3 x 30.5 cm) |
Data Outputs | USB data export |
On-Board Datalogging | Yes |
PC Programmability | PC Interface Software Supported |
Connectivity | Thermo Fisher Connect compatible |
Amperage | 12 A |
Plug Type | NEMA 5-15 P |
Electrical Requirements | 120 V, 60Hz |
Vial Capacity | <1185 |
Weight (English) | 191 lb. |
Weight (Metric) | 86.6 kg |
Unit Size | Each |
Type | Controlled-rate freezer |
Capacity (English) | 0.6 cu. ft. |
Capacity (Metric) | 17 L |
Temperature Range | -180° to +50 °C |
Cabinet Material | Stainless Steel |
Exterior Finish | Powder-coated Steel |
Certifications/Compliance | cULus |
Display | Touchscreen User Interface |
Warranty | Warranty varies by region. Contact your local sales representative for more information |
Model | Medical Device without Printer |
Sample Loading | Front-loading |
Dimensions (DxWxH) Exterior | 24.3 x 37.3 x 21.7 in. (61 x 94.7 x 55.1 cm) |
Dimensions (D x W x H) Interior | 13 x 7 x 12 in. (33 x 17.8 x 30.5 cm) |
Data Outputs | USB data export |
On-Board Datalogging | Yes |
PC Programmability | PC Interface Software Supported |
Connectivity | Thermo Fisher Connect compatible |
Amperage | 12 A |
Plug Type | NEMA 5-15 P |
Electrical Requirements | 120 V, 60Hz |
Vial Capacity | <380 |
Weight (English) | 154 lb. |
Weight (Metric) | 69.8 kg |
Unit Size | Each |
Type | Controlled-rate freezer |
Capacity (English) | 1.2 cu. ft. |
Capacity (Metric) | 34 L |
Temperature Range | -180° to +50 °C |
Cabinet Material | Stainless Steel |
Exterior Finish | Powder-coated Steel |
Certifications/Compliance | cULus |
Display | Touchscreen User Interface |
Warranty | Warranty varies by region. Contact your local sales representative for more information |
Model | Medical Device without Printer |
Sample Loading | Front-loading |
Dimensions (DxWxH) Exterior | 24.3 x 43.3 x 21.7 in. (61 x 109.9 x 55.1 cm) |
Dimensions (D x W x H) Interior | 13 x 13 x 12 in. (33 x 33 x 30.5 cm) |
Data Outputs | USB data export |
On-Board Datalogging | Yes |
PC Programmability | PC Interface Software Supported |
Connectivity | Thermo Fisher Connect compatible |
Amperage | 12 A |
Plug Type | NEMA 5-15 P |
Electrical Requirements | 120 V, 60Hz |
Vial Capacity | <800 |
Weight (English) | 174 lb. |
Weight (Metric) | 78.9 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Model | Electrical Requirements | Capacity (Metric) | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
TSCM48MA | Each | Medical Device without Printer | 120 V, 60Hz | 48 L | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TSCM17EA | Each | Medical Device with Printer | 120 V/60hz | 17 L | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TSCM34EA | Each | Medical Device with Printer | 120 V, 60Hz | 34 L | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TSCM48EA | Each | Medical Device with Printer | 120 V, 60Hz | 48 L | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TSCM17MA | Each | Medical Device without Printer | 120 V, 60Hz | 17 L | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TSCM34MA | Each | Medical Device without Printer | 120 V, 60Hz | 34 L | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Thermo Scientific CryoMed Controlled-Rate Freezers (CRF) are designed with reliability, protection, and data traceability in mind for your sample preparation and GMP production needs.
User-friendly operation with enhanced data traceability
Real-time run monitoring for sample protection
Reliable temperature performance for high throughput usage
Warranty varies by region. Check with your local representative for more information