Thermo Scientific™

Precision™ General Purpose Baths

Catalog number: TSGP05
Have Questions?
Thermo Scientific™

Precision™ General Purpose Baths

Catalog number: TSGP05
Have Questions?
Support a wide range of applications with Thermo Scientific™ Precision™ general purpose water baths, designed to maintain water temperature from ambient to 100°C. These rugged, high-performance baths range from 2L to 28L, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, and easily clean the chamber with its seamless stainless steel interior.
 
Catalog Number
TSGP05
Unit Size
Each
Model
Precision GP 05
Description
5L General Purpose Water Bath
Capacity (Metric)
5 L
Price (USD)
Availability
-
Full specifications
Quantity
Chamber MaterialStainless Steel
Controller TypeDigital
Description5L General Purpose Water Bath
Capacity (Metric)5 L
Certifications/ComplianceUL, CE
Temperature RangeAmbient to 100°C
DisplayMonochrome LCD
Heating Capacity300 w
IncludesClear Polycarbonate Gable Cover and Rubber Duck
MaterialEpoxy Powder-coated Steel
ModelPrecision GP 05
Temperature Presets4
Temperature Stability±0.1°C
Temperature Uniformity±0.2°C
Dimensions (L x W x H)9.7 x 14 x 9.1 in. (246 x 355 x 232 mm)
Electrical Requirements120/230 V 50/60 Hz
Amperage2.2-2.7 / 1.0-1.3 (120V/230V)
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Precision GP 02
Description
2L General Purpose Water Bath
Capacity (Metric)
2 L
Price (USD)
Availability
-
Full specifications
Quantity
Chamber MaterialStainless Steel
Controller TypeDigital
Description2L General Purpose Water Bath
Capacity (Metric)2 L
Certifications/ComplianceUL, CE
Temperature RangeAmbient to 90°C
DisplayMonochrome LCD
Heating Capacity200 w
IncludesClear Polycarbonate Gable Cover and Rubber Duck
MaterialEpoxy Powder-coated Steel
ModelPrecision GP 02
Temperature Presets4
Temperature Stability±0.1°C
Temperature Uniformity±0.2°C
Dimensions (L x W x H)9.1 x 7.8 x 9.2 in. (230 x 199 x 233 mm)
Electrical Requirements120/230 V 50/60 Hz
Amperage1.5-1.8 / 0.7-0.9 (120V/230V)
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Precision GP 2S
Description
2L Shallow General Purpose Water Bath
Capacity (Metric)
2 L
Price (USD)
Availability
-
Full specifications
Quantity
Chamber MaterialStainless Steel
Controller TypeDigital
Description2L Shallow General Purpose Water Bath
Capacity (Metric)2 L
Certifications/ComplianceUL, CE
Temperature RangeAmbient to 100°C
DisplayMonochrome LCD
Heating Capacity300 w
IncludesClear Polycarbonate Gable Cover and Rubber Duck
MaterialEpoxy Powder-coated Steel
ModelPrecision GP 2S
Temperature Presets4
Temperature Stability±0.1°C
Temperature Uniformity±0.2°C
Dimensions (L x W x H)9.7 x 14 x 9.1 in. (246 x 355 x 232 mm)
Electrical Requirements120/230 V 50/60 Hz
Amperage2.2-2.7 / 1.0-1.3 (120V/230V)
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Precision GP 10
Description
10L General Purpose Water Bath
Capacity (Metric)
10 L
Price (USD)
Availability
-
Full specifications
Quantity
Chamber MaterialStainless Steel
Controller TypeDigital
Description10L General Purpose Water Bath
Capacity (Metric)10 L
Certifications/ComplianceUL, CE
Temperature RangeAmbient to 100°C
DisplayMonochrome LCD
Heating Capacity800 w
IncludesClear Polycarbonate Gable Cover and Rubber Duck
MaterialEpoxy Powder-coated Steel
ModelPrecision GP 10
Temperature Presets4
Temperature Stability±0.1°C
Temperature Uniformity±0.2°C
Dimensions (L x W x H)15.5 x 15.1 x 9.2 in. (393 x 383 x 233 mm)
Electrical Requirements120/230 V 50/60 Hz
Amperage6.0-7.0 / 2.8-3.4 (120V/230V)
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Precision GP 20
Description
20L General Purpose Water Bath
Capacity (Metric)
20 L
Price (USD)
Availability
-
Full specifications
Quantity
Chamber MaterialStainless Steel
Controller TypeDigital
Description20L General Purpose Water Bath
Capacity (Metric)20 L
Certifications/ComplianceUL, CE
Temperature RangeAmbient to 100°C
DisplayMonochrome LCD
Heating Capacity1200 w
IncludesClear Polycarbonate Gable Cover and Rubber Duck
MaterialEpoxy Powder-coated Steel
ModelPrecision GP 20
Temperature Presets4
Temperature Stability±0.1°C
Temperature Uniformity±0.2°C
Dimensions (L x W x H)15.4 x 21.8 x 9.2 in. (392 x 555 x 233 mm)
Electrical Requirements120/230 V 50/60 Hz
Amperage9.0-10.5 / 4.3-5.0 (120V/230V)
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Precision GP 28
Description
28L General Purpose Water Bath
Capacity (Metric)
28 L
Price (USD)
Availability
-
Full specifications
Quantity
Chamber MaterialStainless Steel
Controller TypeDigital
Description28L General Purpose Water Bath
Capacity (Metric)28 L
Certifications/ComplianceUL, CE
Temperature RangeAmbient to 100°C
DisplayMonochrome LCD
Heating Capacity1200 w
IncludesClear Polycarbonate Gable Cover and Rubber Duck
MaterialEpoxy Powder-coated Steel
ModelPrecision GP 28
Temperature Presets4
Temperature Stability±0.1°C
Temperature Uniformity±0.2°C
Dimensions (L x W x H)15.4 x 21.8 x 11.1 in. (392 x 555 x 282 mm)
Electrical Requirements120/230 V 50/60 Hz
Amperage9.0-10.5 / 4.3-5.0 (120V/230V)
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Precision GP 15D
Description
5L & 10L Dual General Purpose Water Bath
Capacity (Metric)
15 L
Price (USD)
Availability
-
Full specifications
Quantity
Chamber MaterialStainless Steel
Controller TypeDigital
Description5L & 10L Dual General Purpose Water Bath
Capacity (Metric)15 L
Certifications/ComplianceUL, CE
Temperature RangeAmbient to 100°C
DisplayMonochrome LCD
Heating Capacity1100 w
Includes2 Clear Polycarbonate Gable Covers and Rubber Duck
MaterialEpoxy Powder-coated Steel
ModelPrecision GP 15D
Temperature Presets4
Temperature Stability±0.1°C
Temperature Uniformity±0.2°C
Dimensions (L x W x H)15.4 x 23.1 x 9.2 in. (392 x 587 x 233 mm)
Electrical Requirements120/230 V 50/60 Hz
Amperage8.2-9.7 / 3.8-4.7 (120V/230V)
Unit SizeEach
Showing 7 of 7
Catalog NumberSpecificationsUnit SizeModelDescriptionCapacity (Metric)Price (USD)AvailabilityQuantity
TSGP05Full specifications
EachPrecision GP 055L General Purpose Water Bath5 L
-
Chamber MaterialStainless Steel
Controller TypeDigital
Description5L General Purpose Water Bath
Capacity (Metric)5 L
Certifications/ComplianceUL, CE
Temperature RangeAmbient to 100°C
DisplayMonochrome LCD
Heating Capacity300 w
IncludesClear Polycarbonate Gable Cover and Rubber Duck
MaterialEpoxy Powder-coated Steel
ModelPrecision GP 05
Temperature Presets4
Temperature Stability±0.1°C
Temperature Uniformity±0.2°C
Dimensions (L x W x H)9.7 x 14 x 9.1 in. (246 x 355 x 232 mm)
Electrical Requirements120/230 V 50/60 Hz
Amperage2.2-2.7 / 1.0-1.3 (120V/230V)
Unit SizeEach
TSGP02Full specifications
EachPrecision GP 022L General Purpose Water Bath2 L
-
Chamber MaterialStainless Steel
Controller TypeDigital
Description2L General Purpose Water Bath
Capacity (Metric)2 L
Certifications/ComplianceUL, CE
Temperature RangeAmbient to 90°C
DisplayMonochrome LCD
Heating Capacity200 w
IncludesClear Polycarbonate Gable Cover and Rubber Duck
MaterialEpoxy Powder-coated Steel
ModelPrecision GP 02
Temperature Presets4
Temperature Stability±0.1°C
Temperature Uniformity±0.2°C
Dimensions (L x W x H)9.1 x 7.8 x 9.2 in. (230 x 199 x 233 mm)
Electrical Requirements120/230 V 50/60 Hz
Amperage1.5-1.8 / 0.7-0.9 (120V/230V)
Unit SizeEach
TSGP2SFull specifications
EachPrecision GP 2S2L Shallow General Purpose Water Bath2 L
-
Chamber MaterialStainless Steel
Controller TypeDigital
Description2L Shallow General Purpose Water Bath
Capacity (Metric)2 L
Certifications/ComplianceUL, CE
Temperature RangeAmbient to 100°C
DisplayMonochrome LCD
Heating Capacity300 w
IncludesClear Polycarbonate Gable Cover and Rubber Duck
MaterialEpoxy Powder-coated Steel
ModelPrecision GP 2S
Temperature Presets4
Temperature Stability±0.1°C
Temperature Uniformity±0.2°C
Dimensions (L x W x H)9.7 x 14 x 9.1 in. (246 x 355 x 232 mm)
Electrical Requirements120/230 V 50/60 Hz
Amperage2.2-2.7 / 1.0-1.3 (120V/230V)
Unit SizeEach
TSGP10Full specifications
EachPrecision GP 1010L General Purpose Water Bath10 L
-
Chamber MaterialStainless Steel
Controller TypeDigital
Description10L General Purpose Water Bath
Capacity (Metric)10 L
Certifications/ComplianceUL, CE
Temperature RangeAmbient to 100°C
DisplayMonochrome LCD
Heating Capacity800 w
IncludesClear Polycarbonate Gable Cover and Rubber Duck
MaterialEpoxy Powder-coated Steel
ModelPrecision GP 10
Temperature Presets4
Temperature Stability±0.1°C
Temperature Uniformity±0.2°C
Dimensions (L x W x H)15.5 x 15.1 x 9.2 in. (393 x 383 x 233 mm)
Electrical Requirements120/230 V 50/60 Hz
Amperage6.0-7.0 / 2.8-3.4 (120V/230V)
Unit SizeEach
TSGP20Full specifications
EachPrecision GP 2020L General Purpose Water Bath20 L
-
Chamber MaterialStainless Steel
Controller TypeDigital
Description20L General Purpose Water Bath
Capacity (Metric)20 L
Certifications/ComplianceUL, CE
Temperature RangeAmbient to 100°C
DisplayMonochrome LCD
Heating Capacity1200 w
IncludesClear Polycarbonate Gable Cover and Rubber Duck
MaterialEpoxy Powder-coated Steel
ModelPrecision GP 20
Temperature Presets4
Temperature Stability±0.1°C
Temperature Uniformity±0.2°C
Dimensions (L x W x H)15.4 x 21.8 x 9.2 in. (392 x 555 x 233 mm)
Electrical Requirements120/230 V 50/60 Hz
Amperage9.0-10.5 / 4.3-5.0 (120V/230V)
Unit SizeEach
TSGP28Full specifications
EachPrecision GP 2828L General Purpose Water Bath28 L
-
Chamber MaterialStainless Steel
Controller TypeDigital
Description28L General Purpose Water Bath
Capacity (Metric)28 L
Certifications/ComplianceUL, CE
Temperature RangeAmbient to 100°C
DisplayMonochrome LCD
Heating Capacity1200 w
IncludesClear Polycarbonate Gable Cover and Rubber Duck
MaterialEpoxy Powder-coated Steel
ModelPrecision GP 28
Temperature Presets4
Temperature Stability±0.1°C
Temperature Uniformity±0.2°C
Dimensions (L x W x H)15.4 x 21.8 x 11.1 in. (392 x 555 x 282 mm)
Electrical Requirements120/230 V 50/60 Hz
Amperage9.0-10.5 / 4.3-5.0 (120V/230V)
Unit SizeEach
TSGP15DFull specifications
EachPrecision GP 15D5L & 10L Dual General Purpose Water Bath15 L
-
Chamber MaterialStainless Steel
Controller TypeDigital
Description5L & 10L Dual General Purpose Water Bath
Capacity (Metric)15 L
Certifications/ComplianceUL, CE
Temperature RangeAmbient to 100°C
DisplayMonochrome LCD
Heating Capacity1100 w
Includes2 Clear Polycarbonate Gable Covers and Rubber Duck
MaterialEpoxy Powder-coated Steel
ModelPrecision GP 15D
Temperature Presets4
Temperature Stability±0.1°C
Temperature Uniformity±0.2°C
Dimensions (L x W x H)15.4 x 23.1 x 9.2 in. (392 x 587 x 233 mm)
Electrical Requirements120/230 V 50/60 Hz
Amperage8.2-9.7 / 3.8-4.7 (120V/230V)
Unit SizeEach
Showing 7 of 7
  • Free up valuable bench space with smaller footprint, compared to previous models
  • Advanced microprocessor controller is designed for extended functionality
  • Protect your work with audible alarms
  • Conveniently save commonly used settings with four temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Simplify operation with quick disconnect drain on 10, 20, and 28L and dual models
  • Warranty varies by country, please contact us for details
Not for use for IVD/MD in some countries.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text