Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Achieve the sensitivity to perform routine quantitative analyses with remarkable speed and robustness. The Thermo Scientific™ TSQ Quantis™ MD Series mass spectrometer can be used by clinical diagnostic laboratories to meet their routine requirements for laboratory developed tests (LDTs). With Active Ion Management (AIM+) technology,the TSQ Quantis MD Series delivers confident quantitation for routine analyses of human specimens.
Type | Triple Quadrupole LC-MS |
Mass Range | 5 to 3000 m/z |
Resolution | Q1 and Q3 adjustable to 0.4 Da peak width (FWHM) across the entire mass range |
Certifications/Compliance | FDA-listed, CE-IVDR in process |
For Use With (Application) | Identify and quantify inorganic and organic compound in human specimens |
Weight (Metric) | TSQ Quantis MD Series: 125 kg (275 lb.), Leybold Ecodry™ 65 Plus forepump: 43 kg (95 lb.) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Type | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
TSQ02-21001 | Each | Triple Quadrupole LC-MS | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
As a component of an LDT method or workflow, validation of the LDT method or workflow is the responsibility of the clinical laboratory.
Intended Use
The TSQ Quantis MD Series mass spectrometer is intended to identify and quantify inorganic and organic compound in human specimens. For in vitro diagnostic use only by trained, qualified laboratory personnel. For in vitro diagnostic applications only.
Indications for Use
The TSQ Altis MD Series mass spectrometer will be used by clinical diagnostic laboratories as a component of a laboratory developed test (LDT) method or workflow.
Contraindications of Use
For in vitro diagnostic applications only. The TSQ Altis MD Series mass spectrometer is to be operated only with hardware or software labeled for in vitro diagnostic use.
Limitations of Use
The TSQ Quantis MD Series mass spectrometer is compatible with the following Thermo Fisher Scientific instruments:
As a component of an LDT method or workflow, validation of the LDT method or workflow is the responsibility of the clinical laboratory.