| TSX3004BA | Full specifications | Each | NEMA 5-15 | 115V, 60Hz | Glass | 29.2 cu. ft. | Request A Quote |
Description | TSX Series High-Performance Blood Bank Refrigerator | Type | High-Performance Refrigerator | Capacity (English) | 29.2 cu. ft. | Capacity (Metric) | 827 L | Temperature (Setpoint) | 3°-7°C (4°C) | Refrigerant | R290 | Door Style | Glass | Drawers | Stainless Steel (Drawer) | No. of Drawers | 6 | Insulation | Water-Blown Foam | Certifications/Compliance | UL, ENERGYSTAR, cUL, FDA, AABB SCoPE | Display | Microprocessor | Product Line | TSX Series | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Standard | Smart View Compatibility | Smart-Vue Compatible | Dimensions (DxWxH) Exterior | 37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm) | Dimensions (D x W x H) Interior | 28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm) | Depth (English) Exterior | 37.3 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 94.7 cm | Depth (Metric) Interior | 72.3 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58.0 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 34.0 in. | Width (English) Interior | 30 in. | Width (Metric) Exterior | 86.4 cm | Width (Metric) Interior | 76.2 cm | Amperage | 15 A | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Shipping Weight (English) | 554 lb. | Shipping Weight (Metric) | 251 kg | Weight (English) | 486 lb. | Weight (Metric) | 221 kg | Unit Size | Each |
|
| TSX1204BD | Full specifications | Each | NEMA 6-15 | 208-230V, 60Hz | Glass | 11.5 cu. ft. | Request A Quote |
Description | TSX Series High-Performance Blood Bank Refrigerator | Type | High-Performance Refrigerator | Capacity (English) | 11.5 cu. ft. | Capacity (Metric) | 326 L | Temperature (Setpoint) | 3°-7°C (4°C) | Refrigerant | R290 | Door Style | Glass | Drawers | Stainless Steel (Drawer) | No. of Drawers | 6 | Insulation | Water-Blown Foam | Certifications/Compliance | UL, ENERGYSTAR, cUL, FDA, AABB SCoPE | Display | Microprocessor | Product Line | TSX Series | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Standard | Smart View Compatibility | Smart-Vue Compatible | Dimensions (DxWxH) Exterior | 30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm) | Dimensions (D x W x H) Interior | 21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm) | Dimensions (L x W x H) Exterior | 30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm) | Depth (English) Exterior | 30.5 in. | Depth (English) Interior | 21.8 in. | Depth (Metric) Exterior | 77.5 cm | Depth (Metric) Interior | 55.4 cm | Height (English) Exterior | 73.0 in. | Height (English) Interior | 52.4 in. | Height (Metric) Exterior | 185.4 cm | Height (Metric) Interior | 133.1 cm | Width (English) Exterior | 24.0 in. | Width (English) Interior | 20 in. | Width (Metric) Exterior | 61.9 cm | Width (Metric) Interior | 50.8 cm | Amperage | 15 A | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Shipping Weight (English) | 404 lb. | Shipping Weight (Metric) | 183 kg | Weight (English) | 350 lb. | Weight (Metric) | 159 kg | Unit Size | Each |
|
| TSX1204BV | Full specifications | Each | CEE 7/7 | 208-230V, 50Hz | Glass | 11.5 cu. ft. | Request A Quote |
Description | TSX Series High-Performance Blood Bank Refrigerator | Type | High-Performance Refrigerator | Capacity (English) | 11.5 cu. ft. | Capacity (Metric) | 326 L | Temperature (Setpoint) | 3°-7°C (4°C) | Refrigerant | R290 | Door Style | Glass | Drawers | Stainless Steel (Drawer) | No. of Drawers | 6 | Insulation | Water-Blown Foam | Certifications/Compliance | UL, cUL, CE, FDA, MDD 93/42/EEC (Class IIa), AABB SCoPE | Display | Microprocessor | Product Line | TSX Series | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Standard | Smart View Compatibility | Smart-Vue Compatible | Dimensions (DxWxH) Exterior | 30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm) | Dimensions (D x W x H) Interior | 21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm) | Dimensions (L x W x H) Exterior | 30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm) | Depth (English) Exterior | 30.5 in. | Depth (English) Interior | 21.8 in. | Depth (Metric) Exterior | 77.5 cm | Depth (Metric) Interior | 55.4 cm | Height (English) Exterior | 73.0 in. | Height (English) Interior | 52.4 in. | Height (Metric) Exterior | 185.4 cm | Height (Metric) Interior | 133.1 cm | Width (English) Exterior | 24.0 in. | Width (English) Interior | 20 in. | Width (Metric) Exterior | 61.9 cm | Width (Metric) Interior | 50.8 cm | Amperage | 15 A | Plug Type | CEE 7/7 | Voltage | 230 V | Electrical Requirements | 208-230V, 50Hz | Frequency | 50/60 Hz | Green Features | Energy efficient | Shipping Weight (English) | 404 lb. | Shipping Weight (Metric) | 183 kg | Weight (English) | 350 lb. | Weight (Metric) | 159 kg | Unit Size | Each |
|
| TSX2304BA | Full specifications | Each | NEMA 5-15 | 115V, 60Hz | Glass | 23 cu. ft. | Request A Quote |
Description | TSX Series High-Performance Blood Bank Refrigerator | Type | Blood Bank Refrigerator | Capacity (English) | 23 cu. ft. | Capacity (Metric) | 650 L | Temperature (Setpoint) | 3°-7°C (4°C) | Refrigerant | R290 | Door Style | Glass | Drawers | Stainless Steel (Drawer) | No. of Drawers | 7 | Insulation | Water-Blown Foam | Certifications/Compliance | UL, ENERGYSTAR, cUL, FDA, AABB SCoPE | Display | Microprocessor | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Standard | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.8 x 28 x 78.6 in. (96 x 71.1 x 199.6 cm) | Depth (English) Exterior | 37.9 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.2 cm | Depth (Metric) Interior | 72.3 cm | Height (English) Exterior | 78.6 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.6 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 28 in. | Width (English) Interior | 24 in. | Width (Metric) Exterior | 71.1 cm | Width (Metric) Interior | 61 cm | Amperage | 15 A | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Shipping Weight (English) | 526 lb. | Shipping Weight (Metric) | 239 kg | Weight (English) | 485 lb. | Weight (Metric) | 220 kg | Unit Size | Each |
|
| TSX3004BV | Full specifications | Each | CEE 7/7 | 208-230V, 50Hz | Glass | 29.2 cu. ft. | Request A Quote |
Description | TSX Series High-Performance Blood Bank Refrigerator | Type | High-Performance Refrigerator | Capacity (English) | 29.2 cu. ft. | Capacity (Metric) | 827 L | Temperature (Setpoint) | 3°-7°C (4°C) | Refrigerant | R290 | Door Style | Glass | Drawers | Stainless Steel (Drawer) | No. of Drawers | 6 | Insulation | Water-Blown Foam | Certifications/Compliance | UL, cUL, CE, FDA, MDD 93/42/EEC (Class IIa), AABB SCoPE | Display | Microprocessor | Product Line | TSX Series | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Standard | Smart View Compatibility | Smart-Vue Compatible | Dimensions (DxWxH) Exterior | 37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm) | Dimensions (D x W x H) Interior | 28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm) | Depth (English) Exterior | 37.3 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 94.7 cm | Depth (Metric) Interior | 72.3 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58.0 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 34.0 in. | Width (English) Interior | 30 in. | Width (Metric) Exterior | 86.4 cm | Width (Metric) Interior | 76.2 cm | Amperage | 15 A | Plug Type | CEE 7/7 | Voltage | 230 V | Electrical Requirements | 208-230V, 50Hz | Frequency | 50/60 Hz | Green Features | Energy efficient | Shipping Weight (English) | 554 lb. | Shipping Weight (Metric) | 251 kg | Weight (English) | 486 lb. | Weight (Metric) | 221 kg | Unit Size | Each |
|
| TSX5004BD | Full specifications | Each | NEMA 6-15 | 208-230V, 60Hz | Double Glass | 51.1 cu. ft. | Request A Quote |
Type | High-Performance Refrigerator | Capacity (English) | 51.1 cu. ft. | Capacity (Metric) | 1447 L | Temperature (Setpoint) | 3°-7°C (4°C) | Refrigerant | R290 | Door Style | Double Glass | No. of Doors | 2 | Drawers | Stainless Steel (Drawer) | No. of Drawers | 14 | Insulation | Water-Blown Foam | Certifications/Compliance | UL, cUL, ENERGYSTAR, FDA, AABB SCoPE | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Standard | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.8 x 56.5 x 78.5 in. (96 x 143.5 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.0 cm | Depth (Metric) Interior | 72.4 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Amperage | 15 A (CB) | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 60Hz | Frequency | 50/60 Hz | Green Features | Energy efficient | Unit Size | Each |
|
| TSX5004BV | Full specifications | Each | CEE 7/7 | 208-230V, 50Hz | Double Glass | 51.1 cu. ft. | Request A Quote |
Capacity (English) | 51.1 cu. ft. | Capacity (Metric) | 1447 L | Temperature (Setpoint) | 3°-7°C (4°C) | Refrigerant | R290 | Door Style | Double Glass | No. of Doors | 2 | Drawers | Stainless Steel (Drawer) | No. of Drawers | 14 | Certifications/Compliance | UL, cUL, CE, FDA, MDD 93/42/EEC (Class IIa), AABB SCoPE | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Standard | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.9 x 56.5 x 78.5 in. (96.2 x 143.5 x 199.4 cm) | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.0 cm | Depth (Metric) Interior | 72.4 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Amperage | 15 A (CB) | Plug Type | CEE 7/7 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 50Hz | Frequency | 50/60 Hz | Green Features | Energy efficient | Unit Size | Each |
|
| TSX1204BA | Full specifications | Each | NEMA 5-15 | 115V, 60Hz | Glass | 11.5 cu. ft. | Request A Quote |
Description | TSX Series High-Performance Blood Bank Refrigerator | Type | High-Performance Refrigerator | Capacity (English) | 11.5 cu. ft. | Capacity (Metric) | 326 L | Temperature (Setpoint) | 3°-7°C (4°C) | Refrigerant | R290 | Door Style | Glass | Drawers | Stainless Steel (Drawer) | No. of Drawers | 6 | Insulation | Water-Blown Foam | Certifications/Compliance | UL, ENERGYSTAR, cUL, FDA, AABB SCoPE | Display | Microprocessor | Product Line | TSX Series | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Standard | Smart View Compatibility | Smart-Vue Compatible | Dimensions (DxWxH) Exterior | 30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm) | Dimensions (D x W x H) Interior | 21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm) | Dimensions (L x W x H) Exterior | 30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm) | Depth (English) Exterior | 30.5 in. | Depth (English) Interior | 21.8 in. | Depth (Metric) Exterior | 77.5 cm | Depth (Metric) Interior | 55.4 cm | Height (English) Exterior | 73.0 in. | Height (English) Interior | 52.4 in. | Height (Metric) Exterior | 185.4 cm | Height (Metric) Interior | 133.1 cm | Width (English) Exterior | 24.0 in. | Width (English) Interior | 20 in. | Width (Metric) Exterior | 61.9 cm | Width (Metric) Interior | 50.8 cm | Amperage | 15 A | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Shipping Weight (English) | 404 lb. | Shipping Weight (Metric) | 183 kg | Weight (English) | 350 lb. | Weight (Metric) | 159 kg | Unit Size | Each |
|
| TSX5004BA | Full specifications | Each | NEMA 5-15 | 115V, 60Hz | Double Glass | 51.1 cu. ft. | Request A Quote |
Type | High-Performance Refrigerator | Capacity (English) | 51.1 cu. ft. | Capacity (Metric) | 1447 L | Temperature (Setpoint) | 3°-7°C (4°C) | Refrigerant | R290 | Door Style | Double Glass | No. of Doors | 2 | Drawers | Stainless Steel (Drawer) | No. of Drawers | 14 | Insulation | Water-Blown Foam | Certifications/Compliance | UL, ENERGYSTAR, cUL, FDA, AABB SCoPE | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Standard | Smart View Compatibility | Smart-Vue Compatible | Dimensions (D x W x H) Interior | 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.8 x 56.5 x 78.5 in. (96 x 143.5 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.0 cm | Depth (Metric) Interior | 72.4 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Amperage | 15 A (CB) | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Unit Size | Each |
|
| TSX3004BD | Full specifications | Each | NEMA 6-15 | 208-230V, 60Hz | Glass | 29.2 cu. ft. | Request A Quote |
Description | TSX Series High-Performance Blood Bank Refrigerator | Type | High-Performance Refrigerator | Capacity (English) | 29.2 cu. ft. | Capacity (Metric) | 827 L | Temperature (Setpoint) | 3°-7°C (4°C) | Refrigerant | R290 | Door Style | Glass | Drawers | Stainless Steel (Drawer) | No. of Drawers | 6 | Insulation | Water-Blown Foam | Certifications/Compliance | UL, ENERGYSTAR, cUL, FDA, AABB SCoPE | Display | Microprocessor | Product Line | TSX Series | Defrost | Automatic | Monitoring Options | Alarm, Recorder | Chart Recorder | Standard | Smart View Compatibility | Smart-Vue Compatible | Dimensions (DxWxH) Exterior | 37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm) | Dimensions (D x W x H) Interior | 28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm) | Depth (English) Exterior | 37.3 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 94.7 cm | Depth (Metric) Interior | 72.3 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58.0 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 34.0 in. | Width (English) Interior | 30 in. | Width (Metric) Exterior | 86.4 cm | Width (Metric) Interior | 76.2 cm | Amperage | 15 A | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Shipping Weight (English) | 554 lb. | Shipping Weight (Metric) | 251 kg | Weight (English) | 486 lb. | Weight (Metric) | 221 kg | Unit Size | Each |
|