Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | High-Performance Freezer |
Capacity (English) | 29.2 cu. ft. |
Capacity (Metric) | 827 L |
Temperature (Setpoint) | -25°C to -15°C (-20°C) |
Door Style | Solid |
No. of Doors | 1 |
Shelves | 4 |
Certifications/Compliance | UL, ENERGYSTAR, cUL |
Display | Microprocessor |
Product Line | TSX Series |
Defrost | Manual |
Dimensions (DxWxH) Exterior | 38.9 x 34.0 x 78.5 in. (99.0 x 86.4 x 199.4 cm) |
Dimensions (D x W x H) Interior | 28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm) |
Depth (English) Exterior | 38.9 in. |
Depth (English) Interior | 28.5 in. |
Depth (Metric) Exterior | 99.0 cm |
Depth (Metric) Interior | 72.3 cm |
Height (English) Exterior | 78.5 in. |
Height (English) Interior | 58 in. |
Height (Metric) Exterior | 199.4 cm |
Height (Metric) Interior | 147.3 cm |
Width (English) Exterior | 34.0 in. |
Width (English) Interior | 30 in. |
Width (Metric) Exterior | 86.4 cm |
Width (Metric) Interior | 76.2 cm |
Monitoring Options | Wireless |
Chart Recorder | Optional |
Smart View Compatibility | Smart-Vue Compatible |
Amperage | 15 A |
Plug Type | NEMA 5-15 |
Voltage | 115 V |
Electrical Requirements | 115V, 60Hz |
Frequency | 60 Hz |
Green Features | Energy efficient |
Refrigerant | R290 |
Shipping Weight (English) | 483 lb. |
Shipping Weight (Metric) | 219 kg |
Weight (English) | 415 lb. |
Weight (Metric) | 188 kg |
Rack Capacity | 4 |
Unit Size | Each |
Type | High-Performance Freezer |
Capacity (English) | 23 cu. ft. |
Capacity (Metric) | 650 L |
Temperature (Setpoint) | -25°C to -15°C (-20°C) |
Door Style | Solid |
No. of Doors | 1 |
Shelves | 4 |
Certifications/Compliance | UL, ENERGYSTAR, cUL |
Display | Microprocessor |
Product Line | TSX Series |
Warranty | Warranty varies by country, please contact us for details |
Defrost | Manual |
Dimensions (D x W x H) Interior | 28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm) |
Dimensions (L x W x H) Exterior | 37.5 x 28 x 78.6 in. (95.3 x 71.1 x 199.6 cm) |
Depth (English) Exterior | 37.5 in. |
Depth (English) Interior | 28.5 in. |
Depth (Metric) Exterior | 95.3 cm |
Depth (Metric) Interior | 72.3 cm |
Height (English) Exterior | 78.6 in. |
Height (English) Interior | 58 in. |
Height (Metric) Exterior | 199.6 cm |
Height (Metric) Interior | 147.3 cm |
Width (English) Exterior | 28 in. |
Width (English) Interior | 24 in. |
Width (Metric) Exterior | 71.1 cm |
Width (Metric) Interior | 61 cm |
Monitoring Options | Wireless |
Chart Recorder | Optional |
Smart View Compatibility | Smart-Vue Compatible |
Amperage | 4.3 A |
Plug Type | NEMA 5-15 |
Voltage | 115 V |
Electrical Requirements | 115V, 60Hz |
Frequency | 60 Hz |
Green Features | Energy efficient |
Refrigerant | R290 |
Shipping Weight (English) | 442 lb. |
Shipping Weight (Metric) | 200 kg |
Weight (English) | 388 lb. |
Weight (Metric) | 176 kg |
Rack Capacity | 8 |
Unit Size | Each |
Type | High-Performance Freezer |
Capacity (English) | 29.2 cu. ft. |
Capacity (Metric) | 827 L |
Temperature (Setpoint) | -25°C to -15°C (-20°C) |
Door Style | Solid |
No. of Doors | 1 |
Shelves | 4 |
Certifications/Compliance | UL, ENERGYSTAR, cUL |
Display | Microprocessor |
Product Line | TSX Series |
Defrost | Manual |
Dimensions (DxWxH) Exterior | 38.9 x 34.0 x 78.5 in. (99.0 x 86.4 x 199.4 cm) |
Dimensions (D x W x H) Interior | 28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm) |
Depth (English) Exterior | 38.9 in. |
Depth (English) Interior | 28.5 in. |
Depth (Metric) Exterior | 99.0 cm |
Depth (Metric) Interior | 72.3 cm |
Height (English) Exterior | 78.5 in. |
Height (English) Interior | 58 in. |
Height (Metric) Exterior | 199.4 cm |
Height (Metric) Interior | 147.3 cm |
Width (English) Exterior | 34.0 in. |
Width (English) Interior | 30 in. |
Width (Metric) Exterior | 86.4 cm |
Width (Metric) Interior | 76.2 cm |
Monitoring Options | Wireless |
Chart Recorder | Optional |
Smart View Compatibility | Smart-Vue Compatible |
Amperage | 15 A |
Plug Type | NEMA 6-15 |
Voltage | 208/230 V |
Electrical Requirements | 208-230V, 60Hz |
Frequency | 60 Hz |
Green Features | Energy efficient |
Refrigerant | R290 |
Shipping Weight (English) | 483 lb. |
Shipping Weight (Metric) | 219 kg |
Weight (English) | 415 lb. |
Weight (Metric) | 188 kg |
Rack Capacity | 4 |
Unit Size | Each |
Type | High-Performance Freezer |
Capacity (English) | 29.2 cu. ft. |
Capacity (Metric) | 827 L |
Temperature (Setpoint) | -25°C to -15°C (-20°C) |
Door Style | Solid |
No. of Doors | 1 |
Shelves | 4 |
Certifications/Compliance | UL, cUL, CE |
Display | Microprocessor |
Product Line | TSX Series |
Defrost | Manual |
Dimensions (DxWxH) Exterior | 38.9 x 34.0 x 78.5 in. (99.0 x 86.4 x 199.4 cm) |
Dimensions (D x W x H) Interior | 28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm) |
Depth (English) Exterior | 38.9 in. |
Depth (English) Interior | 28.5 in. |
Depth (Metric) Exterior | 99.0 cm |
Depth (Metric) Interior | 72.3 cm |
Height (English) Exterior | 78.5 in. |
Height (English) Interior | 58 in. |
Height (Metric) Exterior | 199.4 cm |
Height (Metric) Interior | 147.3 cm |
Width (English) Exterior | 34.0 in. |
Width (English) Interior | 30 in. |
Width (Metric) Exterior | 86.4 cm |
Width (Metric) Interior | 76.2 cm |
Monitoring Options | Wireless |
Chart Recorder | Optional |
Smart View Compatibility | Smart-Vue Compatible |
Amperage | 15 A |
Plug Type | CEE 7/7 |
Voltage | 230 V |
Electrical Requirements | 208-230V, 50Hz |
Frequency | 50/60 Hz |
Green Features | Energy efficient |
Refrigerant | R290 |
Shipping Weight (English) | 483 lb. |
Shipping Weight (Metric) | 219 kg |
Weight (English) | 415 lb. |
Weight (Metric) | 188 kg |
Rack Capacity | 4 |
Unit Size | Each |
Type | High-Performance Freezer |
Capacity (English) | 23 cu. ft. |
Capacity (Metric) | 651.287 L |
Temperature (Setpoint) | -25°C to -15°C (-20°C) |
Door Style | Solid |
No. of Doors | 1 |
Shelves | 4 |
Certifications/Compliance | UL, cUL, ENERGYSTAR |
Display | Microprocessor |
Product Line | TSX Series |
Warranty | Warranty varies by country, please contact us for details |
Defrost | Manual |
Dimensions (D x W x H) Interior | 28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm) |
Dimensions (L x W x H) Exterior | 37.5 x 28 x 78.6 in. (95.3 x 71.1 x 199.6 cm) |
Depth (English) Exterior | 37.5 in. |
Depth (English) Interior | 28.5 in. |
Depth (Metric) Exterior | 95.3 cm |
Depth (Metric) Interior | 72.3 cm |
Height (English) Exterior | 78.6 in. |
Height (English) Interior | 58 in. |
Height (Metric) Exterior | 199.6 cm |
Height (Metric) Interior | 147.3 cm |
Width (English) Exterior | 28 in. |
Width (English) Interior | 24 in. |
Width (Metric) Exterior | 71.1 cm |
Width (Metric) Interior | 61 cm |
Monitoring Options | Wireless |
Chart Recorder | Optional |
Smart View Compatibility | Smart-Vue Compatible |
Amperage | 15 A |
Plug Type | NEMA 6-15 |
Voltage | 208/230 V |
Electrical Requirements | 208-230V, 60Hz |
Frequency | 60 Hz |
Green Features | Energy efficient |
Refrigerant | R290 |
Shipping Weight (English) | 421 lb. |
Shipping Weight (Metric) | 191 kg |
Weight (English) | 367 lb. |
Weight (Metric) | 166 kg |
Rack Capacity | 8 |
Unit Size | Each |
Type | High-Performance Freezer |
Capacity (English) | 23 cu. ft. |
Capacity (Metric) | 650 L |
Temperature (Setpoint) | -25°C to -15°C (-20°C) |
Door Style | Solid |
No. of Doors | 1 |
Shelves | 4 |
Certifications/Compliance | UL, cUL, CE |
Display | Microprocessor |
Product Line | TSX Series |
Warranty | Warranty varies by country, please contact us for details |
Defrost | Manual |
Dimensions (D x W x H) Interior | 28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm) |
Dimensions (L x W x H) Exterior | 37.5 x 28 x 78.6 in. (95.3 x 71.1 x 199.6 cm) |
Depth (English) Exterior | 37.5 in. |
Depth (English) Interior | 28.5 in. |
Depth (Metric) Exterior | 95.3 cm |
Depth (Metric) Interior | 72.3 cm |
Height (English) Exterior | 78.6 in. |
Height (English) Interior | 58 in. |
Height (Metric) Exterior | 199.6 cm |
Height (Metric) Interior | 147.3 cm |
Width (English) Exterior | 28 in. |
Width (English) Interior | 24 in. |
Width (Metric) Exterior | 71.1 cm |
Width (Metric) Interior | 61 cm |
Monitoring Options | Wireless |
Chart Recorder | Optional |
Smart View Compatibility | Smart-Vue Compatible |
Amperage | 16 A |
Plug Type | CEE 7/7 |
Voltage | 230 V |
Electrical Requirements | 208-230V, 50Hz |
Frequency | 50 Hz |
Green Features | Energy efficient |
Refrigerant | R290 |
Shipping Weight (English) | 421 lb. |
Shipping Weight (Metric) | 191 kg |
Weight (English) | 367 lb. |
Weight (Metric) | 166 kg |
Rack Capacity | 4 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Plug Type | Electrical Requirements | Dimensions (D x W x H) Interior | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
TSX3020FA | Each | NEMA 5-15 | 115V, 60Hz | 28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TSX2320FA | Each | NEMA 5-15 | 115V, 60Hz | 28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TSX3020FD | Each | NEMA 6-15 | 208-230V, 60Hz | 28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TSX3020FV | Each | CEE 7/7 | 208-230V, 50Hz | 28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TSX2320FD | Each | NEMA 6-15 | 208-230V, 60Hz | 28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TSX2320FV | Each | CEE 7/7 | 208-230V, 50Hz | 28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|