| TSX3030FD | Full specifications | Each | NEMA 6-15 | 208-230V, 60Hz | 29.2 cu. ft. | 827 L | Request A Quote |
Type | High-Performance Freezer | Capacity (English) | 29.2 cu. ft. | Capacity (Metric) | 827 L | Temperature (Setpoint) | -35° to -15°C (-30°C) | Door Style | Solid | No. of Doors | 1 | Shelves | 4 | Certifications/Compliance | UL, cUL, ENERGYSTAR, NSF 456 (When Purchased with 6916-2 Calibration Certificate) | Display | Microprocessor | Product Line | TSX Series | Defrost | Automatic | Dimensions (DxWxH) Exterior | 37.9 x 34.0 x 78.5 in. (96.2 x 86.4 x 199.4 cm) | Dimensions (D x W x H) Interior | 28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.9 x 34.0 x 78.5 in. (96.2 x 86.4 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.0 cm | Depth (Metric) Interior | 72.3 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58.0 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 34.0 in. | Width (English) Interior | 30 in. | Width (Metric) Exterior | 86.4 cm | Width (Metric) Interior | 76.2 cm | Monitoring Options | Wireless | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Amperage | 15 A | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Refrigerant | R290 | Shipping Weight (English) | 439 lb. | Shipping Weight (Metric) | 199 kg | Weight (English) | 371 lb. | Weight (Metric) | 168 kg | Rack Capacity | 4 | Unit Size | Each |
|
| TSX2330FA | Full specifications | Each | NEMA 5-15 | 115V, 60Hz | 23 cu. ft. | 650 L | Request A Quote |
Type | High-Performance Freezer | Capacity (English) | 23 cu. ft. | Capacity (Metric) | 650 L | Temperature (Setpoint) | -35° to -15°C (-30°C) | Door Style | Solid | No. of Doors | 1 | Shelves | 4 | Certifications/Compliance | UL, cUL, ENERGYSTAR, NSF 456 (When Purchased with 6916-2 Calibration Certificate) | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Dimensions (D x W x H) Interior | 28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.8 x 28 x 78.6 in. (96 x 71.1 x 199.6 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96 cm | Depth (Metric) Interior | 72.3 cm | Height (English) Exterior | 78.6 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.6 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 28 in. | Width (English) Interior | 24 in. | Width (Metric) Exterior | 71.1 cm | Width (Metric) Interior | 61 cm | Monitoring Options | Wireless | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Amperage | 15 A | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Refrigerant | R290 | Shipping Weight (English) | 423 lb. | Shipping Weight (Metric) | 198 kg | Weight (English) | 358 lb. | Weight (Metric) | 162 kg | Rack Capacity | 8 | Unit Size | Each |
|
| TSX5030FA | Full specifications | Each | NEMA 5-15 | 115V, 60Hz | 51.1 cu. ft. | 1447 L | Request A Quote |
Type | High-Performance Freezer | Capacity (English) | 51.1 cu. ft. | Capacity (Metric) | 1447 L | Temperature (Setpoint) | -35° to -15°C (-30°C) | Door Style | Double Solid | No. of Doors | 2 | Shelves | 8 | Certifications/Compliance | UL, ENERGYSTAR, cUL | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Dimensions (D x W x H) Interior | 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.8 x 56.5 x 78.5 in. (96 x 143.5 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.0 cm | Depth (Metric) Interior | 72.4 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Monitoring Options | Wireless | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Amperage | 20 A (CB) | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Refrigerant | R290 | Rack Capacity | 8 | Unit Size | Each |
|
| TSX5030FD | Full specifications | Each | NEMA 6-15 | 208-230V, 60Hz | 51.1 cu. ft. | 1447 L | Request A Quote |
Type | High-Performance Freezer | Capacity (English) | 51.1 cu. ft. | Capacity (Metric) | 1447 L | Temperature (Setpoint) | -35° to -15°C (-30°C) | Door Style | Double Solid | No. of Doors | 2 | Shelves | 8 | Certifications/Compliance | UL, cUL, ENERGYSTAR | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Dimensions (D x W x H) Interior | 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.8 x 56.5 x 78.5 in. (96 x 143.5 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.0 cm | Depth (Metric) Interior | 72.4 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Monitoring Options | Wireless | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Amperage | 15 A (CB) | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 60Hz | Frequency | 50/60 Hz | Green Features | Energy efficient | Refrigerant | R290 | Rack Capacity | 8 | Unit Size | Each |
|
| TSX5030FV | Full specifications | Each | CEE 7/7 | 208-230V, 50Hz | 51.1 cu. ft. | 1447 L | Request A Quote |
Type | High-Performance Freezer | Capacity (English) | 51.1 cu. ft. | Capacity (Metric) | 1447 L | Temperature (Setpoint) | -35° to -15°C (-30°C) | Door Style | Double Solid | No. of Doors | 2 | Shelves | 8 | Certifications/Compliance | UL, cUL, CE | Display | Microprocessor | Product Line | TSX Series | Warranty | Warranty varies by country, please contact us for details | Defrost | Automatic | Dimensions (D x W x H) Interior | 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.9 x 56.5 x 78.5 in. (96.2 x 143.5 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.0 cm | Depth (Metric) Interior | 72.4 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 56.5 in. | Width (English) Interior | 52.5 in. | Width (Metric) Exterior | 143.5 cm | Width (Metric) Interior | 133.4 cm | Monitoring Options | Wireless | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Amperage | 15 A (CB) | Plug Type | CEE 7/7 | Voltage | 230 V | Electrical Requirements | 208-230V, 50Hz | Frequency | 50/60 Hz | Green Features | Energy efficient | Refrigerant | R290 | Rack Capacity | 8 | Unit Size | Each |
|
| TSX1230FD | Full specifications | Each | NEMA 6-15 | 208-230V, 60Hz | 11.5 cu. ft. | 326 L | Request A Quote |
Type | High-Performance Freezer | Capacity (English) | 11.5 cu. ft. | Capacity (Metric) | 326 L | Temperature (Setpoint) | -35° to -15°C (-30°C) | Door Style | Solid | No. of Doors | 1 | Shelves | 4 | Certifications/Compliance | UL, cUL, ENERGYSTAR, NSF 456 (When Purchased with 6916-2 Calibration Certificate) | Display | Microprocessor | Product Line | TSX Series | Defrost | Automatic | Dimensions (DxWxH) Exterior | 31.1 x 24.0 x 73.0 in. (79.0 x 61.9 x 185.4 cm) | Dimensions (D x W x H) Interior | 21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm) | Dimensions (L x W x H) Exterior | 31.1 x 24.0 x 73.0 in. (79.0 x 61.9 x 185.4 cm) | Depth (English) Exterior | 31.1 in. | Depth (English) Interior | 21.8 in. | Depth (Metric) Exterior | 79.0 cm | Depth (Metric) Interior | 55.4 cm | Height (English) Exterior | 73.0 in. | Height (English) Interior | 52.4 in. | Height (Metric) Exterior | 185.4 cm | Height (Metric) Interior | 133.1 cm | Width (English) Exterior | 24.0 in. | Width (English) Interior | 20 in. | Width (Metric) Exterior | 61.9 cm | Width (Metric) Interior | 50.8 cm | Monitoring Options | Wireless | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Amperage | 15 A | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208-230V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Refrigerant | R290 | Shipping Weight (English) | 335 lb. | Shipping Weight (Metric) | 152 kg | Weight (English) | 281 lb. | Weight (Metric) | 128 kg | Rack Capacity | 4 | Unit Size | Each |
|
| TSX1230FA | Full specifications | Each | NEMA 5-15 | 115V, 60Hz | 11.5 cu. ft. | 326 L | Request A Quote |
Type | High-Performance Freezer | Capacity (English) | 11.5 cu. ft. | Capacity (Metric) | 326 L | Temperature (Setpoint) | -35° to -15°C (-30°C) | Door Style | Solid | No. of Doors | 1 | Shelves | 4 | Certifications/Compliance | UL, cUL, ENERGYSTAR, NSF 456 (When Purchased with 6916-2 Calibration Certificate) | Display | Microprocessor | Product Line | TSX Series | Defrost | Automatic | Dimensions (DxWxH) Exterior | 31.1 x 24.0 x 73.0 in. (79.0 x 61.9 x 185.4 cm) | Dimensions (D x W x H) Interior | 21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm) | Dimensions (L x W x H) Exterior | 31.1 x 24.0 x 73.0 in. (79.0 x 61.9 x 185.4 cm) | Depth (English) Exterior | 31.1 in. | Depth (English) Interior | 21.8 in. | Depth (Metric) Exterior | 79.0 cm | Depth (Metric) Interior | 55.4 cm | Height (English) Exterior | 73.0 in. | Height (English) Interior | 52.4 in. | Height (Metric) Exterior | 185.4 cm | Height (Metric) Interior | 133.1 cm | Width (English) Exterior | 24.0 in. | Width (English) Interior | 20 in. | Width (Metric) Exterior | 61.9 cm | Width (Metric) Interior | 50.8 cm | Monitoring Options | Wireless | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Amperage | 15 A | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Refrigerant | R290 | Shipping Weight (English) | 335 lb. | Shipping Weight (Metric) | 152 kg | Weight (English) | 281 lb. | Weight (Metric) | 128 kg | Rack Capacity | 4 | Unit Size | Each |
|
| TSX1230FV | Full specifications | Each | CEE 7/7 | 208-230V, 50Hz | 11.5 cu. ft. | 326 L | Request A Quote |
Type | High-Performance Freezer | Capacity (English) | 11.5 cu. ft. | Capacity (Metric) | 326 L | Temperature (Setpoint) | -35° to -15°C (-30°C) | Door Style | Solid | No. of Doors | 1 | Shelves | 4 | Certifications/Compliance | UL, cUL, CE | Display | Microprocessor | Product Line | TSX Series | Defrost | Automatic | Dimensions (DxWxH) Exterior | 31.1 x 24.0 x 73.0 in. (79.0 x 61.9 x 185.4 cm) | Dimensions (D x W x H) Interior | 21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm) | Dimensions (L x W x H) Exterior | 31.1 x 24.0 x 73.0 in. (79.0 x 61.9 x 185.4 cm) | Depth (English) Exterior | 31.1 in. | Depth (English) Interior | 21.8 in. | Depth (Metric) Exterior | 79.0 cm | Depth (Metric) Interior | 55.4 cm | Height (English) Exterior | 73.0 in. | Height (English) Interior | 52.4 in. | Height (Metric) Exterior | 185.4 cm | Height (Metric) Interior | 133.1 cm | Width (English) Exterior | 24.0 in. | Width (English) Interior | 20 in. | Width (Metric) Exterior | 61.9 cm | Width (Metric) Interior | 50.8 cm | Monitoring Options | Wireless | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Amperage | 15 A | Plug Type | CEE 7/7 | Voltage | 230 V | Electrical Requirements | 208-230V, 50Hz | Frequency | 50/60 Hz | Green Features | Energy efficient | Refrigerant | R290 | Shipping Weight (English) | 335 lb. | Shipping Weight (Metric) | 152 kg | Weight (English) | 281 lb. | Weight (Metric) | 128 kg | Rack Capacity | 8 | Unit Size | Each |
|
| TSX3030FA | Full specifications | Each | NEMA 5-15 | 115V, 60Hz | 29.2 cu. ft. | 827 L | Request A Quote |
Type | High-Performance Freezer | Capacity (English) | 29.2 cu. ft. | Capacity (Metric) | 827 L | Temperature (Setpoint) | -35° to -15°C (-30°C) | Door Style | Solid | No. of Doors | 1 | Shelves | 4 | Certifications/Compliance | UL, cUL, ENERGYSTAR, NSF 456 (When Purchased with 6916-2 Calibration Certificate) | Display | Microprocessor | Product Line | TSX Series | Defrost | Automatic | Dimensions (DxWxH) Exterior | 37.9 x 34.0 x 78.5 in. (96.2 x 86.4 x 199.4 cm) | Dimensions (D x W x H) Interior | 28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.9 x 34.0 x 78.5 in. (96.2 x 86.4 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.0 cm | Depth (Metric) Interior | 72.3 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58.0 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 34.0 in. | Width (English) Interior | 30 in. | Width (Metric) Exterior | 86.4 cm | Width (Metric) Interior | 76.2 cm | Monitoring Options | Wireless | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Amperage | 15 A | Plug Type | NEMA 5-15 | Voltage | 115 V | Electrical Requirements | 115V, 60Hz | Frequency | 60 Hz | Green Features | Energy efficient | Refrigerant | R290 | Shipping Weight (English) | 439 lb. | Shipping Weight (Metric) | 199 kg | Weight (English) | 371 lb. | Weight (Metric) | 168 kg | Rack Capacity | 4 | Unit Size | Each |
|
| TSX3030FV | Full specifications | Each | CEE 7/7 | 208-230V, 50Hz | 29.2 cu. ft. | 827 L | Request A Quote |
Type | High-Performance Freezer | Capacity (English) | 29.2 cu. ft. | Capacity (Metric) | 827 L | Temperature (Setpoint) | -35° to -15°C (-30°C) | Door Style | Solid | No. of Doors | 1 | Shelves | 4 | Certifications/Compliance | UL, cUL, CE | Display | Microprocessor | Product Line | TSX Series | Defrost | Automatic | Dimensions (DxWxH) Exterior | 37.9 x 34.0 x 78.5 in. (96.2 x 86.4 x 199.4 cm) | Dimensions (D x W x H) Interior | 28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm) | Dimensions (L x W x H) Exterior | 37.9 x 34.0 x 78.5 in. (96.2 x 86.4 x 199.4 cm) | Depth (English) Exterior | 37.8 in. | Depth (English) Interior | 28.5 in. | Depth (Metric) Exterior | 96.0 cm | Depth (Metric) Interior | 72.3 cm | Height (English) Exterior | 78.5 in. | Height (English) Interior | 58.0 in. | Height (Metric) Exterior | 199.4 cm | Height (Metric) Interior | 147.3 cm | Width (English) Exterior | 34.0 in. | Width (English) Interior | 30 in. | Width (Metric) Exterior | 86.4 cm | Width (Metric) Interior | 76.2 cm | Monitoring Options | Wireless | Chart Recorder | Optional | Smart View Compatibility | Smart-Vue Compatible | Amperage | 15 A | Plug Type | CEE 7/7 | Voltage | 230 V | Electrical Requirements | 208-230V, 50Hz | Frequency | 50/60 Hz | Green Features | Energy efficient | Refrigerant | R290 | Shipping Weight (English) | 439 lb. | Shipping Weight (Metric) | 199 kg | Weight (English) | 371 lb. | Weight (Metric) | 168 kg | Rack Capacity | 8 | Unit Size | Each |
|