Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Innovative refrigeration solutions for healthcare and research needs
Catalog Number | Plug Type | Door Style | Electrical Requirements |
---|---|---|---|
TSX4505CV | CEE 7/7 | Sliding Glass | 208-230V, 50Hz |
TSX2305CA | NEMA 5-15 | Single Glass | 115V, 60Hz |
TSX2305CD | NEMA 6-15 | Single Glass | 208-230V, 50/60Hz |
TSX2305CV | CEE 7/7 | Single Glass | 208-230V, 50/60Hz |
TSX4505CA | NEMA 5-15 | Sliding Glass | 115V, 60Hz |
TSX4505CD | NEMA 6-15 | Sliding Glass | 208-230V, 60Hz |
TSX5005CA | NEMA 5-15 | Double Glass | 115V, 60Hz |
TSX5005CD | NEMA 6-15 | Double Glass | 208-230V, 60Hz |
TSX5005CV | CEE 7/7 | Double Glass | 208-230V, 50Hz |
TSX3005CD | NEMA 6-15 | Glass | 208-230V, 60Hz |
TSX3005CA | NEMA 5-15 | Glass | 115V, 60Hz |
TSX3005CV | CEE 7/7 | Glass | 208-230V, 50Hz |
Thermo Scientific™ TSX Series high-performance chromatography refrigerators are designed for a variety of applications requiring precise temperature control, full access to chromatography instrumentation, and easy setup of instrumentation and apparatus within the chamber. The Series' V-drive technology is designed to provide temperature uniformity that continually adapts to user patterns and offers significant energy savings without compromising protection.
The TSX Chromatography series features industry-leading safety features to ensure maximum protection as well as delivering over 450W of reserve capacity to handle the heat load generated by instruments within the cabinet and to react quickly to frequent door access.
The TSX Series delivers the performance and quality you need, in addition to the low sound, low energy, and exceptional user experience you deserve.