Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Holds | Dimensions (DxWxH) Exterior | Electrical Requirements | Rack Capacity |
---|---|---|---|---|
TSX70086D | 2 in. Boxes (700) | 37.6 x 45.2 x 78 in. (95.5 x 114.8 x 198.1 cm) | 208 - 230 V 60 Hz | 28 |
TSX40086A | 2 in. Boxes (400) | 37.6 x 28.3 x 78 in. (95.5 x 71.9 x 198.1 cm) | 115 V 60 Hz | 16 |
TSX40086D | 2 in. Boxes (400) | 37.6 x 28.3 x 78 in. (95.5 x 71.9 x 198.1 cm) | 208 - 230 V 60 Hz | 16 |
TSX40086V | 2 in. Boxes (400) | 37.6 x 28.3 x 78 in. (95.5 x 71.9 x 198.1 cm) | 230 V 50 Hz | 16 |
TSX50086A | 2 in. Boxes (500) | 37.6 x 34.0 x 78 in. (95.5 x 86.4 x 198.1 cm) | 115 V 60 Hz | 20 |
TSX50086D | 2 in. Boxes (500) | 37.6 x 34.0 x 78 in. (95.5 x 86.4 x 198.1 cm) | 208 - 230 V 60 Hz | 20 |
TSX50086V | 2 in. Boxes (500) | 37.6 x 34.0 x 78 in. (95.5 x 86.4 x 198.1 cm) | 230 V 50 Hz | 20 |
TSX60086A | 2 in. Boxes (600) | 37.6 x 39.6 x 78 in. (95.5 x 100.6 x 198.1 cm) | 115 V 60 Hz | 24 |
TSX60086D | 2 in. Boxes (600) | 37.6 x 39.6 x 78 in. (95.5 x 100.6 x 198.1 cm) | 208 - 230 V 60 Hz | 24 |
TSX60086V | 2 in. Boxes (600) | 37.6 x 39.6 x 78 in. (95.5 x 100.6 x 198.1 cm) | 230 V 50 Hz | 24 |
TSX70086A | 2 in. Boxes (700) | 37.6 x 45.2 x 78 in. (95.5 x 114.8 x 198.1 cm) | 115 V 60 Hz | 28 |
TSX70086V | 2 in. Boxes (700) | 37.6 x 45.2 x 78 in. (95.5 x 114.8 x 198.1 cm) | 230 V 50 Hz | 28 |
The ENERGY STAR™ certified Thermo Scientific™ TSX Series ultra-low freezers are designed to meet the highest standards in reliability, sustainability and temperature management. At the heart of the TSX Series is V-drive technology, designed to adapt to user patterns, substantially reducing energy and HVAC costs without compromising performance. All TSX Series freezers are manufactured in a zero-waste facility and are built with natural refrigerants and water-blown foam insulation, compliant with the U.S. EPA's Significant New Alternatives Policy (SNAP), the European Union's F-Gas compliance and other sustainability standards.
From our first ULT freezer in 1940 to today, the combined experience of REVCO, Forma Scientific, Jewett, Harris, and other families of products continues to drive our ability to deliver industry-leading innovations that help accelerate science and health care.
High Performance Mode | Standard Mode | |||||||
Model | Energy Consumption | Peak Variation from Setpoint | Energy Consumption 2 | Peak Variation from Setpoint 2 | Sound | 1-min Door Opening Recovery to -75°C | Warm Up Time (-80°C to -50°C) | ENERGY STAR |
UOM | (kW-hr/day) | (°C) | (kW-hr/day) | (°C) | (dBa) | (min) | (min) | (kW-hr/day cuft) |
TSX40086A | 8.5 | +8.2 / +0.2 | 10.7 | +5.0 / -1.8 | 49.8 | 21 | 292 | 0.492 |
TSX40086D | 7.7 | +7.5 / +0.5 | 9.9 | +4.7 / -2.1 | 49.8 | 19 | 292 | 0.492 |
TSX40086V | 7.7 | +7.5 / +0.5 | 9.9 | +4.7 / -2.1 | 49.8 | 19 | 292 | 0.492 |
TSX50086A | 8.7 | +8.0 / -0.1 | 11.4 | +4.9 / -2.0 | 50.0 | 24 | 264 | 0.448 |
TSX50086D | 8.5 | +8.6 / +0.2 | 10.8 | +4.5 / -2.4 | 50.0 | 26 | 264 | 0.425 |
TSX50086V | 8.5 | +8.6 / +0.2 | 10.8 | +4.5 / -2.4 | 50.0 | 26 | 264 | 0.425 |
TSX60086A | 9.4 | +8.0 /+1.9 | 11.5 | +4.8 / -0.7 | 49.4 | 31 | 297 | 0.395 |
TSX60086D | 8.6 | +7.6 / +1.8 | 11.1 | +4.5 / -0.3 | 49.4 | 31 | 297 | 0.336 |
TSX60086V | 8.6 | +7.6 / +1.8 | 11.1 | +4.5 / -0.3 | 49.4 | 31 | 297 | 0.336 |
TSX70086A | 10.2 | +6.7 / +2.0 | 13.5 | +4.8 / -1.0 | 48.6 | 29 | 339 | 0.359 |
TSX70086D | 9.4 | +7.4 / +2.0 | 12.7 | +3.8 / -1.5 | 48.6 | 34 | 339 | 0.359 |
TSX70086V | 9.4 | +7.4 / +2.0 | 12.7 | +3.8 / -1.5 | 48.6 | 34 | 339 | 0.359 |