Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Cabinet Material | Plastic |
Color | Clear |
For Use With (Equipment) | For use with TSX400/500 Freezers |
Length (English) Exterior | 20 in. |
Length (Metric) Exterior | 500 mm |
Unit Size | Each |
Cabinet Material | Plastic |
Color | Clear |
For Use With (Equipment) | For use with TSX600/700 Freezers |
Length (English) Exterior | 36 in. |
Length (Metric) Exterior | 920 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Length (Metric) Exterior | Length (English) Exterior | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
TSXLBSM | Each | For use with TSX400/500 Freezers | 500 mm | 20 in. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TSXLBLG | Each | For use with TSX600/700 Freezers | 920 mm | 36 in. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|