Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Store and dispense small amounts of liquid nitrogen with our economical and durable Thermo Scientific™ Thermo Series Liquid Nitrogen Transfer Vessels. The Thermo Series includes six models with capacities from 5 to 32 L. A full range of handling and dispensing accessories as well as transport carts are also available.
Type | LN2 Transfer Vessel |
Capacity (English) | 1.13 cu. ft. |
Capacity (Metric) | 32 L |
Height (English) Exterior | 24.1 in. |
Height (Metric) Exterior | 61.2 cm |
Diameter (English) | 17 in. |
Diameter (English) Inside Neck | 2.5 in. |
Diameter (Metric) | 43.2 cm |
Diameter (Metric) Inside Neck | 6.4 cm |
Shipping Weight (English) | 30 lb. |
Shipping Weight (Metric) | 13.6 kg |
Weight (English) | 25 lb. |
Weight (Metric) | 11.4 kg |
Unit Size | Each |
Type | LN2 Transfer Vessel |
Capacity (Metric) | 5 L |
Height (English) Exterior | 18.2 in. |
Height (Metric) Exterior | 46.2 cm |
Diameter (English) | 8.8 in. |
Diameter (English) Inside Neck | 2.2 in. |
Diameter (Metric) | 22.4 cm |
Diameter (Metric) Inside Neck | 5.6 cm |
Shipping Weight (English) | 12 lb. |
Shipping Weight (Metric) | 5.4 kg |
Weight (English) | 8 lb. |
Weight (Metric) | 3.6 kg |
Unit Size | Each |
Type | LN2 Transfer Vessel |
Capacity (Metric) | 10 L |
Height (English) Exterior | 21.5 in. |
Height (Metric) Exterior | 54.6 cm |
Diameter (English) | 10.3 in. |
Diameter (English) Inside Neck | 2.2 in. |
Diameter (Metric) | 26.2 cm |
Diameter (Metric) Inside Neck | 5.6 cm |
Shipping Weight (English) | 14 lb. |
Shipping Weight (Metric) | 6.4 kg |
Weight (English) | 13 lb. |
Weight (Metric) | 5.9 kg |
Unit Size | Each |
Type | LN2 Transfer Vessel |
Capacity (Metric) | 20 L |
Height (English) Exterior | 24.7 in. |
Height (Metric) Exterior | 62.8 cm |
Diameter (English) | 14.5 in. |
Diameter (English) Inside Neck | 2 in. |
Diameter (Metric) | 36.8 cm |
Diameter (Metric) Inside Neck | 5 cm |
Shipping Weight (English) | 24 lb. |
Weight (English) | 19 lb. |
Weight (Metric) | 8.6 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
TY509X4 | Each | 32 L | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TY509X1 | Each | 5 L | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TY509X2 | Each | 10 L | 1,628.00 Online price 1,860.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
TY509X3 | Each | 20 L | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Note:
Stated static evaporation rates are based on new container performance with no lid openings and no product loads. Actual working performance may vary with individual applications.