UltiMate™ 3000 RSLCnano System
UltiMate™ 3000 RSLCnano System
Actual product may vary
Thermo Scientific™

UltiMate™ 3000 RSLCnano System

The Thermo Scientific™ UltiMate™ 3000 RSLCnano system has been discontinued and replaced by the optimized Thermo Scientific™ Vanquish™ Neo UHPLC System.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
ULTIM3000RSLCNANOUltiMate 3000 RSLCnano LC System
5200.0355UltiMate 3000 RSLCnano LC System with ProFlow technology
2 Options
Catalog number ULTIM3000RSLCNANO
Price (USD)/ Each
-
Description:
UltiMate 3000 RSLCnano LC System

Upgrade to the Thermo Scientific™ Vanquish™ Neo UHPLC System. The Thermo Scientific™ UltiMate™ 3000 RSLCnano system has been discontinued, and has been replaced by the optimized Vanquish Neo UHPLC System. Service, spare parts and consumables for the UltiMate™ 3000 RSLCnano system are still available through the normal channels. Please contact your local representative to discuss your system requirements.

UltiMate 3000 RSLCnano resourcesDiscover Vanquish HPLC Support Center

Outstanding Performance and Workflow Versatility

Thermo Scientific™ UltiMate™ 3000 RSLCnano system customers can experience better performance, higher throughput, and easier maintenance with the optimized Vanquish Neo UHPLC System. From -omics and biopharma to high-throughput translational research, the Vanquish Neo UHPLC System is the new standard in low-flow LC.

Specifications
TypeLow-Flow Liquid Chromatography System
Column Temperature RangeAmbient to 75°C
Max. PressureBinary High-Pressure Gradient Pump: Nano flow meter with ProFlow technology: 860 bar (12473 psi)
Capillary flow meter: 800 bar (11603 psi)
Micro flow meter: 800 bar (11603 psi);
Ternary Low-Pressure Gradient Pump: 620 bar (8992 psi)
DescriptionUltiMate 3000 RSLCnano LC System
Flow Rate RangeFlow rate range (binary high-pressure gradient pump):
Nano flow meter with ProFlow technology: 0 to 1500 nL/min (recommended 50 to 1500 nL/min)
Capillary flow meter: 0 to 15 μL/min (recommended 0.5 to 10 μL/min)
Micro flow meter: 0 to 50 μL/min (recommended 5 to 50 μL/min)
Flow rate range (ternary low-pressure gradient pump): 0 to 2500 μL/min (recommended 5 to 2500 μL/min)
Dimensions (L x W x H)Size (height x width x depth): 98 x 42 x 51 cm
Weight: 76 kg
Unit SizeEach