Savant™ SpeedVac Universal Vacuum Systems
Savant™ SpeedVac Universal Vacuum Systems
Actual product may vary
Thermo Scientific™

Savant™ SpeedVac Universal Vacuum Systems

Safely handle and recover solvents with this single integrated unit, which combines an oil-free vacuum source and refrigerated vapor trap.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionElectrical Requirements
UVS850DDA-115Universal Vacuum System UVS850DDA115 V 60 Hz
UVS450-115Universal Vacuum System UVS450115 V 60 Hz
UVS450A-230Universal Vacuum System UVS450A with VaporNet™ technology230 V 50 Hz
UVS850DDA-230Universal Vacuum System UVS850DDA230 V 50 Hz
4 Options
Catalog number UVS850DDA-115
Price (USD)/ Each
-
Request A Quote
Description:
Universal Vacuum System UVS850DDA
Electrical Requirements:
115 V 60 Hz

Safely handle and recover solvents with the Savant™ SpeedVac™ Universal Vacuum Systems, equipped with an easy to use, wide-mouth glass condensation flask. This single integrated unit combines an oil-free vacuum source and refrigerated vapor trap, and can be connected to any of the concentrators to provide a complete SpeedVac system

Description

UVS450 and UVS400A

  • Small footprint
  • Low maintenance, oil-free and corrosion resistant Universal Vacuum System
  • Wide mouth glass condensation flask with self-sealing cover
  • Single stage refrigeration system
  • Efficient operation with all SpeedVac™ concentrators, and other vacuum-dependent equipment
  • Optional post trap (model no. ANT100) may be added to neutralize ammonia or acid
  • Chemical trap (model no. DTK120R) may be added to absorb volatile radioactivity and residual vapor
  • Max. vacuum <10 torr (13.3mbar)
  • Oil-free ETFE diaphragm pump
  • 36 liters/minute displacement on 60Hz; 30 liters/minute on 50Hz models
  • UVS450A also includes VaporNet™ technology. This represents a valve in the vacuum line and a
  • control circuit for that valve.  Modulating this valve causes molecules to remain in the cold trap for longer than would be achieved by a constant vacuum.All the standard features in addition to:

UVS850DDA

  • Three-stage high efficiency oil free pump
  • Max. Vacuum: <0.6 torr
  • 36 liters/minute on 60Hz; 20 liters/minute on 50Hz models
  • PTFE tubing and vapor path
  • Post trap Ammonia Neutralizing Trap (ANT100) included
  • Includes the VaporNet™ technology. This represents a valve in the vacuum line and a control circuit for that valve.   Modulating this valve causes molecules to remain in the cold trap for longer than would be achieved by a constant vacuum.Thermo Scientific™ CryoCool™ heat transfer fluid (SCC1). This must be ordered for use with all refrigerated cold traps (RVT) and Universal Vacuum Source (UVS).

Requires:

CryoCool™ heat transfer fluid (SCC1). This must be ordered for use with all refrigerated cold traps (RVT) and Universal Vacuum Source (UVS).

Specifications
Certifications/ComplianceUL Listed to US and Canadian requirements. CE marked.This product is not available for sale in California. Please contact Customer Service for possible alternatives.
DescriptionUniversal Vacuum System UVS850DDA
TypeUniversal Vacuum System
For Use With (Equipment)All Refrigerated Cold Traps (RVT) and Universal Vacuum Source (UVS)
Electrical Requirements115 V 60 Hz
Unit SizeEach