Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Safely handle and recover solvents with this single integrated unit, which combines an oil-free vacuum source and refrigerated vapor trap.
Catalog Number | Description | Electrical Requirements |
---|---|---|
UVS850DDA-230 | Universal Vacuum System UVS850DDA | 230 V 50 Hz |
UVS450-115 | Universal Vacuum System UVS450 | 115 V 60 Hz |
UVS850DDA-115 | Universal Vacuum System UVS850DDA | 115 V 60 Hz |
UVS450A-230 | Universal Vacuum System UVS450A with VaporNet™ technology | 230 V 50 Hz |
Safely handle and recover solvents with the Savant™ SpeedVac™ Universal Vacuum Systems, equipped with an easy to use, wide-mouth glass condensation flask. This single integrated unit combines an oil-free vacuum source and refrigerated vapor trap, and can be connected to any of the concentrators to provide a complete SpeedVac system
Description
UVS450 and UVS400A
UVS850DDA
Requires:
CryoCool™ heat transfer fluid (SCC1). This must be ordered for use with all refrigerated cold traps (RVT) and Universal Vacuum Source (UVS).