Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Species | Multiple |
Antimicrobial Agents | Various |
Description | Sensititre Vizion System Plus SWIN Epidemiology Module |
Product Type | Digital MIC Viewing System |
Test Type | Minimum Inhibitory Concentration (MIC) |
Regulatory Status | ETL safety tested, CE marked, EMC tested, FDA-cleared |
Width (English) | 10.4 in. |
Width (Metric) | 26.3 cm |
Height (English) | 12.4 in. |
Height (Metric) | 31.5 cm |
Depth (English) | 13.9 in. |
Depth (Metric) | 35.4 cm |
Weight (English) | 24 lb. |
Weight (Metric) | 9.5 kg |
Electrical Requirements | 220/240VAC; 60Hz; 8w |
Unit Size | Each |
Species | Multiple |
Antimicrobial Agents | Various |
Description | Sensititre Vizion System |
Product Type | Digital MIC Viewing System |
Test Type | Minimum Inhibitory Concentration (MIC) |
Regulatory Status | ETL safety tested, CE marked, EMC tested, FDA-cleared |
Width (English) | 10.4 in. |
Width (Metric) | 26.3 cm |
Height (English) | 12.4 in. |
Height (Metric) | 31.5 cm |
Depth (English) | 13.9 in. |
Depth (Metric) | 35.4 cm |
Weight (English) | 22 lb. |
Weight (Metric) | 9.5 kg |
Electrical Requirements | 220/240VAC; 60Hz; 8w |
Unit Size | Each |
Species | Multiple |
Antimicrobial Agents | Various |
Description | Sensititre Vizion Instrument |
Product Type | Digital MIC Viewing System |
Test Type | Minimum Inhibitory Concentration (MIC) |
Regulatory Status | ETL safety tested, CE marked, EMC tested, FDA-cleared |
Width (English) | 10.4 in. |
Width (Metric) | 26.3 cm |
Height (English) | 12.4 in. |
Height (Metric) | 31.5 cm |
Depth (English) | 13.9 in. |
Depth (Metric) | 35.4 cm |
Weight (English) | 21 lb. |
Weight (Metric) | 9.5 kg |
Electrical Requirements | 220/240VAC; 60Hz; 8w |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
V2020-SYE | Each | Sensititre Vizion System Plus SWIN Epidemiology Module | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
V2020-SYS | Each | Sensititre Vizion System | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
V2021 | Each | Sensititre Vizion Instrument | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|