Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Control your separation temperature with confidence using Thermo Scientific™ Vanquish™ Column Compartments. The unique combination of active and/or passive eluent pre-heating and two column thermostatting modes—still and forced air—available in Vanquish Column Compartments H and C, ensures reliable matching of the eluent and column temperature for superior UHPLC performance and allows for easy LC method transfer. Vanquish Column Compartment N supports advanced low-flow applications as well as capillary and micro-flow direct injection applications in the Thermo Scientific™ Vanquish™ Neo UHPLC system.
Description | Vanquish Column Compartment C |
For Use With (Equipment) | Vanquish Core HPLC System |
Type | Column Compartment |
Column Capacity | 2 x max, 300 mm w/pre-heater or guard column, Max. ID: 10 mm; 2 x max, 250 mm w/pre-heater and guard column, Max. ID: 10 mm |
Temperature Range | 5°C to 85°C |
Unit Size | Each |
Description | Vanquish Column Compartment H |
For Use With (Equipment) | Vanquish Flex UHPLC System, Vanquish Horizon UHPLC System |
Type | Column Compartment |
Column Capacity | 2 x max, 300 mm w/pre-heater or guard column, Max. ID: 10 mm; 2 x max, 250 mm w/pre-heater and guard column, Max. ID: 10 mm |
Temperature Range | 5°C to 120°C |
Unit Size | Each |
Description | Vanquish Column Compartment N |
For Use With (Equipment) | Vanquish Neo UHPLC System |
Type | Column Compartment |
Column Capacity | Coiled, fused silica columns, linear columns plus fitting with maximum length of 350 mm |
Temperature Range | Min: 5 K above room temperature; Max: 80°C without valves installed or 60°C with Vanquish LD valves installed |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Equipment) | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
VC-C10-A-03 | Each | Vanquish Column Compartment C | Vanquish Core HPLC System | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VH-C10-A-03 | Each | Vanquish Column Compartment H | Vanquish Flex UHPLC System, Vanquish Horizon UHPLC System | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VN-C10-A-01 | Each | Vanquish Column Compartment N | Vanquish Neo UHPLC System | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|