Vanquish™ Refractive Index Detector
Vanquish™ Refractive Index Detector
Thermo Scientific™

Vanquish™ Refractive Index Detector

Green features
Simple routine analysis of compounds lacking a UV chromophore by HPLC-UHPLC RID
Have Questions?
Catalog number VC-D60-A01
Price (USD)
-
Request A Quote

Experience the ease of using the Thermo Scientific™ Vanquish™ Refractive Index Detector (RID) for routine isocratic analysis of substances that lack UV chromophores, such as carbohydrates, lipids, and polymers. This detector fully integrates with Thermo Scientific™ Vanquish™ analytical LC systems, saves bench space, and simplifies overall instrument handling. The Vanquish RID provides excellent sensitivity, resolution, and sample throughput by supporting fast separations with high data collection rates. It features fast baseline stabilization and excellent reproducibility.

View Refractive Index Detector resources

Vanquish RID features

  • Stable baselines with low baseline drift (0.2 μRIU/h) and noise (≤2.5 nRIU)
  • Thermostatted optical bench and active flow cell heating for high reproducibility
  • The extended flow rate range up to 10 mL/min and operating range (1.00–1.75 RIU) enable usage for a wide range of applications
  • Smart start-up function automates purging, equilibration, autozero, and the control of baseline stability and noise to allow for smooth start
  • Full compatibility with a broad range of solvents to facilitate even challenging separations
  • Vanquish HPLC and UHPLC systems with Vanquish RID provide a highly integrated solution with optimized fluidic connections and single-point intelligent control through Thermo Scientific™ Chromeleon™ Chromatography Data System (CDS)
Specifications
DescriptionRefractive Index Detector C
Detection ModeLight Refraction
Dimensions (D x W x H)620 mm x 420 mm x 159 mm
Drift≤ to 0.2 μRIU/h
Flow Cell Volume8 μL
Green FeaturesLess waste, More energy efficient, Responsibly packaged
Linearity<5.0% RSD at 600 μRIU
Measuring MethodDeflection type
Power Requirements100-240 V AC ±10%; 50/60 Hz; max. 250 W/560VA
Refractive Index Range1.00 to 1.75 RIU
Weight (Metric)16.5 kg
Data Collection Rate50 Hz Max.
Detector TypeUniversal HPLC Detection
TypeRefractive Index Detector
Unit SizeEach