Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Biocompatible Version | No |
Flow Accuracy | ±0.1% |
Flow Precision | <0.05% RSD or <0.01 min SD, whichever is greater |
Gradient Formation | High-pressure Gradient Proportioning |
Max. Flow Rate | 10 mL/min. |
Pressure Range | 2 to 70 MPa |
Type | Serial Dual-Piston Isocratic Pump C |
Solvent Degassing | Optional, 1 channel |
Dimensions (HWD) | 192 mm × 420 mm × 620 mm (7.6 in. × 16.5 in. × 24.4 in.) |
Weight (English) | 37 lb. |
Weight (Metric) | 17 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
VC-P40-A-01 | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Enjoy industry-leading pump performance
To get consistent results, you need smooth flow delivery. The Vanquish Isocratic Pump extends the scope of the renowned Vanquish flow delivery to isocratic applications.
Drive the separation with more dependability
Our SmartFlow pumping technology with automatic compensation for changing eluent compressibility ensures excellent flow and gradient precision, independent of eluent composition and backpressures. This results in unrivaled retention time precision and maximum data confidence.